Beli packaging plastik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GETRA Granule /Powder /Liquid Sachet Packaging Machine
    Mulai

    Rp73.999.900

    GETRA Granule /Powder /Liquid Sachet Packaging Machine
    Deskripsi:
    To seal paste or liquid products Adopts sensor technology and computer mechanic control that allows machine to perform maximum packing speed Cover the process from packing preparation, weighting, filling, sealing, cutting, counting, and product coding
    atribut:
    • Voltage (V): 220
    • Phase: 1
  2. monotaro.id Standing Pouch Aluminium Window (Kemasan Berdiri)
    Mulai

    Rp75.900

  3. POWERPACK Automatic Liquid Packing Machine with Printer
    Mulai

    Rp39.999.900

    POWERPACK Automatic Liquid Packing Machine with Printer
    Deskripsi:
    Mesin pengemas cairan otomatis (automatic liquid packing machine) memiliki berbagai fungsi penting dalam industri pengemasan cairan. Mesin ini dirancang untuk mengisi cairan ke dalam kemasan, seperti sachet, bantal atau pouch. Ini dapat digunakan untuk mengisi berbagai jenis cairan, termasuk air, minyak, susu, saus, sirup, produk pembersih, dll.
    atribut:
    • Voltage (V/Hz): 220/50-60
    • Power (W): 1600
    • Capacity (ml): 75-500
    • Pack Speed (pack/hour): 1500-2000
    • Film Width (mm): 100-320
    • Packaging Width/Length (mm): 40-150 / 50-150
    • Dimensions (mm): 880x760x1800
    • Packaging Form: Pillow/Pouch, Center Seal
  4. Markas Packing Karton Box Standard A1
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

  5. Victoria Vertical Packaging Machine Auger Feeding
    Mulai

    Rp199.999.900

    Victoria Vertical Packaging Machine Auger Feeding
    atribut:
    • Hopper Capacity (L): 60
    • Bag Width (mm): 50-200
    • Bag Length (mm): 30-300
    • Packing Speed (bags/minute): 30-70
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Film Width (mm): 420
    • Biggest Film Diameter (mm): 300
    • Warranty: 1 Year
    • Film Thickness (mm): 0.04-0.08
    • Packaging Film Material: Laminate Plastic Film (OPP/CPP.OPP/CE.MST/PE)
  6. FREEDOM Jelly/Pudding Cup
    Mulai

    Rp119.900

    FREEDOM Jelly/Pudding Cup
    Deskripsi:
    A cute jelly pudding cup. There are various sizes.
    atribut:
    • Material: PP
    • Service Temperature (°C): 110~130
  7. ITOKEI The Pudding Cup Body
    Mulai

    Rp279.900

    ITOKEI The Pudding Cup Body
    atribut:
    • Material: PP
    • Height (mm): 55
    • Diameter (mm): 71
    • Capacity (ml): 110
    • Heat Resistance Temperature (°C): 110
  8. monotaro.id Plastic Polymailer Black (Kantong Plastik Amplop)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

  9. TRUSCO Stretch Film Mini (Plastic Wrap)
    37%
    Mulai

    Rp87.900

    TRUSCO Stretch Film Mini (Plastic Wrap)
    Deskripsi:
    Easy and fast for any packaging! Strong, secure and economical film packaging. Since it is made of polyethylene, chlorine-based gas is not generated during incineration. For storing and organizing seasonal household goods. For organizing luggage when moving. For arts and crafts, glass products, electrical products, and packaging. For packing books, newspapers, printed matter, etc. For collecting unnecessary things.
    atribut:
    • Length (m): 300
    • Core Tube Inner Dia. (inch): 3
    • Finish Material: Polyethylene
    • Thickness (µm): 25
  10. HEAVYPACK Automatic Powder Filling Machine
    Mulai

    Rp139.999.900

    HEAVYPACK Automatic Powder Filling Machine
    Deskripsi:
    Mesin pengemasan pestisida, obat-obatan hewan, premixes, aditif, susu bubuk, tepung, bumbu, persiapan enzim, pakan ternak dan pengemasan kuantitatif seperti bubuk lainnya.
    atribut:
    • Folding Tray Number: 2
    • Length (m): 2
    • Max. Paper Thickness (g): 125
    • Maximum Paper Size (mm): 210x420
    • Maximum Speed (m/minute): 80
    • Min. Paper Size (mm): 50x70
  11. monotaro.id Kardus 4mm (Kardus)
    Mulai

    Rp499.900

    monotaro.id Kardus 4mm (Kardus)
    Deskripsi:
    monotaro.id Carton Box (kardus) adalah kemasan yang terbuat dari Lembaran Karton single wall dengan dimensi, cetakan & tipe yang disesuaikan dengan kebutuhan spesifik dari pelanggan. Produk ini dapat digunakan untuk penyimpanan, pengepakan dan kardus pengiriman. Kardus dengan single wall biasanya digunakan untuk barang-barang ringan.
    atribut:
    • Color: Brown
    • Material: Corrugated
    • Thickness (mm): ±4
    • Type: Single Wall
  12. HEAVYPACK Liquid Filling Sachet Machine
    Mulai

    Rp14.999.900

    HEAVYPACK Liquid Filling Sachet Machine
    atribut:
    • Packing Speed (pcs/minute): 1200-1800
  13. TENTE Casters Agila 1470 Series
    Mulai

    Rp84.900

    TENTE Casters Agila 1470 Series
    atribut:
    • Finish of Hardware: Glossy Galvanized
    • Material (Metal Hub): Steel
    • Wheel Material: Polyurethane
  14. KRISBOW Timbangan Digital dengan Tera
    Mulai

    Rp1.499.900

    KRISBOW Timbangan Digital dengan Tera
    atribut:
    • Measurement Division (g): 5
    • Platform Size (cm): 35.5x23.5
    • Power Supply (V/Ah): Rechargeable Battery 4/4
    • Maximum Capacity (kg): 15
Daftar Harga packaging plastik Terbaru October 2026
GETRA Granule /Powder /Liquid Sachet Packaging MachineRp73.999.900
monotaro.id Standing Pouch Aluminium Window (Kemasan Berdiri)Rp75.900
POWERPACK Automatic Liquid Packing Machine with PrinterRp39.999.900
Markas Packing Karton Box Standard A1Rp14.900
Victoria Vertical Packaging Machine Auger FeedingRp199.999.900
FREEDOM Jelly/Pudding CupRp119.900
BEST FRESH Paper BoxRp14.900
ITOKEI The Pudding Cup BodyRp279.900
monotaro.id Plastic Polymailer Black (Kantong Plastik Amplop)Rp12.900
HEAVYPACK Sachet Packaging Machine Electrik Motor 304 SSRp13.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait