TRUSCO Stretch Film Mini (Plastic Wrap)

Kondisi Barang:
Sebelum PPN:
Rp87.900 - Rp269.900
Spesifikasi
Length (m)300
Core Tube Inner Dia. (inch)3
Finish MaterialPolyethylene
Thickness (µm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy and fast for any packaging! Strong, secure and economical film packaging.


Since it is made of polyethylene, chlorine-based gas is not generated during incineration.


For storing and organizing seasonal household goods.


For organizing luggage when moving.


For arts and crafts, glass products, electrical products, and packaging.


For packing books, newspapers, printed matter, etc.


For collecting unnecessary things.
Feature
It is a convenient width size for packing small items.

Strong, safe and economical film packaging.

No chlorine gas such as dioxins is generated during incineration.

Ulasan Produk

Tidak ada ulasan