Beli ozonizer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Puretrex Puretrex Ozonizer / Ozone Generator (Mesin Ozone Generator)Deskripsi:Alat Generator Ozon yang berfungsi untuk Disinfeksi sterilisasi, Memperbaiki aroma & menghilangkan bau.atribut:
- Voltage (V): 220
- Power (W): 15
- Ozone Output (mg/hour): 400
- Maximum Working Time (minute): 30
- Non Brand Ozone GeneratorDeskripsi:- Generator Ozon (O3) atau Ozonizer dengan kapasitas besar 24 gram per jam, dengan volume udara yg dihasilkan 51-150 m3 per jam, untuk ruangan sampai 60 meter persegi (per sesuai spec manufaktur)- Umum digunakan untuk membersihkan udara, formalin, benzene, bakteri, virus, menghilangkan bau, dan keperluan laboratoriumatribut:
- Application Area (m): up to 60
- Benzene Removal Rate: 99.97%
- Cooling Mode: Air Cooling
- Formaldehyde Removal Rate: 99.97%
- Noise (dB): 30
- Power (W): 110
- Air Volume (m³/hour): 51-150
- Product (V): Ozone Generator 220
- Product Size (cm): 22x10.7x12.7
- Voltage (V): 220
- IWASAKI Air Cleaner Airlia Compact Dual (Penjernih Udara)atribut:
- Applicable Lamp: GL15 x 1 light
- Color: White
- Depth (mm): 220
- Driving Noise (dB): [Power] 53 [Standard] 40 [Quiet] 3 2 (when operating at 50Hz)
- Environment Used: For indoor use
- Estimated Usage Range: 66
- Height (mm): 700
- Material: Steel plate; Body = Steel plate (white), Top plate = Steel plate (gray)
- Power Consumption (W): 41/37 (50/60Hz)
- Power Cord Length (m): 1.7
- Power Supply (V): Single phase 100
- Processing Air Volume (m³/minute): 50Hz=[Power] 1.1, [Standard] 0.6, [Quiet] 0.4, 60H z=[Power] 1.2, [Standard] 0.6, [Quiet] 0.4
- Processing Method: UV + ozone + fan ventilation method
- Safety Mechanism: Operation stop function when cover is opened, ozone generator control interlock
- Width (mm): 220
- KUSATSU Ozone GeneratorDeskripsi:KUSATSU OZONE GENERATOR CFZY-6Kusatsu Water Treatment Industrial Series adalah solusi air bersih untuk skala industri, termasuk industri Tekstil, Pulp & Kertas, Makanan & Minuman, Bahan Kimia, dan industri lainnya. Sistem Kusatsu Water Treatment mengintegrasikan Reverse Osmosis, Ultra Filter, Ozone Generator, Water Softener, Pure Water Plant, dan Mineral Water Plant. Investasi jangka panjang untuk bisnis industri Anda, Kusatsu Water Treatment Industrial menggunakan material dan teknologi berkualitas, disesuaikan dengan iklim dan kondisi air di Indonesia. Kusatsu menggunakan membrane sheet 'TORAY' dari Jepang untuk hasil pemurnian air yang maksimal sesuai kebutuhan bisnis industri Anda.Application:- Greenhouse sterilizer- Farming sterilizer and remove odor- Keep fresh- Wash and remove the residual pesticides and fruits- Ozone air sterilizer- Small scale water treatment- Food factory water treatment equipmentatribut:
- Ozone Generating Capacity (g/hour): 6
- Air Supplier: Air
- Power Supply (V/Hz): 220/50
- Power (W): 650
- Exterior Size (mm): 510x490x1030
- REX Industries Ozone GeneratorDeskripsi:-Harmless to the environment as it does not require a chemical agent.-Low power consumption and economical.-Easy to install and maintenance is easy. -For putrid odors of water soluble cutting liquids for machine tools.atribut:
- Power: Single Phase 100V
- Electricity Consumption (50/60Hz): 19/18W
- Air Volume: 13L/min
- Generated Ozone Volume: Low 20, High 60mg/h
- Leka UV-C & Ozone Room SterilizerDeskripsi:1. PROTEKSI AUTO-OFF - 3 buah sensor gerak sehingga alat mati secara otomatis saat ada orang, binatang atau gerakan di 360° area sensor. 2. LEBIH AMAN - kisi-kisi sebagai proteksi agar tabung lampu tidak mudah pecah karena jatuhan/senggolan, atau dari tangan anak kecil & binatang. 3. LEBIH FLEKSIBEL - panjang kabel 3.5 meter agar penempatan fleksibel di posisi strategis dan jauh dari colokan (dibanding kabel standar 1.5 meter). 4. LEBIH LUAS - jangkauan area yang luas, hingga 60m2. 5. LEBIH BESAR - kekuatan daya lebih besar (60W) sehingga menghasilkan sinar UV-C + ozon lebih cepat, kuat, dan untuk jangkauan area lebih luas. 6. 4 PILIHAN WAKTU - 15, 30, 45 dan 60 menit disesuaikan untuk berbagai macam ukuran ruangan. 7. SERTIFIKASI hasil uji test lab internasional, CE, FCC & RoHS. 8. GARANSI 1 TAHUN + service center di Jakarta & Surabaya.
- FOGGER Axial Fan (Kipas Axial)Deskripsi:The M-25 is perfect for sanitizing and deodorizing medium to large areas such as hotel suites, homes, offices, basements, and more. It will eliminate even the most severe odors caused by mold, mildew, tobacco, fire and smoke, water and flood damage, animals, and more.atribut:
- Voltage per Cycle (V/Hz): 115/60
- Rated Airflow (CFM): 1450
- Cord Length (m): 1.8
- Housing: ABS
- Rotation: 360
- BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- KOFLOC Ozone gas generator Mini-CUBE seriesDeskripsi:The MOZS ozone gas generator incorporates an oxygen gas generator (PSA) and an ozone generation unit into the Mini-CUBE series housing. It uses the same equipment configuration as the manufacturer's existing PZ series ozone generator, which uses low-dew-point, high-concentration oxygen gas as the ozone source, while achieving an ozone generation rate of 2g/h in the industry's smallest size. While air-based ozone generators generate large amounts of harmful NOx as a by-product of ozonation, this generator ozonates low-dew-point oxygen gas, producing ozone gas with significantly reduced NOx emissions. It can be used for a variety of applications, including rubber and resin ozone degradation testing, oxidizing gas for chemical experiments, and sterilizing production environments in the agricultural and aquaculture industries. Furthermore, the MOZS's stylish design, a departure from the traditional mechanical image, and its superior performance meet the diverse needs of sterilization and deodorization in hospitals, welfare facilities, hotels, food factories, supermarkets, and other facilities.Chemistry (oxidation process), wastewater treatment, deodorization (bleaching, decomposition), cleaning, cotton stuffing (deodorization, bleaching), fisheries (sterilization, purification), durability testing (oxidation corrosion), resin processing (lamination)* We do not deliver to private homes (detached houses / apartments).atribut:
- Dimensions, Width W x Depth D x Height H (mm): 390x746x750
- Display: 7-segment liquid crystal display with backlight Character height 26 mm
- Display Format: Digital
- Display Mode: kg, quantity
- Dust / Water Protection: IP65
- Function: Addition/accumulation function, counting function
- Included Accessories: Instruction manual, AC adapter, Display cover
- Linearity: ±0.04kg
- Maximum Capacity (kg): 220
- Maximum Count Value: 110000 pieces
- Power Supply: AC adapter (included)
- Reproducibility: 0.04kg (standard deviation)
- Type: Stand scales
- Weighing Pan Dimensions (mm): 390x530
- Iontech Ozone Generatoratribut:
- Power (W): 260
- Air Flow Rate (LPM): 50-75
- Capacity (g/hour): 10G
- Compressed Air Pressure (MPa): 0.025
- Dimensions (cm): 40x30x77
- Fuse of Power supply (A): 5
- Oxygen Flow (LPM): 2.4-6
- Ozone Concentration (Mg/L): 32-60
- Ozone Output (g/hour): 8.6-14.5
- DRAGONLAB Micropipette Single Channel Fixed Volume (Mikropipet)Deskripsi:Mikropipet (micropipet) adalah suatu alat yang digunakan untuk memindahkan cairan dalam jumlah kecil secara akurat
- HONEYWELL Portable Gas Detector (Pendeteksi Gas Genggam)Deskripsi:Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.atribut:
- Alert Type: Light; Sound; Vibration
- Communication Technology: Bluetooth
- Display Type: Digital
- Housing Color: Yellow
- Included Battery Type: Rechargeable Lithium
- Includes Pump: No
- Includes_Combined: Probe No
- Power Source: Battery
- Sub-Brand [NEW]: BW
- Temperature Code: T4
- Wasser Rinsing Submersible Pumpatribut:
- Power (W): 500
- Output (inch): 2
- Cable Length (m): 6
- Maximum Capacity (L/minute): 210
- Maximum Head (m): 12
- Fantoni Office Chair Manager (Kursi Kantor / Kursi Kerja)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
- HONEYWELL Gas Detector Alert Microclipatribut:
- Size: XL
- Thermo Scientific Electromantle Heating (Pemanas Lab Mantle)atribut:
- Dimensions (DxWxH) (mm): 400x350x190
- Material: Polypropylene Outer Casing
- # Positions (Life Sciences): 1
- Control (Heating Mantle): Internal
- ECCN Number: EAR99
- Flask Capacity (ml): 3000
- Frequency (Hz): 50/60
- HTS/Schedule B Number: 8516100080
- Maximum Element Temperature (°C): 450
- Power (W): 500
- Voltage (Life Science) (VAC): 208-240 Only
- Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)Deskripsi:Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brushatribut:
- Voltage (V): 220-240
- Cable Length (m): 12
- Signora OzoneDeskripsi:Ozone Sterilizer Peralatan Rumah Tangga Dan Dapur Modern - Signora IndonesiaOzone Sterilizer Signora Dapat Mensterilkan Sayur, Buah, Ikan, Ayam & Daging Dari Segala Macam Racun, Bakteri Dan Pestisida.Dapat Mensterilkan Air Minum, Menghilangkan Bau Tak Sedap Didalam Ruangan, Dapat Mensterilkan Botol Dan Mainan Anak, Menjaga Bahan Makanan Anda Tetap Segar & Sehat.Yang Akan Diterima Pada Waktu Membeli Mesin : 1 Unit Ozone Sterilizer, 1 Kartu Garansi Resmi Signora Indonesia 1 Tahunatribut:
- Power (W): 8
- Timer (minute): Max 30
- Taffware Ozone Generator Air PurifierDeskripsi:Udara segar dan higienis setiap hari. Ozonizer ini mensterilkan, menghilangkan bau, dan membersihkan ruangan Anda dengan praktis!atribut:
- Type: Portable
Daftar Harga ozonizer Terbaru November 2026
| Puretrex Puretrex Ozonizer / Ozone Generator (Mesin Ozone Generator) | Rp719.900 |
| Non Brand Ozone Generator | Rp1.199.900 |
| IWASAKI Air Cleaner Airlia Compact Dual (Penjernih Udara) | Rp33.999.900 |
| KUSATSU Ozone Generator | Rp79.999.900 |
| REX Industries Ozone Generator | Rp28.999.900 |
| Leka UV-C & Ozone Room Sterilizer | Rp1.399.900 |
| FOGGER Axial Fan (Kipas Axial) | Rp9.999.900 |
| BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi) | Rp1.499.900 |
| BRAND Dispensette S Analog-Adjustable Bottle-Top Dispenser | Rp10.999.900 |
| KOFLOC Ozone gas generator Mini-CUBE series | Rp249.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/cdP105216445-2.jpg)

/exP111732537-1.jpg)



/2wP109072104-1.jpg)
/83P102265291-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Generator%20Gas/KOFLOC%20Ozone%20gas%20generator%20Mini-CUBE%20series/8fP114194303-1.jpg)

/pvP109115931-1.jpg)
/7gP109376268-1.jpg)

/34P104795112-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Gas%20Detector%20Alert%20Microclip/P101526270-1.jpg)
/n4P109407832-1.jpg)
/2bP103083083-4.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)