Thermo Scientific Electromantle Heating (Pemanas Lab Mantle)

Sebelum PPN:
Rp28.999.900
Spesifikasi
Dimensions (DxWxH) (mm)400x350x190
MaterialPolypropylene Outer Casing
# Positions (Life Sciences)1
Control (Heating Mantle)Internal
ECCN NumberEAR99
Flask Capacity (ml)3000
Frequency (Hz)50/60
HTS/Schedule B Number8516100080
Maximum Element Temperature (°C)450
Power (W)500
Voltage (Life Science) (VAC)208-240 Only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Heating Electromantle • Cool-to-the-touch design • Maximum element temperature 450°C • Built-in energy regulator • Indicator lamps for power and heater operation • A chemically resistant polypropylene outer casing,
Unique ventilation system which allows outer casing to remain safe to touch, Replaceble insulated heater cartridge, A grounded earth screen and double fuses for extra safety

Ulasan Produk

Tidak ada ulasan