KOFLOC Ozone gas generator Mini-CUBE series
#Grup produk P114194303
Spesifikasi
| Dimensions, Width W x Depth D x Height H (mm) | 390x746x750 |
|---|---|
| Display | 7-segment liquid crystal display with backlight Character height 26 mm |
| Display Format | Digital |
| Display Mode | kg, quantity |
| Dust / Water Protection | IP65 |
| Function | Addition/accumulation function, counting function |
| Included Accessories | Instruction manual, AC adapter, Display cover |
| Linearity | ±0.04kg |
| Maximum Capacity (kg) | 220 |
| Maximum Count Value | 110000 pieces |
| Power Supply | AC adapter (included) |
| Reproducibility | 0.04kg (standard deviation) |
| Type | Stand scales |
| Weighing Pan Dimensions (mm) | 390x530 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The MOZS ozone gas generator incorporates an oxygen gas generator (PSA) and an ozone generation unit into the Mini-CUBE series housing. It uses the same equipment configuration as the manufacturer's existing PZ series ozone generator, which uses low-dew-point, high-concentration oxygen gas as the ozone source, while achieving an ozone generation rate of 2g/h in the industry's smallest size. While air-based ozone generators generate large amounts of harmful NOx as a by-product of ozonation, this generator ozonates low-dew-point oxygen gas, producing ozone gas with significantly reduced NOx emissions. It can be used for a variety of applications, including rubber and resin ozone degradation testing, oxidizing gas for chemical experiments, and sterilizing production environments in the agricultural and aquaculture industries. Furthermore, the MOZS's stylish design, a departure from the traditional mechanical image, and its superior performance meet the diverse needs of sterilization and deodorization in hospitals, welfare facilities, hotels, food factories, supermarkets, and other facilities.
Chemistry (oxidation process), wastewater treatment, deodorization (bleaching, decomposition), cleaning, cotton stuffing (deodorization, bleaching), fisheries (sterilization, purification), durability testing (oxidation corrosion), resin processing (lamination)
* We do not deliver to private homes (detached houses / apartments).
Chemistry (oxidation process), wastewater treatment, deodorization (bleaching, decomposition), cleaning, cotton stuffing (deodorization, bleaching), fisheries (sterilization, purification), durability testing (oxidation corrosion), resin processing (lamination)
* We do not deliver to private homes (detached houses / apartments).
Feature
The MOZS ozone gas generator incorporates an oxygen gas generator (PSA) and an ozone generation unit into the Mini-CUBE series housing. It uses the same equipment configuration as the manufacturer's existing PZ series ozone generator, which uses low-dew-point, high-concentration oxygen gas as the ozone source, while achieving an ozone generation rate of 2g/h in the industry's smallest size. While air-based ozone generators generate large amounts of harmful NOx as a by-product of ozonation, this generator ozonates low-dew-point oxygen gas, producing ozone gas with significantly reduced NOx emissions. It can be used for a variety of applications, including rubber and resin ozone degradation testing, oxidizing gas for chemical experiments, and sterilizing production environments in the agricultural and aquaculture industries. Furthermore, the MOZS's stylish design, a departure from the traditional mechanical image, and its superior performance meet the diverse needs of sterilization and deodorization in hospitals, welfare facilities, hotels, food factories, supermarkets, and other facilities.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Generator%20Gas/KOFLOC%20Ozone%20gas%20generator%20Mini-CUBE%20series/8fP114194303-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)