Beli oven built in di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LONGYUE Forced Air Drying OvenDeskripsi:∙ Horizontal forced air type,good temperature uniformity.∙ Microprocessor controller(with temperature correction and timing function), accurate and reliable.∙ Large LCD screen display.∙ High quality stainless steel chamber, removable shelf, easyto-clean∙ Equipped with multiple sets of heaters.(For LDO-101 Series)∙ Adopt temperature selection switch which can select the grade according to the heating speed and operating temperature. (For LDO-101 Series).∙ Silicon sealing ring for reliable sealing.∙ Equipped with leakage protection.Product work normally even the main temp. control failed.∙ Optional printer or RS485 interface which can print or connect computer for remote control and alarm.∙ Anti-hot handle.atribut:
- Temperature Range (°C): RT +5 to 300
- Power Supply (V/Hz): 220, 50
- Temperature Fluctuation (°C): ± 1
- Temperature Resolution (°C): 0.1
- Temperature Uniformity (°C): ± 2.5
- Timer (minute): 1-9999
- Electrolux Oven Built-In (Pemanggang)Deskripsi:Oven Tanam Gas - EOG1102COXOven tanam gasManfaat-Safety Flame DeviceMemiliki Thermocouple sebagai sensor pendeteksi panas yang dapat seketika menutup aliran gas secara otomatis jika api padam, sehingga aktivitas memasak-Smooth enamel interiorOven menjadi lebih mudah untuk dibersihkanatribut:
- Size (cm): 60
- AS ONE Constant-Temperature Drying Ovenatribut:
- Power Supply (V AC): 100 (at 50/60Hz)
- HACH COD ReactorDeskripsi:The simple solution for standard and special digestions.15 vials x 16 mm (single block) 230 VacWhat's included?Includes: digital block reactor, power cord and operating manualatribut:
- Size (mm): 145x250x310
- Compliance Certifications: CE, cTUVus
- Heating Rate (°C): 20 to 150 (In 10 Minutes)
- Number of Cuvettes (Vials x mm): 15x16
- Operating Temperature Range (°C): 10-45
- Power Requirement (Hz): 50-60
- Power Requirements (V): 230 AC
- Temperature Range (°C): 37-165
- Temperature Stability (°C): ±2
- Pol-Eko Aparatura Drying Ovenatribut:
- Controller: Microprocessor PID
- Temperature Resolution Every … (°C): 0.1
- LW SCIENTIFIC Centrifugeatribut:
- UNSPSC: 40161701
- Adapters Included: (8) 15mL; (8) 4mL
- Amps (A): 6
- Capacity - Lab Equipment (mL): 8x15; 8x3
- Color: Black
- Display: Analog
- For use with: Blood/Urine/Fluids
- Frequency (Hz): 60
- Includes: Large Tube Sleeves; Power Cord; Small Tube Sleeves
- Item - Centrifuges: Centrifuge with Rotor
- Lab Rotor Material: Plastic
- Lab Rotor Type: Angled
- Material: ABS
- Maximum Relative Centrifugal Force (xg): 1534
- Maximum Speed Lab Equipment (rpm): 3500
- Maximum Test Tube Volume (mL): 15
- Motor Type: Permanent Magnet DC
- Noise Reduction Rating NRR (dB): Less Than 65
- Overall Depth (inch): 14.5
- Overall Height (inch): 9.5
- Overall Width (inch): 11
- Product Type: Centrifuge
- Programmable: No
- Refrigerated: No
- Rotor Dia. (inch): 11
- Standards: FDA
- Temperature Range (°C): -9 to 40
- Temperature Range (°F): -4 to 104
- Type - Centrifuge: Benchtop
- Voltage (V): 90/240 AC
- Hettich Benchtop Centrifuge EBA 200Deskripsi:Table centrifuge EBA 200 incl. 8-place angle rotor.atribut:
- Dimensions Exsternal (LxWxH) (mm): 261x353x228
- MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai)atribut:
- Battery Platform: M18™ REDLITHIUM™-ION
- LED Light: Yes
- Fuel Gauge: Yes
- Battery Voltage (V): 18
- Wiggens Forced Convection OvenDeskripsi:Ideal for high temperature storage with user-friendly design. WF-G models is used for all sterilization and drying tasks that do not require high dying rates od special time requirements, ideal for dying applications requiring a gentle airflow.atribut:
- Temperature Range (°C): Amb. +10 to 260
- Number of Shelves: 2
- Interior Material: Stainless Steel
- DRYROD Electrode Ovenatribut:
- UNSPSC: 39121537
- Benchmark Scientific Centrifugeatribut:
- UNSPSC: 40161701
- Adapters Included: None
- Amps (A): 1
- Capacity - Lab Equipment (mL): 8x15
- Color: White
- Display: Digital
- For use with: Conical Tubes
- Frequency (Hz): 50/60
- Item - Centrifuges: Centrifuge with Rotor
- Lab Rotor Material: PTFE
- Lab Rotor Type: Fixed
- Material: Aluminium
- Maximum Relative Centrifugal Force (xg): 5000
- Maximum Speed Lab Equipment (rpm): 5000
- Maximum Test Tube Volume (mL): 15
- Motor Type: Brushless
- Noise Reduction Rating NRR (dB): 19
- Overall Depth (inch): 14.4
- Overall Height (inch): 8.3
- Overall Width (inch): 11.6
- Product Type: Centrifuge
- Programmable: Yes
- Refrigerated: No
- Rotor Dia. (inch): 8
- Speed Control: Variable
- Standards: CE
- Type - Centrifuge: Benchtop
- Voltage (V): 115 AC
- PRIO Drying Ovenatribut:
- Accuracy (°C): 1
- Timer (minute): 0-9999
- BIOSAN Orbital Shakeratribut:
- External Power Supply (V): Input AC 100-200
- Frequency (Hz): 50/60
- Output (V): DC 12
- LONGYUE Constant Temperature Drying OvenDeskripsi:∙ High quality stainless steel chamber, safe and easy-to-clean.∙ Microprocessor controller with LCDdisplay, accurate and reliable.∙ Equipped with multiple sets of heaters.∙ Equipped with leakage protection.∙ Equipped with spare temperature control which ensures the product work normally even the main temp. control failed.∙ Adopt temperature selection switch which can select the grade according to the heating speed and operating temperature.∙ Convenient operation for air inlet, reasonable air duct structure, good temperature uniformity.∙ With inner glass door for easy observation.∙ Anti-hot handleatribut:
- Shelf: 2
- Temperature Range (°C): RT +10
- Temperature Fluctuation (°C): ± 1
- Temperature Resolution (°C): 0.1
- Temperature Uniformity (°C): ≤ Max. Temp ± 3.5
- Timer (minute): 1-9999
- B-ONE Incubator & Drying Oven (Inkubator)atribut:
- Temperature Range (°C): 5-80 (Culturing); 80-250 (Drying)
- Accuracy (°C): ±0.5 (Culturing); ±1 (Drying)
- Voltage (V/Hz): 220/50
- SH SCIENTIFIC Forced Convection Drying Ovenatribut:
- Air Circulation Type: Forced
- Temperature Range (°C): Ambient +10 to 250 (Ambient -+18℉ to 482℉)
- Temperature & Time Controller: Microprocess PID Membrane Touch Digital controller
- Time Range: 00.00 to 99HR 59MIN (MIN SEC) Selectable Digital Counter Timer
- Fan Position: Rear
- Material: Internal : Stainless Steel, External : Steel Plate with Powder Heating Coated
Daftar Harga oven built in Terbaru October 2026
| LONGYUE Forced Air Drying Oven | Rp14.999.900 |
| Electrolux Oven Built-In (Pemanggang) | Rp9.399.900 |
| PRO-QUIP Starting Gearbox | Rp1.299.900 |
| AS ONE Constant-Temperature Drying Oven | Rp27.999.900 |
| AS ONE Desikator | Rp5.499.900 |
| HACH COD Reactor | Rp56.999.900 |
| DLAB Clinical Centrifuge | Rp9.999.900 |
| Pol-Eko Aparatura Drying Oven | Rp70.999.900 |
| LW SCIENTIFIC Centrifuge | Rp17.999.900 |
| Hettich Benchtop Centrifuge EBA 200 | Rp45.999.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)




















































































































































/P103056885-1.jpg)




/DLAB%20Clinical%20Centrifuge/akP103452380-1.jpg)

/LW%20SCIENTIFIC%20Centrifuge/h2P109502614-1.jpg)
/Hettich%20Benchtop%20Centrifuge%20EBA%20200/peP105222914-1.jpg)
/agP105468376-1.jpg)



/Benchmark%20Scientific%20Centrifuge/gnP109502599-1.jpg)



/1gP105890052-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)