DRYROD Electrode Oven

Sebelum PPN:
Rp69.999.900
Spesifikasi
UNSPSC39121537

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electrode Oven Chamber Depth 19 in Chamber Width 18 in Maximum Weight Capacity 400 lb Maximum Operating Temperature 550 Degrees F Minimum Operating Temperature 100 Degrees F Mount Type Benchtop Voltage 120/240V AC Welding Processes Stick Welding (SMAW) Color Gray Heating Elements 1000W Dual Volt Insulation Fiberglass Insulation Thickness 2 in Overall Depth 29.5 in Overall Height 22.5 in Overall Width 22.5 in Series Type 300 Standards CE ETL listed NEMA5-15P Weight 90 lb

Ulasan Produk

Tidak ada ulasan

Halaman Terkait