HACH COD Reactor

Sebelum PPN:
Rp56.999.900
Spesifikasi
Size (mm)145x250x310
Compliance CertificationsCE, cTUVus
Heating Rate (°C)20 to 150 (In 10 Minutes)
Number of Cuvettes (Vials x mm)15x16
Operating Temperature Range (°C)10-45
Power Requirement (Hz)50-60
Power Requirements (V)230 AC
Temperature Range (°C)37-165
Temperature Stability (°C)±2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The simple solution for standard and special digestions.

15 vials x 16 mm (single block) 230 Vac

What's included?
Includes: digital block reactor, power cord and operating manual
Feature
- Easy to Use and Fast
The Hach DRB200 Dry Thermostat Reactor provides unique one-key operation. Programs for Hach procedures with digestion are preprogrammed into the instrument. And it’s fast—the block heats from 20 to 150°C in less than 10 minutes.

- Safe to Operate
The fully insulated heater block of the DRB200 reactor means there can be no skin contact with the heater block. Temperature safeguards are provided to prevent overheating. The lids are transparent and lock do deter premature checking of the progress of the reaction. And the reactor will emit an audible signal and automatically shutdown at the end of the run.

- Versatile
Use the DRB200 reactor for digestions for metals analysis, digestions for nutrients analysis, or culture biological samples. Control temperatures in the reactor from 37 to 165°C in 1°C increments. In addition to preprogrammed digestion methods, use the reactor to program and store up to three custom methods.

- Accommodates Most Test Vials
The DRB200 reactor can heat solutions in round vials of two different sizes. Small, 16-mm diameter vial wells are suitable for Hach COD, UniCell, TOC, and Test ’N Tube vials. Larger, 20-mm diameter vial wells are intended for sample preparation reaction vessels using the Metals Prep Set.

- Select the Dual Block Model for Simultaneous Digestions
Two heat blocks in the DRB200 Dual Block Models reactor give the operator independent control of two temperatures and durations. Use this option to run two programs at the same time. A Single Block DRB Reactor cannot be upgraded to a Dual Block Model at a later time.
Use
Boiler Water,Industrial Wastewater, Municipal Water, Pre-Treatment, Steam Cycle

Ulasan Produk

Tidak ada ulasan