Beli outside micrometer 0 25 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Coolant Proof Micrometeratribut:
- Quantization Error: Not including +/- 1 count
- Power Supply: One button type silver oxide battery SR44 (No.938882) is included as standard
- Degree of Protection: IP65 (IEC60529)
- Output Function: With measurement data output function
- Constant Pressure Device: Ratchet thimble
- Measuring Force (N): 7 to 12 (when using ratchet ratchet)
- Battery Life: About 2.4 years in normal use
- Flatness (µm): 0.3
- Instrument Error (µm): +/- 1
- Minimum display amount (mm): 0.001
- Parallelism (µm): 1
- Position Detection Method: Electromagnetic induction type rotary encoder
- Mitutoyo Micrometer Hitungan MekanikDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Mitutoyo OD MicrometerDeskripsi:The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.atribut:
- SPC Output: No
- Technology: Mechanical
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Mitutoyo Outside Micrometer with Interchangeable Anvilatribut:
- Graduation (mm): 0.01
- Intechg Anvils (mm): 0, 25, 50, 75, 100, 125
- Range (mm): 0-150
- Mitutoyo Outside Micrometer with Interchangeable Anvilatribut:
- Scale Interval (mm): 0.01
- Type: Replacement anvil type outside
- Dimension C (mm): phi 18
- Flatness (µm): 0.6
- Instrument Error (µm): +/- (4 + maximum measurement length/75) (rounded up)
- Micrometer Head Stroke (mm): twenty five
- Minimum Display/Scale Interval (mm): 0.01
- Number of Replacement Anvils (Books): 6
- Reference Rod (Book): 3
- Mitutoyo Outside Micrometeratribut:
- Minimum Display (mm): 0.01
- Constant Pressure Device: ratchet stop
- Measurement Surface Shape: Standard flat surface (with cemented carbide tip)
- monotaro Mini-Digital Outer Micrometer (Outside Micrometer)Deskripsi:Produk ini juga sering disebut dengan Outside micrometeratribut:
- Overall Length (mm): About 111
- Power Supply: SR44 batteries (not included)
- Material: resin
- Minimum Display (mm): 0.01
- Width (mm): About 60
- Instrumental Error (mm): +/- 0.1
- Measuring Range (mm) : 0 to 12.7
- Mitutoyo 103 Series Outside Micrometeratribut:
- Minimum Display/Scale Interval (mm): 0.01
- Type: For outside
- Mitutoyo Part Number: OMST2-300
- Scale Interval (mm): 0.01
- Series: 103
- Measuring Range (mm) : 150 to 300
- TRUSCO Number: 423-7072
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- KRISBOW Mikrometer Digitalatribut:
- Dimensions (mm): 145x60x30
- Material: Steel
- Accuracy (mm): ± 0.002
- Range (mm): 0-25
- Resolution (mm): 0.001
Daftar Harga outside micrometer 0 25 Terbaru December 2025
| Mitutoyo Outside Micrometer Metric | Rp919.900 |
| Mitutoyo Standard Outside Micrometer | Rp1.399.900 |
| KRISBOW Mikrometer Sekrup | Rp329.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo Coolant Proof Micrometer | Rp3.599.900 |
| Mitutoyo Micrometer Hitungan Mekanik | Rp1.899.900 |
| Mitutoyo Mikrometer Digital | Rp2.499.900 |
| Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong) | Rp699.900 |
| Mitutoyo Digital Outside Micrometer | Rp3.099.900 |
| Mitutoyo OD Micrometer | Rp319.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)






















































































































































/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)



/P102944844-1.jpg)


/n9P102944837-15.jpg)



/ogP103181880-1.jpg)