Beli optibelt belt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OPTIBELT V-Belt SK Wedge SPB Type (Vanbelt)Deskripsi:Produk SK Wedge Belt SPB dari Optibelt ini memiliki size panjang datum dari 1250-8000mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnyaatribut:
- Height of Belt h (mm): 13
- Width of Belt b (mm): 16.3
- Max. Manufacturing Length [mm]: 18000
- Minimum Pulley Diameter (mm): 140
- OPTIBELT V-Belt SK Wedge SPZ Type (Vanbelt)Deskripsi:SK Wedge Belts SPZ dengan spesifikasi SPZ 487 - SPZ 3960 adalah belt dari brand Optibelt untuk kebutuhan industri dan bisnis anda.atribut:
- Height of Belt h (mm): 8
- Width of Belt b (mm): 9.7
- Max. Manufacturing Length [mm]: 4500
- Minimum Pulley Diameter (mm): 63
- OPTIBELT V-Belt XPA Series (Vanbelt)atribut:
- Nominal Lengths Unit (mm): 1382
- Height of Belt h (mm): 10
- Width of Belt b (mm): 12.70
- Weight (kg/m): 0.105
- Max. Manufacturing Length (mm): 3550
- Minimum Pulley Diameter (mm): 71
- OPTIBELT Belt RBK 6PK TypeDeskripsi:The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".atribut:
- Sections: 6PK
- OPTIBELT OMEGA Timing Belt 784 8M Width Range 5-100Deskripsi:optibelt OMEGAThe optibelt OMEGA timing belt has the performance level of the established optibelt HTD timing belt and is its replacement. the belt is best for medium performance drives in all speed ranges without heavy shock loading. Double-sided timing belts for drives with reversible speed can be delivered with HTD profiles.TIMING BELT MADE OF CHLOROPRENEmaintenance-free, with glass-fibre tension cordatribut:
- Height of Belt (hs) (mm): 5.4
- Height of Belt (ht) (mm): 3.2
- Number of Teeth: 98
- Pitch Length (mm): 784
- Profile: 8M
- Sleeve width (mm): 500
- Tooth Pitch (t) (mm): 8
- OPTIBELT Timing Belt OMEGA Performance 3150 14M Width Range 5-100 (Belt Timing)Deskripsi:Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD®, RPP®, and MR® pulleys so you get more performance and durability without the need to replace existing pulleys.atribut:
- Pitch Length (mm): 3150
- Number of Teeth: 225
- Sleeve width (mm): 500
- OPTIBELT ALPHA POWER 900 T5 Width Range 201-300Deskripsi:HIGH PERFORMANCE POLYURETHANE TIMING BELTSmaintenance-free, with steel wire cordatribut:
- Pitch Length (mm): 900
- Sleeve width (mm): 180
- OPTIBELT OMEGA Timing Belt 376 8M Width Range 5-100Deskripsi:optibelt OMEGAThe optibelt OMEGA timing belt has the performance level of the established optibelt HTD timing belt and is its replacement. the belt is best for medium performance drives in all speed ranges without heavy shock loading. Double-sided timing belts for drives with reversible speed can be delivered with HTD profiles.TIMING BELT MADE OF CHLOROPRENEmaintenance-free, with glass-fibre tension cordatribut:
- Height of Belt (hs) (mm): 5.4
- Height of Belt (ht) (mm): 3.2
- Number of Teeth: 47
- Pitch Length (mm): 376
- Profile: 8M
- Sleeve width (mm): 470
- Tooth Pitch (t) (mm): 8
- OPTIBELT V-Belt SK Wedge SPA Type (Vanbelt)Deskripsi:Produk SK Wedge Belts SPA dari OPTIBELT ini memiliki size panjang Pitch dari 1000-4500mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnyaatribut:
- Height of Belt h (mm): 10
- Width of Belt b (mm): 12.7
- Max. Manufacturing Length [mm]: 4500
- Minimum Pulley Diameter (mm): 90
- OPTIBELT Belt RBK 3PK TypeDeskripsi:The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".atribut:
- Sections: 3PK
- OPTIBELT OMEGA Performance Timing Belts 2590 14M Width Range 5-100Deskripsi:Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD®, RPP®, and MR® pulleys so you get more performance and durability without the need to replace existing pulleys.atribut:
- Pitch Length (mm): 2590
- Number of Teeth: 185
- Sleeve width (mm): 500
- Mitutoyo Surface Roughness TesterDeskripsi:Portable surface roughness testers, also known as surface testers, are built with a probe that can extend from the body and digital display to reach large workpieces, hard-to-reach features, and take other measurements in complex positions. They can cycle through standard measurements such as Ra and Rz of a surface.atribut:
- UNSPSC: 41114508
- Analysis Graph: BAC, ADC
- Calibration Functions: Saves Last Inputted Nominal Value of Specimen/Average Calibration With Multiple Measurement (Max.5 Times) Is Available
- Case Type: Carrying Case
- Compatible Data Output Cable: Mfr. No. 12BAA303
- Data Output Connection Type: USB, Digimatic, Printer, RS232C, Foot
- Data Output Type: Cable
- Detector Measuring Force (mN): 4
- Digital Filter Type: Gaussian, 2CR75, PC75
- Display Languages: Japanese, English, German, French, Italian, Spanish, Portuguese, Korean, Traditional Chinese, Simplified Chinese, Czech, Polish, Hungarian, Turkish, Swedish, Dutch
- Display Screen Size (inch): 2.4
- Display Type: LCD
- Includes: Connecting Cable, Roughness Specimen (Ra 3.00µm), Carrying Case, Calibration Stage, Protective Sheets For Display, AC Adapter, Operation Manual, Quick Reference Manual, Warranty
- Includes Battery: No
- Includes Case: Yes
- Includes Printer: No
- Measuring Condition Standards: JIS82, JIS94, JIS01, ISO97, ANSI, VDA
- Measuring Range (inch): 0.69
- Measuring Range (mm) : 17.5
- Number of Parameters Measured: 41
- Number of Sampling Spans: 1, 2, 3, 4, 5, 6, 7, 8, 9, 10
- Operating Position: Any Position
- Parameters Measured: A1, A2, AR, HSC, Htp, Mr1, Mr2, Possible Customize, R, R δ c, R∆a, R∆q, R3z, Ra, Rc, Rk, Rku, Rlr, Rmax, Rmr, Rmr(c), Rp, RPc, Rpk, Rpm, Rppi, Rq, Rsk, Rsm, Rt, Rv, Rvk, Rx, Ry, Rz, Rz1max, RzJIS, S, tp, Vo
- Power Supply: Battery and AC Adapter
- Probe Sensor Type: Differential Inductance
- Probe Tip Radius (µm): 5
- Product Type: Portable Surface Roughness Tester with External Display
- OPTIBELT Belt RBK 5PK TypeDeskripsi:The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".atribut:
- Sections: 5PK
- OPTIBELT RBK 8PKDeskripsi:The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".atribut:
- Sections: 8PK
- OPTIBELT OMEGA / HTD Double Sided Timing Belt 656 D8M Width Range 5-100Deskripsi:optibelt OMEGAThe optibelt OMEGA timing belt has the performance level of the established optibelt HTD timing belt and is its replacement. the belt is best for medium performance drives in all speed ranges without heavy shock loading. Double-sided timing belts for drives with reversible speed can be delivered with HTD profiles.TIMING BELT MADE OF CHLOROPRENEmaintenance-free, with glass-fibre tension cordatribut:
- Height of Belt (hs) (mm): 7.73
- Number of Teeth: 82
- Pitch Length (Lw) (mm): 656
- Profile: D8M
- Sleeve width (mm): 430
- Tooth Pitch (t) (mm): 8
- OPTIBELT V-Belt SK Wedge SPC Type (Vanbelt)Deskripsi:Produk SK Wedge Belts SPC dari OPTIBELT ini memiliki size panjang datum dari 2000-12500mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnyaatribut:
- Height of Belt h (mm): 18
- Max. Manufacturing Length [mm]: 21000
- Minimum Pulley Diameter (mm): 224
- BANDO Belt Green Seal D Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type D yang lengkap dengan Effective Pitch 17-149 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 330
- Thickness (mm): 19
- Mitsuboshi Narrow V-Belt SPB Series (Vanbelt)atribut:
- Angle (°): 40
- Top Width (mm): 16.3
- OPTIBELT RB 955 PJ Width Range 5-100Deskripsi:RIBBED BELTSatribut:
- Pitch Length (mm): 955
- Lb (in): 37.6
- Number of ribs per sleeve: 120.0
- Mitsuboshi Standard V-Belt Red Type-D (201 to 299inch) (Vanbelt)Deskripsi:Tipe ini merupakan belt yang paling biasa dipakai sebagai transmisi tenaga. Belt tipe ini ekonomis dan mudah diganti. Sistem set free untuk pemakaian belt mulitple sangat efektif untuk mengurangi perbedaan perbedaan dimensi dari setiap belt. V-belt merah adalah belt untuk heavy duti yang memiliki ketahanan terhadap panas, oli dan lekukan serta sifat antistatis yang tinggi.atribut:
- Type: D
- Belt Width (mm): 31.5
- Size: Non Standard
- Angle (°): 40
- Minimum Pulley Diameter (mm): 300
- Belt Height (mm): 19
- Distance Down to Pitch Line (mm): 9.5
- Maximum Speed (m/s): 30
- Pitch Width (mm): 24.6
- Working Temperature (°C): -40 to +70
Daftar Harga optibelt belt Terbaru October 2026
| OPTIBELT V-Belt SK Wedge SPB Type (Vanbelt) | Rp169.900 |
| OPTIBELT V-Belt SK Wedge SPZ Type (Vanbelt) | Rp54.900 |
| OPTIBELT V-Belt XPA Series (Vanbelt) | Rp149.900 |
| OPTIBELT Belt RBK 6PK Type | Rp90.900 |
| OPTIBELT OMEGA Timing Belt 784 8M Width Range 5-100 | Rp289.900 |
| OPTIBELT Timing Belt OMEGA Performance 3150 14M Width Range 5-100 (Belt Timing) | Rp289.900 |
| OPTIBELT ALPHA POWER 900 T5 Width Range 201-300 | Rp3.099.900 |
| OPTIBELT OMEGA Timing Belt 376 8M Width Range 5-100 | Rp199.900 |
| OPTIBELT V-Belt SK Wedge SPA Type (Vanbelt) | Rp76.900 |
| OPTIBELT Belt RBK 3PK Type | Rp25.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/g3P104820579-1.jpg)
/glP104820597-1.jpg)
/07P108518007-1.jpg)


/lkP104643776-1.jpg)


/fkP104820560-1.jpg)






/gcP104820588-1.jpg)
/P102038918-1.jpg)
/ncP107152840-4.jpg)

%20(Vanbelt)/frP103750567-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)