Beli omron relay 24vdc coil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Mini Power Relay Plug-In Terminal Type G2r- -SDeskripsi:Realized cadmium-free and lead-free. General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.
- OMRON Power Mos Fet RelayDeskripsi:Power MOS FET relay of the same shape as G2R. AC / DC both use, 1A load opening and closing possibility. AC 240 V or DC 100 V, 1A load can be opened and closed. Leakage current during open circuit open-circuit 10 μA or less. Withstand voltage between input and output AC 2500 V. Input resistance and built-in overvoltage absorption circuit. AC full-wave rectification load and half-wave rectification load can be opened and closed. RoHS compliant.atribut:
- Type: Power relay
- Suitable Load of Output: 1.0A AC5 to 240V, DC5 to 100V
- Ambient Relative Humidity (RH): 45 to 85
- Equipped with / without Zero Cross Function: None
- Return Voltage (V): DC1 or more
- Input Impedance (ohm): 2.2k±20%
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Leakage Current (mA): Open circuit : 1x102 or less (at 125 VDC), 0.1 or less (at 200 VAC)
- Load voltage (V): AC3 to 264, DC3 to 125
- Operating Ambient Temperature (°C): -30 to +85 (with no icing or condensation)
- Operating Time (ms) : 6 or less
- Operating Voltage (V): AC19.2 or less
- Operating Voltage Range (V) : DC19.2 to 28.8
- Operation Indicator Lamp: Included
- Rated Load Voltage (V) : AC5 to 240, DC5 to 100
- Rated Voltage (V): DC24
- Storage Temperature Range (°C): -30 to +100 (with no icing or condensation)
- Terminal Shape: Plug-in terminal
- Type of Insulation: Photo-bol coupler
- OMRON Power MOS FET Relay G3DZDeskripsi:The same shape as the G6D, with both AC/DC and DC dedicated series. Leakage current of 10μA or less when output is open circuit. Withstand voltage AC2500V between input and output. Built-in overvoltage absorption circuit. AC full-wave rectification load and half-wave rectification load can be opened and closed. RoHS compliant.atribut:
- Type: Power relay
- Terminal Shape: Printed circuit board terminal
- OMRON General Purpose Relays, Built-in LED Indicator Type (LY2N)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 2 Poles,Coil Ratings 100 VAC / 110 VAC
- OMRON Latching Relay G7KDeskripsi:Small eye or lock type latching relay with manual button. Realized miniaturization of 71mm in height, 42.5mm in width, and 48.5mm in depth. Moreover, it is 175g lightweight. Set/Reset responds quickly with a pulse signal. Using gold plating for the contacts, it has excellent high contact reliability. Use an Omron PTF14A (for LY4 relay) socket.atribut:
- Type: Latching relay
- Contact Configuration: 2c2a
- Terminal Shape: Plug-in terminal
- Ambient Relative Humidity (RH): 5 to 85
- Contact Resistance (miliΩ): 50 or less (DC1V 10mA voltage drop method)
- Electrical Durability: 100,000 times or more (opening and closing frequency 1800 times / h) (at ambient temperature + 23 ° C)
- Impact Resistance Durability (m/s²): 300
- Insulation Resistance (MΩ): 100 or more (at 500 VDC)
- Mechanical Durability: 300,000 times or more (opening and closing frequency 1800 times / h)
- Number of Poles: 4
- Operating Ambient Temperature (°C): -10 to +55 (with no icing or condensation)
- Protection Class: In a case
- Shock Resistance Malfunction (m/s²): 30
- Vibration Resistance (Durability): 10 to 55 to 10 Hz, single amplitude 0.375 mm (double amplitude 0.75 mm)
- Vibration Resistance (Malfunction): 10 to 22 to 10 Hz, single amplitude 0.5 mm (double amplitude 1.0 mm)
- OMRON Bi-Power Relay LY4Deskripsi:The products comply with UL, CSA, SEV certification and the Electrical Appliance and Material Safety Law. Clears Withstand voltage of 2,000V. Overseas standard LR and VDE certified types are also available. 3, 4 poles are AC4 rated, DC2 rated
- OMRON Safety Relay G7SADeskripsi:EN slim standard safety relay with a forced guide contact (EN50205/Class A VDE certified) . Backs up the CE marking (machine directive) of the machine. By adopting an interlock circuit configuration, the dangerous state of the machine is avoided. Available in 4 and 6 positions. Terminal arrangement for easy PWB pattern drawing. Reinforced insulation between input and output. Reinforced insulation is also provided between parts of different poles. * The response time is the time from when the coil voltage is turned off until contact a turns off, including the bounce time. The rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 15%. * Operating characteristics are measured at a coil temperature of 23°C. * When used with a socket (P7SA) , the Withstand voltage between coil contacts/different poles is 2500 VAC 50/60 Hz for 1 min.
- OMRON Photomicro Sensor Slot-Type Connector Type (DC Light) EE-SX97Deskripsi:Compact and easy connection with built-in connector, Built-in protection circuit provides peace of mind
- OMRON Power Relay G5LEDeskripsi:10A cubic type 1-pole power relay. Ideal for a wide range of applications such as home appliances, office automation equipment and vending machines. Ambient operating temperature 85°C. UL CLASS B compatible as standard. Acquired UL, CSA, EN standards, conforms to the Electric Safety Act (300V or less) . RoHS compliant. Home appliances, OA equipment, vending machines, etc.
- OMRON General Purpose Relay, Standard Type (LY2)Deskripsi:General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC
- OMRON Small Power Relay MK AC/DC24VDeskripsi:The cased type is standardized to AC4 rating (AC100/110V 50/60Hz, AC200/220V 50/60Hz) . Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%. * The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.atribut:
- Rated Voltage (V): AC/DC24
- Terminal Shape: Plug-in terminal
- Type: Power relay
- OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
- OMRON Omron General Purpose Relayatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- OMRON Latching Relay MMK AC200/220VDeskripsi:Power relay type MM mechanical locking latching type. Since the operation is mechanically held, it consumes less power and is economical. Rapid response with pulse signal power. Wide operating temperature range from -10 °C to 55 °C. A lineup of auxiliary power relays (JEC-174D) is also available.atribut:
- Type: Latching relay
- Rated Voltage (V): AC200/220
- OMRON Mini Power Relay Plug-In Terminal Type G2R-SDeskripsi:Realized cadmium-free and lead-free. General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage withstand voltage of 5000V and surge voltage withstand voltage of 10000V.atribut:
- Ambient Relative Humidity (RH): 5 to 85
- Insulation Resistance (MΩ): 1000 or more
- Operating Ambient Temperature (°C): -40~+70 (no freezing or condensation)
- Operating Time (ms) : 15 or less
- Terminal Shape: Plug-in terminal
- OMRON Power Relay G6RNDeskripsi:A small power relay that can open and close 1 pole. Low profile with a height of 15mm (about 60% of OMRON G2R) . AC250V, 8A can be opened and closed despite its small size. High sensitivity with power consumption of 220mW. High insulation with an insulation distance of 8mm and a Withstand voltage of 10kV between the coil and contacts. Ambient operating temperature is 85°C. Obtained VDE standard for standard products. RoHS compliant. Control equipment
- OMRON Micro Relay (Small, High-Sensitivity 1-Pole Signal Switching Relay) G6EDeskripsi:The small and highly sensitive 1-pole signal switching relay has an impressive power consumption of only 98 mW (rated power consumption: 200 mW) . Designed to comply with FCC standards with an impact voltage of 1500V (10 x 160μs) . Stick packaging is used for automatic mounting. Plastic seal type, automatic soldering is possible. Ultrasonic cleaning compatible types are available in series. Standard type UL- and CSA-certified telephone-related equipment, communication equipment, OA equipment, industrial equipment, disaster prevention equipment * Rated current and coil resistance are measured at a coil temperature of 23°C with a tolerance of ± 10% * Operating characteristics are measured at a coil temperature of 23°C. * The maximum allowable voltage is the maximum voltage that can be applied to the relay coil.
Daftar Harga omron relay 24vdc coil Terbaru January 2026
| OMRON Mini Power Relay Plug-In Terminal Type G2r- -S | Rp94.900 |
| OMRON Power Mos Fet Relay | Rp359.900 |
| OMRON Relay MY Series | Rp58.900 |
| OMRON Power MOS FET Relay G3DZ | Rp159.900 |
| OMRON General Purpose Relays, Built-in LED Indicator Type (LY2N) | Rp90.900 |
| OMRON Latching Relay G7K | Rp1.599.900 |
| OMRON Bi-Power Relay LY4 | Rp299.900 |
| OMRON Safety Relay G7SA | Rp309.900 |
| OMRON Mini Power Relay | Rp149.900 |
| OMRON Photomicro Sensor Slot-Type Connector Type (DC Light) EE-SX97 | Rp229.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)























































































































































/P102127056-1.jpg)




%20EE-SX97/jaP105940694-1.jpg)

/1dP102127049-2.jpg)

/3nP102127131-2.jpg)





%20G6E/aaP105938370-1.jpg)