OMRON Power MOS FET Relay G3DZ

Sebelum PPN:
Rp209.900 - Rp339.900
Spesifikasi
TypePower relay
Terminal ShapePrinted circuit board terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The same shape as the G6D, with both AC/DC and DC dedicated series.
Leakage current of 10μA or less when output is open circuit.
Withstand voltage AC2500V between input and output.
Built-in overvoltage absorption circuit.
AC full-wave rectification load and half-wave rectification load can be opened and closed.
RoHS compliant.
Feature
AC/DC-only for DC-only, with the same shape as G6D.
Inter-output open path leakage current 10 μA or less.
Input/output withdrawal resistance AC2500V.
Built-in overvoltage absorption circuit.
AC full wave rectification load and half-wave rectification load can be opened and closed.
RoHS compliant.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait