FLUID-O-TECH Vane Pump Head

Sebelum PPN:
Rp3.099.900 - Rp6.699.900
Spesifikasi
UNSPSC41105109
Body MaterialBrass
Maximum Operating Pressure (psi)290
Mounting TypeCarbonator Clamp
Operating Temperature Range (°F)23 to 158
Seal MaterialBuna-N
Shaft MaterialStainless Steel
Shaft Outer Diameter (inch)1/8
StandardsNSF
Vane MaterialCarbon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low lead brass housing vane pump heads transfer water-based liquids, potable water, and are highly corrosion-resistant.
Feature
Rotary Vane Pump Flow Rate - Maximum 90 gph Feet of Head - Maximum 240 psi Mounting Type Carbonator Clamp Compatible Motor Frame 48Y NEMA 56C NEMA M71 M80 IEC Media Intake Connection Size 3/8 in Media Intake Connection Type FNPT Discharge Connection Size 3/8 in Discharge Connection Type FNPT Vane Material Carbon Includes Filter Yes Filter Rating - Maximum 75 micron For Media Type Moderate Aggressive Liquid Water NSF 169 Listed Yes Operating Pressure - Maximum 290 psi

Ulasan Produk

Tidak ada ulasan

Halaman Terkait