Beli omron micro switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Subminiature Basic Switch Hinge Lever (Saklar Mikro)Deskripsi:Subminiature Basic Switch Hinge lever, 125 VAC 5 Aatribut:
- Item Code: SS5M0004M
- Actuator Type: Hinge Lever
- Contact Configuration: SPDT-NO/NC
- Contact Material: Silver
- IP Rating : IP40
- Maximum Operating Temperature (°C): 85
- Mechanical Life (operations): 30000000
- Minimum Operating Temperature (°C): -25
- Operating Force (N) : 0.49
- Operating Temperature Range (°C): -25 to +85
- Release Force (N) : 0.06
- Terminal Type: Solder
- contact Current Rating (A): 5 (@125V AC)
- OMRON Ultra Compact Basic Switch SS DC30V (Saklar Mikro)Deskripsi:Ultra-compact and high durability of 30 million times Achieved high durability of 30 million times by adopting a simple and stable split two-piece spring. Operating force specifications are abundant depending on the application from low load operation to high load operation series UL, CSA, EN and other safety standards acquired Solder terminalsatribut:
- Rated Current (A): 0.1
- OMRON Omron Subminiature Micro Switch Plunger Pinatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO Lever Subminiature Micro Switch Solder TerminalDeskripsi:RS PRO SPDT Lever Subminiature MicroswitchThe precision snaps action for on/off applications is a synonym of Microswitch.Today, we are proudly introducing our own branded RS PRO Miniature Micro Switch where current mechanical energy applied to an actuator provides a high-precision electrical output.The actuator type comes as a basic switch with unfitted actuator kit and fining hardware, offering you an impressive temperature operating range of -54°C up to +121°C allowing you full application flexibility.ApplicationsMicroswitch fits perfectly with:AppliancesComputer/business equipmentCommunication equipmentHVAC (Heating, Ventilation, and Air Conditioning)Manually operated devicesMedical, Dental equipmentOffice equipmentTest instruments and timing devicesValves and vending machinesDoor interlocksMicrowave ovensElevatorsatribut:
- Actuator Type: Lever
- Contact Configuration: SPDT
- Contact Material: Silver Plated
- Maximum Operating Temperature (°C): 121
- Mechanical life: 10⁷ Operations
- Minimum Operating Temperature (°C): -54
- Operating Force (N) : 0.275
- Operating Temperature Range (°C): -54 to +121
- Release Force (N) : 0.141
- Terminal Type: Solder
- Voltage Rating (V): 28 DC, 250 AC
- contact Current Rating (A): 4 @ 28 V DC
- OMRON Emc Others SS-10GL BY OMIatribut:
- Family Type: SSN
- Product Code: SS0M0010GP
- OMRON Dust-Proof Ultra-Small Basic Switch D2FDatribut:
- Rated Voltage (V): AC125/DC30
- OMRON Subminiature Basic Switch Hinge Roller LeverDeskripsi:Subminiature Basic Switch Hinge roller lever, 125 VAC 5 Aatribut:
- Item Code: SS5M0013M
- OMRON Miniature Basic Switch (Saklar Mikro)Deskripsi:Miniature Basic Switch, 15 A at 250 VAC, Pin plunger, SPDT, Solder terminals, Max Operating Force 1.96 N
- OMRON Ultra Compact Basic Switch SS (Saklar Mikro)Deskripsi:Ultra-compact and high durability of 30 million times Achieved high durability of 30 million times by adopting a simple and stable split two-piece spring. Operating force specifications are abundant depending on the application from low load operation to high load operation series UL, CSA, EN and other safety standards acquired Solder terminals
- OMRON Small Switch D4MC Series (Saklar Batas)Deskripsi:Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
- OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Deskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- Kennedy Craft Knife Disposable Fixed Blade (Pisau Ukir)Deskripsi:With a body formed from hardy red plastic, this single use precision knife is most suited for modelling and craft uses. Featuring a fixed, ground steel blade, it also possesses several safety features including a non-slip finger and thumb grip as well as a plastic safety cap with pocket clip to protect the blade when not in use. Ideal for industrial use, modelling and craft work.Features and Benefits- Durable steel blade is resistant to corrosion and general wear and tear- Non-slip finger and thumb grip to ensure safety- Plastic safety cap maximises safety when not in useTypical Applications- Modelling- Crafting- Industrial useNotes- This is a restricted product, only for use by professionalsatribut:
- Type: Precision Knife
- Blade Length (mm): 100
- Blade Width (mm): 18
- Overall Length (mm): 160
- Blade Shape: Straight
- WEIDMULLER Terminal Markers MultiMark WS WS 12/6.5atribut:
- GTIN (EAN): 4050120000000
- Halogen: No
- Height (mm): 12
- Application/manufacturer: Weidmueller
- Material: PC-ABS, TPU
- Height (inch): 0.472
- Colour: white
- Maximum Operating Temperature Range (°C): 90
- Minimum Operating Temperature Range (°C): -50
- Net Weight (g): 0.168
- Operating Temperature Range (°C): -50 to 90
- Order No.: 2619930000
- Printed Characters: neutral
- Qty (pcs): 600
- Type: WS 12/6.5 MM WS
- Version: WS, Terminal marker, 12 x 6.5 mm, Weidmueller, white
- Width (inch): 0.256
- Width (mm): 6.5
- KING TONY Electronic Torque AdapterDeskripsi:- Specifications: Accuracy : ±2%Memory : 50Display resolution : 0.1 N·m / lbf·ft ,0.01 kgf.mOperation Mode : Peak/TraceUnit Selection : kgf·m, lbf·ft, N·mBattery : AAA x 2 PC.Battery Life : 110hrs (continuous operation)Operating Ambient Temperature : -10ºC - 60ºC (13.9ºF -139.9ºF)Storage Temperature : -20ºC - 70ºC (-4ºF - 157.9ºF)Operating relative humidity : 15 to 90% noncondensingAuto shut off : 70 seconds (if do not use electronic torque adapter.)LED indicator : Green. RedOverload Alarm : 34207-1A: 37.5 N·m (27.6 ft.lb.) 34307-1A: 168.8 Nm(124.5 ft.lb.) 34407-1A: 250 N·m (184.4 ft.Ib.)Calibration must be done regularly to ensure accuracy. Suggested calibration period is at least every 12 months or 5000 times of usage
- OMRON Flat Type Proximity Sensor E2k-FDeskripsi:Space-efficient flat type (built-in amplifier, thickness 10mm) Can be directly mounted on a metal surface
- OMRON Basic Switch for General Purpose Z Standard Type Hinge/Lever (of Small)Deskripsi:Large cutoff capacity of 15A and high accuracy. (Repeatability is good) Basic type of micro switch.atribut:
- Internal capacity: 1 piece
- Contact Configuration: 1c
- Allowable Operating Speed (mm-m/s): 0.01 to 1 (value of push button)
- Applicable Standard: UL, CSA, TUV(EN61058-1), CCC(GB14048.5)
- Impact Resistance Durability (m/s²): Up to 1000
- Mechanical Durability (times): 20 million or more
- Type Of Actuator: Hinge lever type (small OF)
- Vibration Resistance (Malfunction): 10 to 55Hz, double amplitude 1.5mm (malfunction 1ms or less)
- Withstand Voltage: (Between same pole terminals) AC600V + 50 / 60Hz + 1min, (between charging metal part and ground, between each terminal and non-charging metal part) AC2000V + 50 / 60Hz + 1min
Daftar Harga omron micro switch Terbaru October 2026
| OMRON Subminiature Basic Switch Hinge Lever (Saklar Mikro) | Rp42.900 |
| OMRON Miniature Basic Switch SS (Saklar Mikro) | Rp30.900 |
| OMRON Ultra Compact Basic Switch SS DC30V (Saklar Mikro) | Rp43.900 |
| OMRON Omron Subminiature Micro Switch Plunger Pin | Rp51.900 |
| RS PRO Lever Subminiature Micro Switch Solder Terminal | Rp1.699.900 |
| OMRON Emc Others SS-10GL BY OMI | Rp32.900 |
| OMRON Dust-Proof Ultra-Small Basic Switch D2FD | Rp49.900 |
| OMRON Subminiature Basic Switch Hinge Roller Lever | Rp21.900 |
| OMRON Limit Switch WL Series (Saklar Batas) | Rp309.900 |
| HONEYWELL Microswitch Snap Action Switches | Rp51.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Limit%20Switches/OMRON%20Subminiature%20Basic%20Switch%20Hinge%20Lever%20(Saklar%20Mikro)/67P102127223-2.jpg)
/2kP105940092-1.jpg)
/bwP105956428-1.jpg)




%20Limit%20Switches/OMRON%20Subminiature%20Basic%20Switch%20Hinge%20Roller%20Lever/P102127230-1.jpg)
/7iP102367270-2.jpg)

/P102127254-1.jpg)
/9pP105956349-1.jpg)
/hrP102414639-2.jpg)
/ddP102413481-11.jpg)
/hsP102186640-22.jpg)
/9tP106323353-2.jpg)



/dnP105932491-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)