OMRON Basic Switch for General Purpose Z Standard Type Hinge/Lever (of Small)

Sebelum PPN:
Rp329.900 - Rp999.900
Spesifikasi
Internal capacity1 piece
Contact Configuration1c
Allowable Operating Speed (mm-m/s)0.01 to 1 (value of push button)
Applicable StandardUL, CSA, TUV(EN61058-1), CCC(GB14048.5)
Impact Resistance Durability (m/s²)Up to 1000
Mechanical Durability (times)20 million or more
Type Of ActuatorHinge lever type (small OF)
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (malfunction 1ms or less)
Withstand Voltage(Between same pole terminals) AC600V + 50 / 60Hz + 1min, (between charging metal part and ground, between each terminal and non-charging metal part) AC2000V + 50 / 60Hz + 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large cutoff capacity of 15A and high accuracy. (Repeatability is good)
Basic type of micro switch.
Feature
Suspended capacity is large and high, and high accuracy. (Repeated accuracy is good)
Microswitch basic type.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait