Kennedy Craft Knife Disposable Fixed Blade (Pisau Ukir)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp34.900
Spesifikasi
TypePrecision Knife
Blade Length (mm)100
Blade Width (mm)18
Overall Length (mm)160
Blade ShapeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a body formed from hardy red plastic, this single use precision knife is most suited for modelling and craft uses. Featuring a fixed, ground steel blade, it also possesses several safety features including a non-slip finger and thumb grip as well as a plastic safety cap with pocket clip to protect the blade when not in use. Ideal for industrial use, modelling and craft work.


Features and Benefits

- Durable steel blade is resistant to corrosion and general wear and tear

- Non-slip finger and thumb grip to ensure safety

- Plastic safety cap maximises safety when not in use


Typical Applications

- Modelling

- Crafting

- Industrial use


Notes

- This is a restricted product, only for use by professionals

Ulasan Produk

Tidak ada ulasan

Halaman Terkait