RS PRO Lever Subminiature Micro Switch Solder Terminal

Sebelum PPN:
Rp1.699.900
Spesifikasi
Actuator TypeLever
Contact ConfigurationSPDT
Contact MaterialSilver Plated
Maximum Operating Temperature (°C)121
Mechanical life10⁷ Operations
Minimum Operating Temperature (°C)-54
Operating Force (N) 0.275
Operating Temperature Range (°C)-54 to +121
Release Force (N) 0.141
Terminal TypeSolder
Voltage Rating (V)28 DC, 250 AC
contact Current Rating (A)4 @ 28 V DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO SPDT Lever Subminiature Microswitch
The precision snaps action for on/off applications is a synonym of Microswitch.
Today, we are proudly introducing our own branded RS PRO Miniature Micro Switch where current mechanical energy applied to an actuator provides a high-precision electrical output.
The actuator type comes as a basic switch with unfitted actuator kit and fining hardware, offering you an impressive temperature operating range of -54°C up to +121°C allowing you full application flexibility.

Applications
Microswitch fits perfectly with:
Appliances
Computer/business equipment
Communication equipment
HVAC (Heating, Ventilation, and Air Conditioning)
Manually operated devices
Medical, Dental equipment
Office equipment
Test instruments and timing devices
Valves and vending machines
Door interlocks
Microwave ovens
Elevators
Feature
Features and Benefits

The Switch provides high switching current
Where the space is prime, our ultra SPDT Microswitch is here to eliminate the issue
As a standard, our contact material is silver-plated
Contact rating: 7 A (resistive), 4 A (inductive), 250 V ac, 28 V dc
High-precision, presence/absence detection terminal
Ultra Subminiature and lightweight
Long operating life

Ulasan Produk

Tidak ada ulasan

Halaman Terkait