Beli oil vg 32 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PHILLIPS 66 Circulating Multipurpose R&O Oil ISODeskripsi:Phillips 66 Multipurpose R and O Oil is a rust and oxidation (R and O)-inhibited, antiwear circulating oil developed for use in circulation systems, centrifugal air compressors, geared turbines, lightly loaded enclosed gear drives and many other industriaatribut:
- Color, ASTM D1500: 0.5
- AGMA Grade: 0
- Density at 60Degrees F: 7.18lbs/gal
- Flash Point (COC): 450Degrees F
- ISO Grade: 32
- Packaging: Pail
- Pour Point: -40Degrees F
- Viscosity Index: 99
- PHILLIPS 66 Hydraulic Megaflow AW ISODeskripsi:Phillips 66 Megaflow AW Hydraulic Oil is a high-quality anti-wear hydraulic oil developed for use in a wide variety of industrial and mobile hydraulic system applications. It meets the performance requirements of all major hydraulic pump manufacturers, anatribut:
- Color, ASTM D1500: 0.5
- Pour Point: -35Degrees F
- Viscosity Index: 102
- Zinc, wt %: 0.043
- Packaging: Drum
- Castrol Hydraulic OilDeskripsi:HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.atribut:
- Grade: ISO3448
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Volume (L): 209
- PHILLIPS 66 Extra Duty Gear Oil ISODeskripsi:Phillips 66 Extra Duty Gear Oil is a premium quality, heavy-duty, extreme pressure (EP) industrial gear oil developed for the lubrication of heavily loaded enclosed gear drives operating under moderate to severe service conditions. It is specially formula
- Castrol Industrial Gear Oil Alpha SP SeriesDeskripsi:ALPHA SP SERIES High quality, mineral oil based extreme pressure gear oils. Recommended for the lubrication of industrial gear boxes using forced circulate or splash and oil batch lubrication.atribut:
- Grade: ISO3448
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Deskripsi:Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modernatribut:
- SAE Grade: 5W30
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- PHILLIPS 66 Gear Syncon (Oli Mesin Mobil) R&O ISODeskripsi:Phillips 66 Syncon R and O Oil (ISO VG 100-680) is a premium quality, synthetic, rust and oxidation (R and O)-inhibited circulating oil developed for use in circulating systems, lightly loaded enclosed gear drives, and other industrial equipment operatingatribut:
- AGMA Classification: R&O
- Color, ASTM D1500: 1
- PHILLIPS 66 Grease Dynalife L-EP Multipurpose (Gemuk Pelumas Otomotif)Deskripsi:Phillips 66 Dynalife L-EP is a multipurpose, extreme pressure (EP) lithium grease developed for use in a wide variety of industrial and automotive applications. It is a versatile, general-purpose grease recommended for use in applications where operatingatribut:
- Density: 7.44lbs/gal
- Color: Amber
- Viscosity Index: 52
- Texture: Smooth
- Pressure Drop, psi (kPa): 5(35)
- Thickener: Lithium
- Shell Engine Oil Rimula Diesel R3 Turbo (Oli Mesin Diesel)Deskripsi:- Melindungi mesin diesel high performance dengan Turbocharger - Melindungi mesin dari keausan - Melindungi mesin dari korosi.atribut:
- SAE Grade: 15W40
- SNI License: Yes
- SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
- Shell Engine Oil Helix HX5 (Oli Mesin)Deskripsi:- Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.atribut:
- SAE Grade: 15W-40
- Kinematic Viscosity: '14.27 at 100°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Viscosity Index: 137
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Deskripsi:Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
- Joyko Label Price Gunatribut:
- Color: Random Color
Daftar Harga oil vg 32 Terbaru March 2026
| PHILLIPS 66 Circulating Multipurpose R&O Oil ISO | Rp1.599.900 |
| PHILLIPS 66 Hydraulic Megaflow AW ISO | Rp9.999.900 |
| Pertamina Industrial Hydraulic Oils | Rp5.799.900 |
| Castrol Hydraulic Oil | Rp10.999.900 |
| PHILLIPS 66 Extra Duty Gear Oil ISO | Rp1.599.900 |
| Castrol Industrial Gear Oil Alpha SP Series | Rp2.499.900 |
| Shell Engine Oil Helix HX8 Synthetic (Oli Mesin) | Rp239.900 |
| PHILLIPS 66 Gear Syncon (Oli Mesin Mobil) R&O ISO | Rp7.699.900 |
| PHILLIPS 66 Grease Dynalife L-EP Multipurpose (Gemuk Pelumas Otomotif) | Rp2.299.900 |
| HITACHI Kompresor Angin Oil Free Bebicon - Otomatis | Rp25.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Pertamina%20Industrial%20Hydraulic%20Oils/d8P104864476-1.jpg)



/P102212264-1.jpg)
%20R%26O%20ISO/P102202487-1.jpg)
/P102202401-1.jpg)
/P102212363-1.jpg)
/6hP102212233-8.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Fuchs%20Renolin/hxP103735645-1.jpg)

/P101525136-1.jpg)
/ooP103695888-12.jpg)