eni Hydraulic Lubricant

Sebelum PPN:
Rp13.999.900 - Rp30.999.900
Spesifikasi
Volume (L)200
AppearanceB & C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ACER ID oils are high quality oils for use in circulation systems and in hydraulics circuits. They are obtained from selected paraffinic base stocks treated with antioxidant and antirust additives (R & O oils, ISO-L-DAB, ISO-L-HL classifications).
They are available in many grades that cover a very broad range of viscosity and are therefore able to meet all requirements of practical interest.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website."
Feature
- eni Acer ID oils have a high viscosity index which minimizes changes in viscosity and hence in the load bearing capacity of the lubricant film over a wide range of operating temperatures.
- Their outstanding antifoam properties and capacity to release entrained air rapidly ensure excellent incompressibility. This property, which is required by hydraulic fluids, prevents any pumping and circulation troubles, and reduces the rate of thermal and oxidation alteration.
- All grades have good anti-rust properties and oxidation stability and also aging resistance.
- All grades posses good water-separability ability and so do not form stable emulsions, with consequent loss of lubricating power.
Use
eni Acer ID oils are hydraulic fluids suitable for both hydrostatic and hydrodynamic circuits (with the exception of special automatic car transmissions), particularly when high aging resistance, antirust properties and demulsibility are required.
They must not however be used when the pumps or the equipment installed need boundary layer lubrication, since they do not posses anti-wear properties.
The oils are used for lubricating air compressors and can also be employed for uses other than lubrication, where the properties of high-quality paraffinic oils are needed.

PERFORMANCE LEVEL
eni Acer ID products is approved or meet requirements of the following specifications :
- ISO-L-HL
- DIN 51524 TEIL 1 HL
- BS 4231 HSC
- AFNOR NF E 48603 HL
- ISO-L-DAB
- DIN 51056 VBL
- DENISON HF 1A

Ulasan Produk

Tidak ada ulasan