Beli oil pump lubricant di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  2. Nippon Oil Pump Trochoid Pump
    Mulai

    Rp1.099.900

    Nippon Oil Pump Trochoid Pump
    Deskripsi:
    - Specification: Indoor use. - Operating Environment: At the point where the dust is many and seeing from the use outside the ambient temperature range, and horizontal position, the pump, cannot do the kind of installation which is after from the motor.
    atribut:
    • Dimension F (mm): 11
    • Dimension G (mm): 6
    • Dimensions a (mm): 55
    • Dimensions D(ɸmm): Rc1/8
    • Fluid: Oil
    • Axial Shape: flat Shaft (double chamfering)
    • Dimension H (mm): 11.5
    • Dimensions b (mm): 35.5
    • Dimensions e (mm): 8
    • Direction of Rotation: Rotate left from drive shaft
    • Maximum Pressure (MPa): 0.5
    • Maximum Rotation Speed (rpm): 3000
    • Operating Ambient Temperature (°C): -20 to 40
    • Operating Temperature Range (°C): -5 to 80
    • Theoretical Delivery (cm³/rev): 0.8
  3. Kennedy Hand Drum Pump
    Mulai

    Rp1.399.900

    Kennedy Hand Drum Pump
    atribut:
    • Compatible Fluid: Diesel, Oil, Petrol, Water
    • Pump Type : Rotary Pump
    • Size (ml): 250
    • Suction Tube Length (mm): 980
    • Suitable for Containers (L): 205
  4. FIRMAN Pump Centrifugal Self Priming Bronze for Oil (Pompa Sentrifugal)
    Mulai

    Rp2.099.900

    FIRMAN Pump Centrifugal Self Priming Bronze for Oil (Pompa Sentrifugal)
    atribut:
    • Voltage (V): 220
    • Length Suction (m): 8
  5. Niigata Seiki (SK) Mini Pump
    Mulai

    Rp469.900

    Niigata Seiki (SK) Mini Pump
    Deskripsi:
    Mini Pump RDP-01. - Use: Water supply and drainage of waste water - Material: a. Main Body: Plastic b. Rotor : Oil-resistant rubber. -
    atribut:
    • Dimensions (mm): 100x90x60
    • Drive Shaft (mm): 6.35
    • Hose Diameter (mm): 16
    • Max. Water Rise (m): 12
    • Operating Speed (rpm): 1600
    • Pumping Capacity (L/minute): 10-12
    • Shaft Diameter (mm): 6.35
  6. JTC Oil Drain Tool Oil Pneumatic & Hand Operated Fluid Extractor (alat penguras oli)
    Mulai

    Rp5.499.900

    JTC Oil Drain Tool Oil Pneumatic & Hand Operated Fluid Extractor (alat penguras oli)
    atribut:
    • Air hose specifications: Hose: 10Φ × 1000L ・ 8Φ × 1500L ・ 6.5Φ × 1000L ・ 6Φ × 1000L
    • Included Accessories: With brake hose
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Tank Capacity (L) : 10
    • Working Air Pressure Range (MPa): 40~170psi,2.8~12kg/cm2,2.8~12BAR
  7. Vertex Electrical Automatic Pump (Pompa Otomatis Listrik)
    Mulai

    Rp5.199.900

    Vertex Electrical Automatic Pump (Pompa Otomatis Listrik)
    Deskripsi:
    Electrical automatic pump SMA model. The out standing performances of SMA models belong to intermittent oil supply pumps whose specification are classed into four kinds by the intermittent time and the discharged amount is adjustable within the range of 1-3cc.
    atribut:
    • Capacity (L): 2
    • Discharged Amount: 3
    • Maximum Discharge Pressure (kg/cm²): 3
  8. AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp3.199.900

    AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    -Manually-rotating type drum pump for kerosene and light oil. -Kerosene, fuel oil, A fuel oil, and oil.
  9. JTC Oil Drain Tool Oil Hand Operated Pump (Alat Penguras Oli)
    Mulai

    Rp5.099.900

    JTC Oil Drain Tool Oil Hand Operated Pump (Alat Penguras Oli)
    atribut:
    • Hose Length (mm): 1750
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Tank Capacity (L) : 20
  10. TEKIRO Hand Drum Pump (Pompa Oli Manual)
    Mulai

    Rp1.699.900

    TEKIRO Hand Drum Pump (Pompa Oli Manual)
    Deskripsi:
    BERHADIAH JAKET PARASUT HITAM TEKIROuntuk melumasi / mengisi dan menyedot oli pada transisi manual/gardan mobil /bis/truck dengan kapasitas besar sehingga pengisian oli lebih cepat dengan dimensi 780mm 295mm 440mmFungsinya :Mengisi / menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat.Material : steel
    atribut:
    • Material: Steel
    • Size (L): 20
    • Dimension 1 (mm): 780
    • Dimension 2 (mm): 295
    • Dimension 3 (mm): 440
    • Dimension 4 (mm): 150
    • Dimension 5 (mm): 430
    • Dimension 6 (mm): 18
    • Dimension 7 (mm): 1500
  11. JTC Oil Pump & Dispenser Pneumatic Operated (Pompa Oli)
    Mulai

    Rp18.999.900

  12. NITTO KOHKI Hydraulic Pump
    Mulai

    Rp90.999.900

    NITTO KOHKI Hydraulic Pump
    atribut:
    • Power Souce: 100-220V AC 50/60Hz
    • Max.Output Pressure: 68.65MPa
    • Output At No Load: 1.44-1.20L/min
    • Output: 0.66L/min (At 68.65Mpa)
    • Motor: 0.4kW 4P
    • Discharge Port: RC 3/8Inch
    • Reservoir Capacity: 4.0L
  13. Kennedy Hand Oil Can Metal Force Feed Pump (Alat Pelumas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Kennedy Hand Oil Can Metal Force Feed Pump (Alat Pelumas)
    Deskripsi:
    Enamel finish, heavy gauge, seamless metal- bodied oil cans. With positive force feed brass pumps and valves. Supplied with both rigid metal and flexible nylon threaded spouts
    atribut:
    • Body Finish/Coating: Enamel
    • Material: Metal
    • Design Features: Detachable Spout
  14. monotaro Pump Manual Kerosene (Pompa Tangan / Pompa Drum Manual)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp23.900

    monotaro Pump Manual Kerosene (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Polyethylene
    • Overall Length (mm): About 550
    • Hose Length (mm): About 550
    • Discharge amount: About 6.5L/min
    • how to use: Turn the cap to the right when refueling, and turn the cap to the left to stop.
    • Liquid used: kerosene
    • Applicable Container Inner Diameter (Ø mm): 50
Daftar Harga oil pump lubricant Terbaru October 2026
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.499.900
Nippon Oil Pump Trochoid PumpRp1.099.900
Kennedy Hand Drum PumpRp1.399.900
FIRMAN Pump Centrifugal Self Priming Bronze for Oil (Pompa Sentrifugal)Rp2.099.900
Niigata Seiki (SK) Mini PumpRp469.900
JTC Oil Drain Tool Oil Pneumatic & Hand Operated Fluid Extractor (alat penguras oli)Rp5.499.900
Vertex Electrical Automatic Pump (Pompa Otomatis Listrik)Rp5.199.900
AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)Rp3.199.900
JTC Oil Drain Tool Oil Hand Operated Pump (Alat Penguras Oli)Rp5.099.900
TEKIRO Hand Drum Pump (Pompa Oli Manual)Rp1.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)