Beli oil pressure switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Riken Pressure Switch
    Mulai

    Rp5.699.900

    Riken Pressure Switch
    atribut:
    • Maximum Working Pressure (MPa): 70
    • Contact Capacity: 250V3A
    • Maximum Differential Pressure (MPa): 9
  2. Autonics Pressure Transmitter TPS30 Series
    Mulai

    Rp1.199.900

    Autonics Pressure Transmitter TPS30 Series
    Deskripsi:
    The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
  3. NAGANO KEIKI Compact Digital Pressure Gauge GC31 Series
    Mulai

    Rp9.099.900

    NAGANO KEIKI Compact Digital Pressure Gauge GC31 Series
    Deskripsi:
    Pressure range: ±100kPa → Covers 0 to 50MPa Switch function (NPN open collector) 1 to 5V analog output (standard) 6-stage filter setting (none, 25ms, 250ms, 2.5, 5, 10s) Loop check, display Analog output scaling, filter, key lock, hold, zero adjustment function Large LED display with character height of 10mm (3 1/2 digits).Comparator OutputNPN open collector x 2 outputs/Output capacity 30V DC 80mA DC max.Response speed: 5ms or lessDead band: Variable in hysteresis mode, fixed at 1%FS in window comparator modeOperation indicator: Red LED (lights when ON)
    atribut:
    • Measurement Fluid: Gas/Liquid
    • Mounting Method: Vertical Mounting
    • Accuracy: ±(1%FS+1digit)at 23℃
    • Character Height (mm): 10
    • Case Construction: Indoor use (IP40 IEC standard)
    • Display update cycle: 200ms
    • Power Supply: 12-24V DC
    • Temperature coefficient: ±0.1%FS/℃
  4. Antangin Syrup
    Rating:
    100% of 100
    (10)
    Mulai

    Rp49.900

    Antangin Syrup
    atribut:
    • Sediaan: Syrup
    • Size (ml): 15
    • Taste: JRG Syrup
  5. Saginomiya Pressure Switch (Pengatur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

  6. Druck Pressure Sensor Analogue Output Relative Reading
    Mulai

    Rp11.999.900

    Druck Pressure Sensor Analogue Output Relative Reading
    Deskripsi:
    Druck Pressure Sensor, 25 Bar Maximum Pressure Reading, IP65 - X5072-TB-A1-CA-H1-PA 25.0 Bar GThis pressure sensor manufactured by Druck is an essential tool for accurate pressure measurement in various industrial applications. With a maximum pressure reading of 25 Bar and an accuracy of ±0.2%, this sensor provides reliable and precise results. The stainless steel housing and IP65 rating ensure durability and protection against harsh environments. The analogue output and G1/4 process connection allow for easy integration into existing systems.Can this pressure sensor be used in hazardous areas?Yes, this pressure sensor is ATEX certified, making it suitable for hazardous environments.Will this sensor provide accurate pressure readings in fluid applications?Yes, the pressure sensor has a high accuracy of ±0.2% and is designed for fluid pressure measurement.Is the housing material of this sensor resistant to harsh environments?The stainless steel housing of this sensor provides durability and protection against external factors.Can this pressure sensor be easily integrated into existing systems?Yes, the sensor has an analogue output and G1/4 process connection for easy integration.What is the maximum pressure reading of this sensor?The maximum pressure reading of this sensor is 25 Bar, making it suitable for a wide range of industrial applications.Druck PMP/PTX Transmitters & TransducersThe PMP/PTX 1440 range of Transducers/Transmitters have been designed for the use with aggressive media found in many industrial applications.Commonly Asked Questions1. What are the key differences between Druck PMP and PTX series transmitters and transducers?The main differences between the Druck PMP and PTX series lie in their specific applications and design features. The PMP series is typically used for general industrial applications, offering a wide range of pressure measurement capabilities and robust construction. The PTX series, on the other hand, is designed for more specialised applications, often featuring higher accuracy and enhanced temperature compensation for more precise measurements. Both series offer multiple output options and are built to withstand harsh environmental conditions, but the PTX series may include more advanced sensor technology for critical applications.2. How do I choose the right Druck transmitter or transducer for my application?Selecting the appropriate Druck transmitter or transducer depends on several factors, including the pressure range, environmental conditions, accuracy requirements, and output signal compatibility. Start by identifying the specific pressure measurement range needed for your application. Consider the environmental conditions, such as temperature extremes, humidity, and exposure to corrosive substances, to ensure the chosen device can withstand these factors. Accuracy is another critical consideration; higher precision applications may require the advanced features found in the PTX series. Additionally, ensure that the output signal (analog or digital) is compatible with your existing systems. Consulting with a Druck representative or technical expert can provide further guidance in selecting the best device for your needs.
    atribut:
    • Electrical Connection: DIN 43650 Type A
    • Hazardous Area Certification: ATEX
    • Housing Material: Stainless Steel
    • Media Measured: Fluid
    • Output Type: Analogue
    • Process Connection: G1/4
    • Response Time (ms): 10
  7. TRUSCO Pressure Switch
    Mulai

    Rp1.099.900

    TRUSCO Pressure Switch
    Deskripsi:
    -A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  8. Castelli Sanitary Single Soap Dispenser
    Mulai

    Rp109.900

    Castelli Sanitary Single Soap Dispenser
    Deskripsi:
    - Awet & kokoh karena terbuat dari Triumph ABS Grade A, plastik ABS kualitas terbaik, 100% bukan daur ulang/recycle, padat dan kokoh- Finishing halus, tebal, dan kualitas tahan lama. - Tampil lebih elegan dan trendi dengan sentuhan finishing warna hitam (matte black finishing)- Single dispenser- Untuk tempat sabun cair, shampoo dan hand sanitizer- Pengisian mudah dan praktis- Bagian depan soap dispenser/tempat sabun berwarna transparan, untuk memudahkan pengecekan apakah sabun sudah perlu di refill / tidak- Desain simple, minimalis, dan hemat tempat- Dapat dipasang kuat dan kokoh di dinding kamar mandi atau ruang lainnya- Sudah termasuk komponen untuk pemasangan:sekrup, fischer, dll
  9. Autonics Pressure Transmitter TPS20 Series
    Mulai

    Rp3.799.900

    Autonics Pressure Transmitter TPS20 Series
    Deskripsi:
    The TPS20 series non-indicating temperature transmitters can measure pressure from 0 to 350 kgf/㎠ with minimal influence from surrounding temperature change. The series is available in various connector types.
    atribut:
    • Material: Sealing, diaphragm, connection: stainless steel type 316, O-ring: fluoro rubber
  10. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  11. Autonics Pressure Transmitter PTF30 Series
    Mulai

    Rp6.999.900

    Autonics Pressure Transmitter PTF30 Series
    Deskripsi:
    The PTF30 series pressure transmitters feature aluminum bodies with stainless steel pressure reducing diaphragm and offer highly accurate pressure measurement. Various user-friendly functions including user input range setting are available.
    atribut:
    • Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
  12. MYCOM Pressure Transmitter
    Mulai

    Rp7.699.900

    MYCOM Pressure Transmitter
    Deskripsi:
    KH15 type pressure transmitter (R Type) is a small but rugged pressure transmitter which is a semi-conductor strain gauge at pressure pick up part.
    atribut:
    • Power Source (V): 24 DC±10%
    • Accuracy (%): ±1 F.S. (include linearity hysteresis and repeatability)
    • Applicable Temperature Range (°C): -20 to 70 (no icing or dew formation.)
    • Temperature Characteristics: Zero thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.); Span thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.)
    • Response Time (ms): <1
    • Case: Drip-proof Type II (JIS C 0920)
    • Connecting Part Material: Element SUS630 or equivalent, Joint SUS316, NBR (with O-ring for the pressure range less than 10Mpa)
    • Connecting Screw: PT1/4
    • Load Resistance (ohm): max. 500 (4 to 20mA DC); max. 10000 (1 to 5V DC); max. 10000 (0 to 5V DC)
    • Maximum allowable Pressure: 200% of rated pressure
    • Refrigerant: NH3 (R717), R22, R404A, Water, Glycol
  13. SMC General-Purpose Pressure Switch ISG Series
    Mulai

    Rp1.799.900

    SMC General-Purpose Pressure Switch ISG Series
    atribut:
    • Ambient and Flowing Fluid Temperature (°C): -5 to 80 (however, without freezing)
    • Display unit: Mpa
    • Set Pressure Unit: (-) Mpa
  14. Sidomuncul Tolak Angin Herbal
    Rating:
    99% of 100
    (14)
    Mulai

    Rp21.900

  15. Metalwork Pressure Switch
    Mulai

    Rp1.299.900

    Metalwork Pressure Switch
    Deskripsi:
    Pressure switch G1/8 2A normally open / normally closed with 2 meters cable
    atribut:
    • Part Number: 9000401
    • Threaded Port (inch): 1/8
    • Contacts: Normally-Open (NO) and Normally-Closed (NC)
    • Cable Length (m): 2
    • Functional Denomination: Pressure Switch
    • Maximum Current (A) : 2
    • Product's Series: Pressure And Reach Sensors
  16. Autonics Pressure Transmitters
    Mulai

    Rp3.999.900

    Autonics Pressure Transmitters
    Deskripsi:
    AUTONICS PRESSURE TRANSMITTER TPS20-G2ZF8-00DIN ConnectorHigh Reliability Pressure TransmittersHighly Reliable & Accurate with Stainless Steel Diaphragm Autonics is unveiling a highly reliable and accurate pressure transmitter, TPS20 Series. TPS20 Series is a highly precise and reliable pressure transmitter with stainless steel diaphragm. It measures a wide range of pressure scale. Its most reliable & stable performance along with flexible choices will satisfy all your workplace requirements.=> Power Input 24VDC=> Output 4-20mA
    atribut:
    • Cable: DIN connector type
    • Measurement Pressure: Gauge Pressure
    • Output (mA): 4-20
    • Power Input (V): 24 DC
  17. Autonics Pressure Sensors PSM Series
    Mulai

    Rp2.299.900

    Autonics Pressure Sensors PSM Series
    Deskripsi:
    The PSM series multi-channel pressure indicators can display up to 4 or 8 channels of measured values from analog pressure sensors. When used with PSS series pressure sensors, the units can automatically identify the sensor models, pressure type and range without requiring additional configuration. Users can also easily copy parameters between channels, and the Auto Shift function allows stable output by adjusting the determined pressure level to match the change in pressure in reference to the original pressure.
    atribut:
    • Control Output Repeat Error: ±0.1% F.S. ±min. display interval
    • Current Consumption (mA): Max. 100 (add 20 for RS485 communication)
    • Display Method: 7-segment LCD method; PV display part: Red or Green; SV display stion :Green; Channel display part: Red
    • Display Pressure Range: Depending on pressure type, pressure unit (refer to ' Rated Pressure and Max. Display Pressure Range')
    • Input Connection: Sensor connector terminal (for CNE-P04, sold separately)
    • Display Digit: PV display part, SV display part: 4-digit, channel display part: 1-digit
    • Output Connection: 20-pin hirose connector terminal (HIF3BA-20D-2.54R, 20-wire flat cable, sold separately)
    • Power Consumption (W): Max. 3
    • Power Supply (V): 12-24 DC ±10% (ripple P-P: Max. 10%)
    • Power for External Sensor (V/mA): 12-24 DC/40, for each channel (Max. current 1-4CH: Max. 100mA, Max. current 5-8CH: Max. 100mA)
    • Protection Circuit Control Output: Short circuit protection circuit, reverse polarity protection circuit
    • Temperature Display Control Output (°C): 0-50: ±0.2% F.S. ±2-digits (based on 25), -10 to 0: ±0.3% F.S. ±2-digit
Daftar Harga oil pressure switch Terbaru October 2026
Riken Pressure SwitchRp5.699.900
Autonics Pressure Transmitter TPS30 SeriesRp1.199.900
NAGANO KEIKI Compact Digital Pressure Gauge GC31 SeriesRp9.099.900
Antangin SyrupRp49.900
Saginomiya Pressure Switch (Pengatur Tekanan)Rp1.299.900
Druck Pressure Sensor Analogue Output Relative ReadingRp11.999.900
Danfoss Pressure Switch / Pressure Control (Pengatur Tekanan)Rp679.900
TRUSCO Pressure SwitchRp1.099.900
Castelli Sanitary Single Soap DispenserRp109.900
Autonics Pressure Transmitter TPS20 SeriesRp3.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)