Druck Pressure Sensor Analogue Output Relative Reading
#Grup produk P111557352
Sebelum PPN:
Rp11.999.900 - Rp22.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Electrical Connection | DIN 43650 Type A |
|---|---|
| Hazardous Area Certification | ATEX |
| Housing Material | Stainless Steel |
| Media Measured | Fluid |
| Output Type | Analogue |
| Process Connection | G1/4 |
| Response Time (ms) | 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Druck Pressure Sensor, 25 Bar Maximum Pressure Reading, IP65 - X5072-TB-A1-CA-H1-PA 25.0 Bar G
This pressure sensor manufactured by Druck is an essential tool for accurate pressure measurement in various industrial applications. With a maximum pressure reading of 25 Bar and an accuracy of ±0.2%, this sensor provides reliable and precise results. The stainless steel housing and IP65 rating ensure durability and protection against harsh environments. The analogue output and G1/4 process connection allow for easy integration into existing systems.
Can this pressure sensor be used in hazardous areas?
Yes, this pressure sensor is ATEX certified, making it suitable for hazardous environments.
Will this sensor provide accurate pressure readings in fluid applications?
Yes, the pressure sensor has a high accuracy of ±0.2% and is designed for fluid pressure measurement.
Is the housing material of this sensor resistant to harsh environments?
The stainless steel housing of this sensor provides durability and protection against external factors.
Can this pressure sensor be easily integrated into existing systems?
Yes, the sensor has an analogue output and G1/4 process connection for easy integration.
What is the maximum pressure reading of this sensor?
The maximum pressure reading of this sensor is 25 Bar, making it suitable for a wide range of industrial applications.
Druck PMP/PTX Transmitters & Transducers
The PMP/PTX 1440 range of Transducers/Transmitters have been designed for the use with aggressive media found in many industrial applications.
Commonly Asked Questions
1. What are the key differences between Druck PMP and PTX series transmitters and transducers?
The main differences between the Druck PMP and PTX series lie in their specific applications and design features. The PMP series is typically used for general industrial applications, offering a wide range of pressure measurement capabilities and robust construction. The PTX series, on the other hand, is designed for more specialised applications, often featuring higher accuracy and enhanced temperature compensation for more precise measurements. Both series offer multiple output options and are built to withstand harsh environmental conditions, but the PTX series may include more advanced sensor technology for critical applications.
2. How do I choose the right Druck transmitter or transducer for my application?
Selecting the appropriate Druck transmitter or transducer depends on several factors, including the pressure range, environmental conditions, accuracy requirements, and output signal compatibility. Start by identifying the specific pressure measurement range needed for your application. Consider the environmental conditions, such as temperature extremes, humidity, and exposure to corrosive substances, to ensure the chosen device can withstand these factors. Accuracy is another critical consideration; higher precision applications may require the advanced features found in the PTX series. Additionally, ensure that the output signal (analog or digital) is compatible with your existing systems. Consulting with a Druck representative or technical expert can provide further guidance in selecting the best device for your needs.
This pressure sensor manufactured by Druck is an essential tool for accurate pressure measurement in various industrial applications. With a maximum pressure reading of 25 Bar and an accuracy of ±0.2%, this sensor provides reliable and precise results. The stainless steel housing and IP65 rating ensure durability and protection against harsh environments. The analogue output and G1/4 process connection allow for easy integration into existing systems.
Can this pressure sensor be used in hazardous areas?
Yes, this pressure sensor is ATEX certified, making it suitable for hazardous environments.
Will this sensor provide accurate pressure readings in fluid applications?
Yes, the pressure sensor has a high accuracy of ±0.2% and is designed for fluid pressure measurement.
Is the housing material of this sensor resistant to harsh environments?
The stainless steel housing of this sensor provides durability and protection against external factors.
Can this pressure sensor be easily integrated into existing systems?
Yes, the sensor has an analogue output and G1/4 process connection for easy integration.
What is the maximum pressure reading of this sensor?
The maximum pressure reading of this sensor is 25 Bar, making it suitable for a wide range of industrial applications.
Druck PMP/PTX Transmitters & Transducers
The PMP/PTX 1440 range of Transducers/Transmitters have been designed for the use with aggressive media found in many industrial applications.
Commonly Asked Questions
1. What are the key differences between Druck PMP and PTX series transmitters and transducers?
The main differences between the Druck PMP and PTX series lie in their specific applications and design features. The PMP series is typically used for general industrial applications, offering a wide range of pressure measurement capabilities and robust construction. The PTX series, on the other hand, is designed for more specialised applications, often featuring higher accuracy and enhanced temperature compensation for more precise measurements. Both series offer multiple output options and are built to withstand harsh environmental conditions, but the PTX series may include more advanced sensor technology for critical applications.
2. How do I choose the right Druck transmitter or transducer for my application?
Selecting the appropriate Druck transmitter or transducer depends on several factors, including the pressure range, environmental conditions, accuracy requirements, and output signal compatibility. Start by identifying the specific pressure measurement range needed for your application. Consider the environmental conditions, such as temperature extremes, humidity, and exposure to corrosive substances, to ensure the chosen device can withstand these factors. Accuracy is another critical consideration; higher precision applications may require the advanced features found in the PTX series. Additionally, ensure that the output signal (analog or digital) is compatible with your existing systems. Consulting with a Druck representative or technical expert can provide further guidance in selecting the best device for your needs.
Feature
• The maximum pressure reading is 25 Bar, ensuring accurate measurement within specified limits• Accuracy is ±0.2%, providing precise and reliable data for critical applications
• It features an analogue output of 4 to 20 mA, enabling compatibility with standard control systems
• Hazardous area certification includes ATEX approval, suitable for use in potentially explosive atmospheres
• Housing material is stainless steel, ensuring durability and resistance to corrosion in challenging environments
• IP rating is IP65, offering protection against dust and water ingress, suitable for outdoor and industrial use
• Media measured is fluid, suitable for monitoring various liquid or gas substances
• Process connection type is G1/4, facilitating easy integration into existing systems with a standard thread size
High Accuracy: Druck PMP/PTX transmitters and transducers offer high precision in pressure measurement, essential for critical applications.
Robust Construction: Built with durable materials, these devices can withstand harsh environmental conditions, ensuring longevity and reliability.
- Wide Pressure Range: Capable of measuring a broad range of pressures, from low to high, suitable for various industrial needs.
- Advanced Sensor Technology: Utilises cutting-edge sensor technology to deliver stable and repeatable measurements.
- Temperature Compensation: Equipped with temperature compensation features to maintain accuracy across a wide temperature range.
Compact Design: Their compact size allows for easy installation in space-constrained environments.
- Versatile Output Options: Available with multiple output options, including analog and digital, to integrate seamlessly with existing systems.
- Easy Calibration: Simple calibration procedures reduce maintenance time and enhance operational efficiency.
- Certifications and Compliance: Adheres to international standards, ensuring reliable performance and safety in diverse applications.
Customisable Configurations: Offers customisable configurations to meet specific application requirements.
Use
• Essential for integration into industrial automation systems, optimising operational efficiency and control• Ideal for use in hydraulic systems, ensuring reliable fluid power transmission and operation
• Suitable for pneumatic systems, providing efficient air pressure management and control
• Essential for pressure monitoring in manufacturing processes, ensuring safety and precision in production environments
- Druck PMP/PTX transmitters and transducers are used in a variety of industries and applications, including:
- Oil and Gas: For monitoring and controlling pressure in drilling, production, and refining processes.
- Aerospace: Used in testing and monitoring systems to ensure safety and performance.
- Industrial Automation: Integral in process control systems, providing accurate pressure data for efficient operation.
- Water and Wastewater Management: Helps in the monitoring of water pressure and flow in treatment plants.
- Pharmaceutical: Ensures precise pressure control in the manufacturing of pharmaceuticals.
- HVAC Systems: Used for monitoring and controlling pressure in heating, ventilation, and air conditioning systems.
- Automotive: Essential in testing and monitoring automotive components to meet stringent safety standards.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)