Beli ohm meter digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Analog Multimeter (Multitester)
    Mulai

    Rp229.900

    KRISBOW Analog Multimeter (Multitester)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
    atribut:
    • DC Voltage (V): 0.1, 0.5, 2.5, 10, 50, 250, 1000
    • AC Voltage (V): 10, 50, 250, 1000
    • Power Supply (V): 9, 1.5x2
    • Resistance (kΩ): 2, 20, 200, 2000, 20000
  2. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  3. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp12.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  4. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.899.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  5. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  6. Extech Battery Powered Miliohm Meter
    Mulai

    Rp14.999.900

    Extech Battery Powered Miliohm Meter
    Deskripsi:
    High accuracy, high resolution portable Milliohm Meter for field use The 380580 is a Battery Powered Milliohm Meter. This milliohm meter features a high accuracy, a high resolution, portable milliohm meter battery operated for field use, four terminal Kel
    atribut:
    • Range: 20-2000m Omega
    • Current: 1, 10, 100mA
    • Basic Accurancy: (0.5%rdg + 2 digits)
    • Power: 8 AA batteries
    • Dimensions: 250x190x110mm
  7. KYORITSU Tang Ampere Digital AC
    Rating:
    80% of 100
    (2)
    Mulai

    Rp1.399.900

  8. Mitsuboshi E-Power V Belt Wrapped Notched Type C (C80 Series)
    Mulai

    Rp1.199.900

    Mitsuboshi E-Power V Belt Wrapped Notched Type C (C80 Series)
    Deskripsi:
    e-POWER (E power) has excellent flexibility has become a notch shape. Therefore less power loss due to bending as compared with the conventional V-belt, there is a energy-saving effect. Less power loss, it can reduce the 6 of the power consumption as c
    atribut:
    • Belt Type: C
  9. Tenmars Milliohm Meter
    Mulai

    Rp8.699.900

    Tenmars Milliohm Meter
    Deskripsi:
    Very low impedance measurement by Four Wire type one pair coated clip.
    atribut:
    • Display: 3 1/2 digits, LCD display with max. reading of 1999 with decimal point and measurement unit
    • Overload Indication: \"OL\" indication
    • Zero Adjust: External zero adjust knob
    • Low Battery Indication: Replace battery as LCD display
    • Operating Altitude (m): Max. 2000 above level
    • Accuracy: ±(0.3%+4dgt)
    • Humidity (%): below 80RH
    • Measuring Range: 200mΩ-20kΩ
    • Open Voltage (V): Approx.4.8 DC
    • Operating Ambience: In-door use, under environmental pollution grades two
    • Reading Speed (time/s): 2.5
    • Resolution: 0.1mΩ-10Ω
    • Temperature (°C): 23 ±5°C
    • Testing Current: 100mA-100uA
  10. CONSTANT Milli Ohm Meter
    Mulai

    Rp4.899.900

    CONSTANT Milli Ohm Meter
    atribut:
    • Dimensions (mm): 176x116x63
    • Measuring Range (ohm): 20m/20m/2/20/200/2k
    • Accuracy (%): ± 1.5 rdg±3
    • Resolution (miliΩ-Ω): 0.01-1
    • Battery: 6x1.5V (AA Battery)
  11. Hioki Analog Insulation/ MegaOhm HiTester
    Mulai

    Rp3.899.900

    Hioki Analog Insulation/ MegaOhm HiTester
    atribut:
    • Dimension (WxHxD): 159x177x53 mm
  12. Chint Manual Interlock Panel
    Mulai

    Rp769.900

    Chint Manual Interlock Panel
    Deskripsi:
    CZ1-63 Series Interlock PanelFungsi:- Pengganti OHM Saklar- Tersedia 2 & 4 Poles MCB- Max 63 Ampere- Pemindahan 2 sumber listrik yang dilengkapi dengan 2 lampu indikator untuk membedakan sumber listrik yang digunakan- Instalasi yang mudah- Proteksi terhadap beban lebih- Proteksi terhadap hubungan arus pendek- Bebas dari bunga api- Tampilan yang lebih menarik- Tahan lama
  13. Fort Ohm Saklar Seri QS5
    Mulai

    Rp46.000

    Fort Ohm Saklar Seri QS5
    atribut:
    • Name Plate: ON-OFF-ON
  14. KYORITSU Analogue Insulation / Continuity Testers
    Mulai

    Rp4.499.900

    KYORITSU Analogue Insulation / Continuity Testers
    atribut:
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x6; 9121 (Shoulder Strap); Instruction Manual
    • Test Voltage (V): 250/500/1000
  15. ABB Manual Change Over Switch
    Mulai

    Rp999.900

    ABB Manual Change Over Switch
    Deskripsi:
    Ot40F4C Change-Over Switch, Handle And Shaft Need To Be Ordered Separately, Open Transition
    atribut:
    • Position of Line Terminals: Top In - Bottom Out, Bottom In - Top Out
    • Number of Poles: 4
    • Distance Between Phases: Standard
    • Operating Mode: Front operated
    • Fourth Pole Position: Right Side
    • Fourth Pole Type: Switched - Simultaneous Function
    • Mounting Type: Base mounting
Daftar Harga ohm meter digital Terbaru December 2025
KRISBOW Analog Multimeter (Multitester)Rp229.900
KYORITSU Multimeter Digital (Multitester)Rp959.900
KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Rp12.999.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp5.899.900
Sanwa Instrument Multimeter Digital (Multitester)Rp819.900
Extech Battery Powered Miliohm MeterRp14.999.900
KYORITSU Tang Ampere Digital ACRp1.399.900
Mitsuboshi E-Power V Belt Wrapped Notched Type C (C80 Series)Rp1.199.900
Tenmars Milliohm MeterRp8.699.900
Chint Manual InterlockRp769.900

Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)