Beli obeng torsi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SLOKY Torque ScrewdriverDeskripsi:Torque Screwdriver Single Set (Economical Starter) for TORX.
- KANON Torque Screw Driver (Obeng Torsi)Deskripsi:-When the predetermined torque value is reached, the clutch will automatically disengage and becomes idle, there will be no worry of too much tightening.-Setting torque value can be locked and prevents deviation of torque value during work. (adopted for N-For assembling car parts and home appliance.
- WERA Torque ScrewdriverDeskripsi:Preset torque bit screwdrivers are permanently set to a specific torque and cannot be changed by the end user. They can accept tool bits so they can torque a variety of screwhead types and sizes. The handle is turned to rotate the fastener and the screwdriver makes a "click" sound when the desired torque has been reached.atribut:
- Corrosion Resistant: No
- Electric Light/Tone: No
- Grip Style: Ergonomic
- Handle Material: Plastic
- Insulated: No
- Non-Magnetic: Yes
- Non-Sparking: No
- Ratcheting: No
- Rotation: Clockwise
- Shank Finish: Natural
- Shank Length (mm): 65
- Tether Ready: No
- Torque Limiting Mechanism: Click-Type
- monotaro Spinning Mini Torque Driver (Obeng Torsi)Deskripsi:Since it has a locking mechanism, it can work without torque misalignment. -Since it is idling, it can work without over torque.atribut:
- Pricision (%): ± 6
- Overall Length (mm): 104
- Weight (g): 110
- Hexagon Hole Opposite Side (mm): 6.35
- Torque Adjustment Range 1 Scale (cN-m): 0.5
- Torque Measurement Range (CNM): 5 to 60
- KANON Torque Screw Driver (Obeng Torsi)atribut:
- Bit Overall Length (mm): 45
- Dimension D1: 5.5 Phi mm
- Dimension D3: 16 Phi mm
- Dimension L1: 22mm
- Grip Diameter: 16 phi mm
- Overall Length: 107mm
- Torque Adjustment Range (cN・m): 1 to 15
- Minimum Scale (cN・m): 0.1
- Total Length (mm): 107
- Torque accuracy: +-3%
- Load Direction: Right, left
- Dimension D2: 14.4 phi mm
- Purpose of Use: For assembling car parts and home appliance.
- WESTWARD Screwdriver Torque (Obeng)Deskripsi:Digital measuring torque screwdrivers have a display that shows the torque applied to a screw as the tool handle is turned and the fastener is tightened. User stops turning the screwdriver when the desired torque has been reached.atribut:
- Grip Style: Ergonomic
- Handle Shape: Straight
- Item: Torque Screwdriver
- Shank Material: Alloy Steel
- Handle Color: Blue/Black
- Counterclockwise Accuracy: ±3%
- Drill Size (inch): 1/4
- Handle Length (inch): 2 5/16
- Includes: AAA Battery, Blow Mold Case
- Overall Length (inch): 8
- Primary Scale Increments (inch-lbs): 0.01
- Replaceable Bit: Yes
- Rotation: Clockwise, Counterclockwise
- Shank Finish: Chrome
- Shank Length (inch): 2 19/64
- Tip Size (inch): 1/4
- Torque Setting: Adjustable
- Vessel Torque Screwdriver SetDeskripsi:TRD-15 Torque Screwdriver (Torque Accuracy ± 10%) / 6IP, 7IP, 8IP, 9IP, L Wrench (Opposite Side 6 mm)atribut:
- Standards for Tip Shape: Torques
- Shaft Type: Angle
- Grip Type: Rubber
- Content Details: TRD-15 Torque Screwdriver (Torque Accuracy +/- 10%) / 6IP, 7IP, 8IP, 9IP, L Wrench (Opposite Side 6 mm)
- One Scale (N m): 0,1
- Pack Size (mm): 215x40x40
- Torque Range (N m): 0,6-1,5
- CDI Torque ScrewdriverDeskripsi:These preset T-handle torque screwdrivers have a T-shaped handle that provides a secure grip and allows high torque transfer. They are permanently set to a specific torque and cannot be changed by the end user. The handle is turned to rotate the fastener and the screwdriver makes a "click" sound when the desired torque has been reached.atribut:
- Drive Size (inch): 1/4
- ESD Safe: No
- Insulated: No
- Non-Sparking: No
- Shank Finish: Natural
- Tether Ready: No
- Tip Size (inch): 1/4
- Tip Style: Torque
- GEDORE ESD Preset Torque Screwdrivers (Obeng Ratchet)atribut:
- Purpose of Use: Assemble or maintenance of electronic systems.
- Kennedy Torque Limiting ScrewdriverDeskripsi:¼" A/F female hexagon socket which will accept screwdriver bits.Can be converted to a male end by using the appropriate adaptor. Can be pre-set to any torque value within range by using a Torque Calibration Analyser. Can be fitted with 'impact-free resetting' option. Manufactured to ISO 6789-2:2017. (Repeatability at +/- 6% of set torque).atribut:
- Accuracy: ±6%
- Country of Origin: GB
- Drive Size (inch): 1/4
- Drive Type: Hexagon
- ECLASS Code: 21040190
- Handle Material: Anodised Aluminium
- Overall Length (mm): 195
- Torque Adjustability: Pre-Set
- UNSPSC: 27112720
- TEKIRO Torque Wrench (Kunci Torsi)Deskripsi:TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
- KANON Torque Screw DriverDeskripsi:When the predetermined torque value is reached, the clutch will automatically disengage and becomes idle, there will be no worry of too much tightening.Setting torque value can be locked and prevents deviation of torque value during work. (adopted for N6 to N50LTDK)Bits are equipped with two [[+]].atribut:
- Torque Adjustable Range (cN・m): 100 to 500
- Min Scale (cN・m): 2.5
- Total Length (mm): 200
- KANON Torque Screw Driveratribut:
- Load Direction: Right, Left
- Torque Precision: ±3%
- KANON Torque Screw DriverDeskripsi:-When the predetermined torque value is reached, the clutch will automatically disengage and becomes idle, there will be no worry of too much tightening.-Setting torque value can be locked and prevents deviation of torque value during work. (adopted for N-For assembling car parts and home appliance.atribut:
- Total Length: 157mm
- Torque Adjustable Range: 40 to 200
- Min Scale (cN・m): 1
- Purpose of Use: For assembling car parts and home appliance.
- HAZET Torque Screwdriveratribut:
- Total Length (mm): 190
- Bit inserting part(with magnet): Opposite side distance 6.35mm
- Load Direction: Right
- Torque Precision: plus or minus10%(6001-1.5/3), plus or minus6%(6001-3.0/3, 5.4/3)
Daftar Harga obeng torsi Terbaru October 2026
| SLOKY Torque Screwdriver | Rp989.900 |
| KANON Torque Screw Driver (Obeng Torsi) | Rp2.899.900 |
| WERA Torque Screwdriver | Rp1.199.900 |
| monotaro Spinning Mini Torque Driver (Obeng Torsi) | Rp1.999.900 |
| KANON Torque Screw Driver (Obeng Torsi) | Rp2.799.900 |
| WESTWARD Screwdriver Torque (Obeng) | Rp6.299.900 |
| Vessel Torque Screwdriver Set | Rp1.599.900 |
| TOHNICHI Rotary Slip Adjustable Torque Screwdriver | Rp2.099.900 |
| CDI Torque Screwdriver | Rp999.900 |
| GEDORE ESD Preset Torque Screwdrivers (Obeng Ratchet) | Rp3.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102742912-1.jpg)

/P102251836-1.jpg)
/P102030073-3.jpg)
/69P107768225-1.jpg)


/jbP102320695-2.jpg)


/8yP101000322-6.jpg)
/P102320686-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)