WESTWARD Screwdriver Torque (Obeng)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp6.299.900 - Rp6.999.900
Spesifikasi
Grip StyleErgonomic
Handle ShapeStraight
ItemTorque Screwdriver
Shank MaterialAlloy Steel
Handle ColorBlue/Black
Counterclockwise Accuracy±3%
Drill Size (inch)1/4
Handle Length (inch)2 5/16
IncludesAAA Battery, Blow Mold Case
Overall Length (inch)8
Primary Scale Increments (inch-lbs)0.01
Replaceable BitYes
RotationClockwise, Counterclockwise
Shank FinishChrome
Shank Length (inch)2 19/64
Tip Size (inch)1/4
Torque SettingAdjustable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital measuring torque screwdrivers have a display that shows the torque applied to a screw as the tool handle is turned and the fastener is tightened. User stops turning the screwdriver when the desired torque has been reached.
Warning
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan