CDI Torque Screwdriver

Sebelum PPN:
Rp999.900 - Rp8.799.900
Spesifikasi
Drive Size (inch)1/4
ESD SafeNo
InsulatedNo
Non-SparkingNo
Shank FinishNatural
Tether ReadyNo
Tip Size (inch)1/4
Tip StyleTorque

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These preset T-handle torque screwdrivers have a T-shaped handle that provides a secure grip and allows high torque transfer. They are permanently set to a specific torque and cannot be changed by the end user. The handle is turned to rotate the fastener and the screwdriver makes a "click" sound when the desired torque has been reached.
Feature
Pre-Set Torque Screwdriver Tip Size 1/4 in Torque Preset 4 N-m Calibration Certificate Included Yes Clockwise Counterclockwise Click-Type Newton-Meter Replaceable Bit Yes Drive Size 1/4 in No ESD Safe No Non-Sparking No Insulated No

Ulasan Produk

Tidak ada ulasan