KANON Torque Screw Driver (Obeng Torsi)

Sebelum PPN:
Rp3.099.900
Spesifikasi
Bit Overall Length (mm)45
Dimension D15.5 Phi mm
Dimension D316 Phi mm
Dimension L122mm
Grip Diameter16 phi mm
Overall Length107mm
Torque Adjustment Range (cN・m)1 to 15
Minimum Scale (cN・m)0.1
Total Length (mm)107
Torque accuracy+-3%
Load DirectionRight, left
Dimension D214.4 phi mm
Purpose of UseFor assembling car parts and home appliance.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- When the specified torque value is reached, the clutch is automatically disengaged and turns freely, so there is no need to worry about overtightening.
- The set torque value can be locked to prevent the torque value from shifting during work (Adopted in N60 to N500LTDK).
- The bit is equipped with two (+).

Ulasan Produk

Tidak ada ulasan