Beli nozzle spray gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FISCH Electric Spray Gun
    Mulai

    Rp379.900

    FISCH Electric Spray Gun
    atribut:
    • Frequency (Hz): 50
    • Rated Voltage: 220-240
    • Cup Capacity (ml): 800
    • Flow Rate (mL/s): 300
    • Maximum Viscosity (din/s): 40
    • No Load Speed (rpm): 32000
  2. Mollar Electric Spray Gun
    Mulai

    Rp469.900

    Mollar Electric Spray Gun
    Deskripsi:
    High Pressure Washer
  3. ANEST IWATA Medium Spray Gun Suction Type Nozzle
    Mulai

    Rp4.099.900

    ANEST IWATA Medium Spray Gun Suction Type Nozzle
    Deskripsi:
    This is a long-selling medium-sized spray gun. For automobile, metal, woodwork, furniture, plastic coating
    atribut:
    • Material: Body: Aluminium die-casting, Liquid contact part: Brass
    • Required Compressor Power (kW): 1.50-2.2
    • Spray Pattern Height (mm): 270
    • Nozzle diameter (mm): 2
    • Atomization Method: General purpose
    • cup fitting: G3/8
    • Air supply: G1/4
    • Air Consumption (L/minute): 340
  4. SPEEDAIRE Air Brush Spray Gun Kits
    Mulai

    Rp909.900

    SPEEDAIRE Air Brush Spray Gun Kits
    Deskripsi:
    These spray gun kits include an air brush nozzle, gravity feed cups with lids, a PVC air hose adapter, a head wrench, and durable cases.
    atribut:
    • UNSPSC: 31211908
    • Air Pressure Range: 20 to 50
    • Free Air CFM @ 40 PSI (cfm): 0.3
    • Product Type: Air Brush Kit
    • Rating: Gerneral
  5. LAKONI Spray Gun
    Mulai

    Rp269.900

  6. Ikeuchi Flat Type Air Nozzle
    Mulai

    Rp2.099.900

    Ikeuchi Flat Type Air Nozzle
    atribut:
    • Total Length (mm): 90
    • Width (mm): 42
    • Nozzle Attachment Port: R1/4
    • Purpose of Use: For liquid draining and drying, blowing of dirt, air cooling etc.
  7. Ikeuchi Flat Type Air Nozzle
    Mulai

    Rp189.900

    Ikeuchi Flat Type Air Nozzle
    atribut:
    • Total Length x W (mm): 90 x 42
    • Nozzle Mounting Port: R1/4
  8. ANEST IWATA Katana Spray Gun / Semprotan Cat
    Mulai

    Rp1.899.900

    ANEST IWATA Katana Spray Gun / Semprotan Cat
    Deskripsi:
    Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravity
    atribut:
    • Air Pressure (MPa): 0.25
    • Wind Connection: G1/4
  9. ANEST IWATA W-71 Spraygun
    Mulai

    Rp4.499.900

    ANEST IWATA W-71 Spraygun
    atribut:
    • Mass: 450g(0.99lbs)
  10. Meiji Hand Spray Gun F110 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    Meiji Hand Spray Gun F110 Series
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
  11. TRUSCO Air Flow Adjustment Nozzle
    Mulai

    Rp98.900

    TRUSCO Air Flow Adjustment Nozzle
    Deskripsi:
    Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.
    atribut:
    • Applications: Air Duster Nozzle
    • Body Material: Brass (Nickel Plated)
    • Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
    • Material (O-Rings): NBR
    • Nozzle Connector Diameter: G1/8
    • Nozzle Length (mm): 27
    • Nozzle Outside Diameter (phi mm): 6
    • Nozzle diameter (mm): 2
    • Weight (g): 21
  12. Iwa Gun Nozzle Spray
    Mulai

    Rp9.999.900

    Iwa Gun Nozzle Spray
    Deskripsi:
    Headline fire hose, spray water, asal jepang
    atribut:
    • Material: Alloy
    • Dimensions (cm): 40x10x40
    • Color: Black
  13. MATABi Pressure Sprayer Optional Accessories
    Mulai

    Rp17.900

    MATABi Pressure Sprayer Optional Accessories
    atribut:
    • Material: Polyacetal resin
  14. TONATA Gun Nozzle
    Mulai

    Rp4.299.900

    TONATA Gun Nozzle
    Deskripsi:
    Fire Nozzle Gun Protek 1.5 Inch / Pistol Grip Pemadam 1.5" NHT MachinoModel pistol grip yang nyaman dan mudah untuk dipegang dan dipakai.Nozzle memiliki berbagai pilihan aliran air, baik lubang padat, aliran spray, atau keduanya.Sangat ringan dan cocok digunakan oleh pemadam api profesional.Sesuai dengan aspek NFPA 1964 (Semprot, Nozzle, Shutoff, dan Tip)
    atribut:
    • Connection: Drat NHT
    • Working Pressure (Bar): 8
    • Flow Rate (L/minute): 122-230-360-475
    • Maximum Pressure (bar): 40
  15. Non Brand Jet Nozzle Alumunium
    Mulai

    Rp479.900

    Non Brand Jet Nozzle Alumunium
    Deskripsi:
    Pipa ujung selang damkar
    atribut:
    • Material: Aluminium
    • Dimensions (cm): 15x61x15
    • Color: Silver
  16. Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  17. PRO-QUIP Electric Jet Cleaner
    Mulai

    Rp999.900

    PRO-QUIP Electric Jet Cleaner
    Deskripsi:
    Pro-Quip Newtek RJC110 Pressure WasherDesain dan Pengembangan di Amerika
  18. Protek Gun Nozzle Spray
    Mulai

    Rp8.299.900

    Protek Gun Nozzle Spray
    Deskripsi:
    Headline fire hose, spray water
    atribut:
    • Material: Alloy
    • Dimensions (cm): 40x10x40
    • Color: Black
Daftar Harga nozzle spray gun Terbaru January 2026
MultiPro Spray Gun AccessoriesRp189.900
FISCH Electric Spray GunRp379.900
Mollar Electric Spray GunRp469.900
ANEST IWATA Medium Spray Gun Suction Type NozzleRp4.099.900
SPEEDAIRE Air Brush Spray Gun KitsRp909.900
LAKONI Spray GunRp269.900
Ikeuchi Flat Type Air NozzleRp2.099.900
Ikeuchi Flat Type Air NozzleRp189.900
ANEST IWATA Katana Spray Gun / Semprotan CatRp1.899.900
ANEST IWATA W-71 SpraygunRp4.499.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)