Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)

Sebelum PPN:
Rp149.900
Spesifikasi
Overall Length (mm)25
Weight (g)16
Hexagon Opposite Side(mm)14
Working Pressure (MPa)(Standard) 03
Angle (degree)Spray / 90 (0.3MPa)
Screw SizeR1/4
Spray Volume (L/minute)1.0(0.3MPa)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Flat spray pattern with a mountain-shaped spray distribution having gradually tapered edges.
- Tapered edges overlap to provide uniformity of spray distribution in multiple-nozzle arrangements.

Ulasan Produk

Tidak ada ulasan