Beli nozzle sprayer water di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)Deskripsi:Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.atribut:
- Applications: Air Duster Nozzle
- Body Material: Brass (Nickel Plated)
- Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
- Material (O-Rings): NBR
- Nozzle Connector Diameter: G1/8
- Nozzle Length (mm): 27
- Nozzle Outside Diameter (phi mm): 6
- Nozzle diameter (mm): 2
- Weight (g): 21
- Ikeuchi Flat Type Air Nozzleatribut:
- Total Length x W (mm): 90 x 42
- Nozzle Mounting Port: R1/4
- Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)atribut:
- Overall Length (mm): 25
- Weight (g): 16
- Hexagon Opposite Side(mm): 14
- Working Pressure (MPa): (Standard) 03
- Angle (degree): Spray / 90 (0.3MPa)
- Screw Size: R1/4
- Spray Volume (L/minute): 1.0(0.3MPa)
- TRUSCO Nozzle Air Duster Conical (Nosel Udara)atribut:
- Material: Brass
- Nozzle Length (mm): 15
- Nozzle Mounting Part: Screw Diameter G1 / 8
- Nozzle diameter (mm): phi1.0 x 12
- Weight (g): 10
- Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303atribut:
- Normal Pressure (MPa): 0.3
- Type: Fan-shaped
- MATABi Pressure Sprayer Optional Accessoriesatribut:
- Material: Polyacetal resin
- Ikeuchi Standard Flat Spray Nozzleatribut:
- Spray Angle (°): 90 (0.3MPa)
- Screw Size: R1/4
- Material: Stainless Steel
- Standard Operating Pressure (MPa): 0.3
- Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degreesatribut:
- Overall Length (mm): 27
- Weight (g): 2.2
- Screw Diameter: R1/4
- Hexagon Opposite Side(mm): 14
- Spray Angle: 90 degree (0.3MPa)
- Screw Size: R1/4
- Pressure (MPa): 0.3 (standard)
- Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
- Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303atribut:
- Spray Adjustment: 120°
- Type: Full cone
- Ikeuchi Wide-Angle Flat Spray NozzleDeskripsi:-Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
- Ikeuchi Fine Fog Generation, Minimal Injection Volume, Empty Conical Nozzle, Made of SUS303atribut:
- Screw Size: G1/4 B
- Normal Pressure (MPa): 0.7
- Injection Angle: 80°
- Type: Empty cone
- TRUSCO Nozzle Air-Blow Gun (Nosel Udara)Deskripsi:Usage:Dropped rust, Paint peeling, Surface treatment of metal, glass, plastic etc.atribut:
- Finishing Material: Brass / nickel plated
- Weight (g): 18
- Nozzle Length (mm): 30
- Nozzle Connector Diameter: G1/8
- Nozzle diameter (mm): Special
- Rutland Spray Nozzle Strater SetDeskripsi:Four piece spray nozzle set with nozzle, 1/2in Water Stop Hose Connector, Hose End Connector and Universal Tap Conectoratribut:
- Color: Yellow-Black
- Sprayer Features: Snap Action Connector
- Spray Settings: Adjustable from Jet to Fan
- Ikeuchi Spray Nozzleatribut:
- Dimensions (mm): 41.3x23 (total length x opposite side of hexagon)
- Screw Size: Rc1/4
- Safety 3 Herbicide Nozzle For Sprayeratribut:
- Suitable Model: SSD-3, SSD-5
- TONATA Variable/Spray NozzleDeskripsi:Mengganti kepala Nozzle dari jet ke model spray untuk mengatur besar kecilnya airatribut:
- Type: Variable Nozzle / Spray Nozzle
- DAHLIA (Sprayer) Brass Nozzleatribut:
- Weight (g): 30
- Conforming Body: NO1200, NO626
- Material: Brass
- Size (mm): 180
- TRUSCO Number: 215-1332
- MATABi Battery Operated Sprayeratribut:
- Color: Blue
- Depth (mm): 125
- Height (mm): 300
- Material: Tank: High Density Polyethylene (HDPE) Tip: ABS
- Power Supply (V): AA batteriesx2 (sold separately)
- Volume (ml): 1000
- Width (mm): 120
- Takagi Semprotan AirDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- Furupla Sprayer (Alat Penyemprot)Deskripsi:-Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.atribut:
- Nozzle Materials: Brass
- Nozzle Pipe Materials: Stainless Steel (SUS304)
- Tank Material: Polyethylene (PE)
- Hose Material: Elastomer (TP)
Daftar Harga nozzle sprayer water Terbaru March 2026
| TRUSCO Nozzle Air Flow Adjustment (Nosel Udara) | Rp99.900 |
| Ikeuchi Flat Type Air Nozzle | Rp189.900 |
| Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel) | Rp149.900 |
| TRUSCO Nozzle Air Duster Conical (Nosel Udara) | Rp279.900 |
| Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 | Rp219.900 |
| MATABi Pressure Sprayer Optional Accessories | Rp19.900 |
| Ikeuchi Standard Flat Spray Nozzle | Rp159.900 |
| Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees | Rp63.900 |
| Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303 | Rp239.900 |
| Ikeuchi Wide-Angle Flat Spray Nozzle | Rp139.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P101000450-1.jpg)

/P102025048-1.jpg)
/P101000452-1.jpg)







/P102006115-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Variable%2FSpray%20Nozzle/92P111129326-1.jpg)
%20Brass%20Nozzle/h5P103644617-1.jpg)


/P102639061-1.jpg)