Beli nozzle air mancur di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)atribut:
- Total Length x W (mm): 90 x 42
- Nozzle Mounting Port: R1/4
- Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)atribut:
- Total Length (mm): 90
- Width (mm): 42
- Nozzle Attachment Port: R1/4
- Purpose of Use: For liquid draining and drying, blowing of dirt, air cooling etc.
- Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)atribut:
- Overall Length (mm): 25
- Weight (g): 16
- Hexagon Opposite Side(mm): 14
- Working Pressure (MPa): (Standard) 03
- Angle (degree): Spray / 90 (0.3MPa)
- Screw Size: R1/4
- Spray Volume (L/minute): 1.0(0.3MPa)
- Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih)atribut:
- Overall Length (mm): 35
- Suitable fluid: Compressor Air
- Width (mm): 42
- nozzle thread: R1/4
- Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)atribut:
- Overall Length (mm): 27
- Weight (g): 2.2
- Screw Diameter: R1/4
- Hexagon Opposite Side(mm): 14
- Spray Angle: 90 degree (0.3MPa)
- Screw Size: R1/4
- Pressure (MPa): 0.3 (standard)
- Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
- Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 (Nosel Spray / Nosel Air)atribut:
- Normal Pressure (MPa): 0.3
- Type: Fan-shaped
- Ikeuchi Straight Nozzle CCP-A Series (Nosel Air Lurus)Deskripsi:Since it injects straight air from a single hole, it has high straightness and a high air blow effect.atribut:
- Material: S303
- Screw Size: R1/8
- Joplax Flat nozzle FL-600Eatribut:
- Adaptive Fluid: Air
- Connection Port Diameter: G1/4
- Working Air Pressure Range (MPa): 1
- Ikeuchi Straight Nozzle Width Type (Nosel Udara Pipih)Deskripsi:A small air nozzle with an injection width of 24 mm.atribut:
- Material: PPS
- Maximum Operating Pressure (MPa): 0.7
- Screw Size: R1/8
- Number of Holes: 8
- Heat Resistance Temperature (°C): 120
- Opening Diameter (mm): 1
- Nikki Point Fit NozzleDeskripsi:-Angle of injection port is adjustable within the range of ±35°.-Compared to resin nozzles, the position can be maintained even at high flow rate.atribut:
- Material: Steel
- Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303 (Nosel Spray / Nosel Air)atribut:
- Spray Adjustment: 120°
- Type: Full cone
- Joplax Air Duster Joplastar (R2) (Semprotan Angin Kompresor)Deskripsi:-Eliminate metal parts to the limit, PP resin was made of more than 90% of material. -Drying by air blow, cooling and cleaning.atribut:
- Nozzle Length: 26.5mm
- Nozzle Opening Diameter: 3mm
- Nozzle Mounting Port: M14x1
- Air Mounting Outlet: G1/4
- Total Length: 128mm
- Ikeuchi Flat Type Air Nozzle Made of SUS316L (Nosel Udara Pipih)atribut:
- Type: Flat
- Mass (g): 144
- Total Length x Width (mm): 90x42
- Screw Size: R1/4
- OMRON Heater Burnout Alarm K2CUDeskripsi:Catch breaks from small capacity heaters to large capacity heaters Detects breaks in heaters of molding machines, packaging machines, etc., and outputs alarms. Because it has high-precision judgment capability, it can also detect single disconnection when using multiple heaters. Applicable to a wide range of heaters from small capacity to large capacity. The K2CU-F large-capacity CT integrated type is applicable to both single-phase and three-phase heaters. With the voltage fluctuation compensation function, high-precision alarm output can be obtained without causing a false alarm for heater current fluctuation due to fluctuations in power supply voltage.atribut:
- Ambient Relative Humidity (RH): 45 to 85
- Rated Frequency (Hz): 50/60 (shared)
- Control Output: 1c AC220V 2A(cosΦ=0.4)
- Impact Resistance Durability (m²): 98
- Influence of Temperature (%/°C): Within ± 10 at 20 ± 30
- Insulation Resistance (MΩ): 10 or more (between all electrical circuits and mounting panel) (at 500 VDC)
- Operating Time (s): 0.5 or less (when current changes from 150% of operating value to 0)
- Overcurrent intensity: 2s at 20 times the maximum settling value
- Vibration Resistance (Destruction): 16.7Hz Double amplitude 1mm 3 directions 10min each
- Withstand Voltage: AC2000V 50 / 60Hz 1min (between all electrical circuits and mounting panel)
- Ikeuchi Fan Type Nozzle for Air Steam Made of SUS303 (Nosel Kipas Uap / Nosel Udara)atribut:
- Normal Pressure (MPa): 0.3
- Injection Angle: 90°
- Type: Fan-shaped
- Ikeuchi Compact Flat Type Plastic Air Nozzle (Nosel Udara Pipih)Deskripsi:-A compact design having a wide of 24mm and total length of 30mm without changing high punching force and silentness.-It can be installed in a narrow space that could not be installed conventionally, and air blowing to every corner is possible.-Made of PP-For liquid draining and drying, blowing of dirt, air cooling etc.atribut:
- Nozzle Mounting Port: R1/8
- Suplier Order Number: 364-0710 (3640710)
- Total Length x W (mm): 30 x 24
- Ikeuchi Wide Flat-Shaped Air Nozzle Made Of PPS Resin (Nosel Udara Pipih / Nosel Spray Air)atribut:
- Weight (g): 62
- Overall-Length x Width W (mm): 90x121
- Nozzle Mounting Part: R3/8
- Screw Size: R3/8
- Nozzle diameter (mm): 1
- Purpose of Use: For liquid draining and drying, blowing of dirt, air cooling etc.
- Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air)Deskripsi:-Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
Daftar Harga nozzle air mancur Terbaru October 2026
| Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih) | Rp189.900 |
| Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air) | Rp119.900 |
| Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih) | Rp2.099.900 |
| Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air) | Rp149.900 |
| Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih) | Rp499.900 |
| Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air) | Rp63.900 |
| Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 (Nosel Spray / Nosel Air) | Rp219.900 |
| Ikeuchi Straight Nozzle CCP-A Series (Nosel Air Lurus) | Rp109.900 |
| Joplax Flat nozzle FL-600E | Rp989.900 |
| Ikeuchi Straight Nozzle Width Type (Nosel Udara Pipih) | Rp349.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/4vP105632175-1.jpg)
/ivP105633679-1.jpg)
/P102025017-1.jpg)
/P102025048-1.jpg)
/bqP111403422-1.jpg)
/0oP102025024-2.jpg)
/P103091028-1.jpg)
/diP110734486-1.jpg)

/epP110734529-1.jpg)

/P103090940-1.jpg)
%20(Semprotan%20Angin%20Kompresor)/poP102619924-7.jpg)
/P103090898-1.jpg)

/P103090931-1.jpg)
/P102796898-1.jpg)
/P102025062-1.jpg)
/P102889602-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)