OMRON Heater Burnout Alarm K2CU

Sebelum PPN:
Rp2.799.900 - Rp2.899.900
Spesifikasi
Ambient Relative Humidity (RH)45 to 85
Rated Frequency (Hz)50/60 (shared)
Control Output1c AC220V 2A(cosΦ=0.4)
Impact Resistance Durability (m²)98
Influence of Temperature (%/°C)Within ± 10 at 20 ± 30
Insulation Resistance (MΩ)10 or more (between all electrical circuits and mounting panel) (at 500 VDC)
Operating Time (s)0.5 or less (when current changes from 150% of operating value to 0)
Overcurrent intensity2s at 20 times the maximum settling value
Vibration Resistance (Destruction)16.7Hz Double amplitude 1mm 3 directions 10min each
Withstand VoltageAC2000V 50 / 60Hz 1min (between all electrical circuits and mounting panel)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Catch breaks from small capacity heaters to large capacity heaters Detects breaks in heaters of molding machines, packaging machines, etc., and outputs alarms.
Because it has high-precision judgment capability, it can also detect single disconnection when using multiple heaters.
Applicable to a wide range of heaters from small capacity to large capacity.
The K2CU-F large-capacity CT integrated type is applicable to both single-phase and three-phase heaters.
With the voltage fluctuation compensation function, high-precision alarm output can be obtained without causing a false alarm for heater current fluctuation due to fluctuations in power supply voltage.
Feature
Catch disconnection from small capacity heater to large capacity heater
Molding machine detects a wire of a heater such as a packaging machine and outputs an alarm.
Since it has high accuracy determination capability, one-line break when using a multi-heater can also be detected.
Apply to a wide range of heaters from small volumes to large capacity.
K2CU-F large capacity CT integrated type is single-phase, three-phase, or one heater.
By voltage fluctuation compensation function, high-precision alarm output is obtained without causing a mistake for fluctuations in the heater current due to the fluctuation of the power supply voltage.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait