Beli nozzle air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sellery Semprotan AirDeskripsi:> Spray pattern can be adjusted (60-270/271/272/273/336)_x000D_> Lock clip for continuous spray (60-270/271/272/273/336)_x000D_> 3 spray pattern (60-274)_x000D_> 8 pattern spray head: FLAT, SHOWER, MIST, CONE, VERTICAL, JET, RINSE, CENTER (60-275/276)_x000D_> High pressure max 100 psi (60-277)atribut:
- Outside Diameter (inch): 3/4
- monotaro Suction Type Water Duster (Semprotan Air)Deskripsi:Water, and using a cleaning solution, such as the suction cleaning work.atribut:
- Connection Method: Coupler attached
- Fluid: Compressed air
- Maximum Operating Pressure (MPa): 0.7
- Nozzle Length (mm): 290
- Hose Length (mm): 2000
- Body Material: Nylon 66
- Material (Hose): PVC
- Material (Nozzle): Brass, Steel
- Use Temperature (°C): -10 to 60
- tp-link 8-Port 10/1000Mbps SOHO Desktop Switchatribut:
- Interface: 8 10/100/1000Mbps Ports, Auto-Negotiation, Auto-MDI/MDIX
- Standards and Protocols: IEEE 802.3 / 802.3u / 802.3ab/ 802.3x /802.1p
- Buffer Size: 1.5Mb
- Power Supply (V/A): External Power Adapter (Output: DC 9/0.6)
- Dimensions (mm): 158x101x25
- Maximum Heat Dissipation (BTU/hour): 11.29
- Power Consumption (W): Max. 3.97 (220V/50Hz)
- Ikeuchi Flat Type Air Nozzleatribut:
- Total Length x W (mm): 90 x 42
- Nozzle Mounting Port: R1/4
- Ikeuchi Standard Flat Spray Nozzleatribut:
- Spray Angle (°): 90 (0.3MPa)
- Screw Size: R1/4
- Material: Stainless Steel
- Standard Operating Pressure (MPa): 0.3
- Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303atribut:
- Normal Pressure (MPa): 0.3
- Type: Fan-shaped
- TRUSCO Spray Bottle Trigger (Botol Semprotan)Deskripsi:Cannot be used in solvent-based liquid.
- KRISBOW Semprotan TanamanDeskripsi:Lengkapi perlengkapan berkebun Anda dengan alat semprot tanaman persembahan Krisbow. Alat ini memiliki desain ergonomis yang nyaman serta mudah digunakan. Selain itu, alat penyemprot berkapasitas 500 ml ini terbuat dari material berkualitas yang menjamin ketahanan penggunaan lebih lama. Temukan koleksi produk terbaik dari Krisbow lainnya sekarang juga.
- Ikeuchi Round type Air Nozzleatribut:
- Nozzle Mounting Port: R1/4
- Nozzle Length: 25mm
- Nozzle Opening Diameter: 1.2mm
- monotaro Air Duster Powerful NozzleDeskripsi:By installing on an air gun it is possible to increase the air volume.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Screw Diameter: G1/8
- Maximum Working Pressure (MPa): 0.8
- Nozzle Length (mm): 83.3
- Nozzle Inside Diameter (phi mm): 15.8
- TRUSCO Nozzle for Replacementatribut:
- Accessories: Hose Nipple
- Connection Diameter: PT1/4
- Fluid: Air, Cutting Fluid
- Material: Polyacetal Resin Use
- Nozzle Length (mm): 330
- Operating Temperature Range (°C): -40 - +120
- Purpose of Use: To cool the blade edge and cool the workpiece during cutting.
- Tip Nozzle Diameter: 1/8
- KINKI Air Duster NozzleDeskripsi:-Nozzle that can expand the length. Possible from 650mm to 1550mm.-Since the tip is stainless steel, it has durability.atribut:
- Nozzle Mounting Port: G1/8
- monotaro Nozzle for Air Duster Gun (with Flow Rate Adjustment) (Nozel Semprotan Angin)Deskripsi:The flow rate can be adjusted with the nozzle.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Fluid: air
- Nozzle Diameter (Ø mm): 2
- Body Material: brass
- Nozzle Screw Diameter: G(PF)1/8
- Ikeuchi Equal Fan-Shaped Nozzle Made of SUS303atribut:
- Type: Fan-shaped
- Normal Pressure (MPa): 0.3
Daftar Harga nozzle air Terbaru March 2026
| Sellery Semprotan Air | Rp32.900 |
| monotaro Suction Type Water Duster (Semprotan Air) | Rp379.900 |
| tp-link 8-Port 10/1000Mbps SOHO Desktop Switch | Rp549.900 |
| Ikeuchi Flat Type Air Nozzle | Rp189.900 |
| Dragon Botol Semprotan | Rp15.900 |
| Ikeuchi Standard Flat Spray Nozzle | Rp159.900 |
| Kenmaster Botol Penyemprot Air | Rp3.900 |
| Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 | Rp219.900 |
| Kenmaster Semprotan AIr | Rp9.900 |
| monotaro Semprotan Air | Rp79.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/oxP103190897-1.jpg)








/P101000912-1.jpg)







%20(Nozel%20Semprotan%20Angin)/P102238288-1.jpg)