Beli nitto kohki cupla di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO KOHKI Zero Spill Coupler Plugatribut:
- Valve Structure: Both open and close type
- Installation Shape: For male thread mounting
- Maximum Working Pressure: 3.5MPa
- Fluid: Water, hydraulic oil, air, gas
- Socket or Plug: plug
- NITTO KOHKI Super Coupler PlugDeskripsi:The lightweight design makes it the perfect match for hand tools! One-touch connection provides excellent operability. Lightweight design suitable for on-hand connection of hand tools. Some parts of the main body are made of aluminum to reduce weight.atribut:
- Material (Main Unit): Steel / Aluminium
- Operating Temperature Range (°C): -20 to +80
- Type of Connection: One-touch type
- Thread Size: R1/4
- Socket or Plug: Plug
- Material (Seal): Nitrile rubber
- Maximum Operating Pressure (MPa): 1
- Mounting Shape: Male screw
- Suitable fluid: Air
- TRUSCO Number: 113-6488
- With/Without Valve: None
- NITTO KOHKI Hi Cupla NBR SG-720 Steel SS41Deskripsi:Untuk menyambungkan selang kompresor dan alat-alat pneumatik. Tersedia dalam berbagai bahan, ukuran, dan bentuk. Tahan banting. - Sambungan serba guna untuk menyambungkan selang kompresor dan alat-alat pneumatik.- Bahan baja cocok untuk angin. Kuningan atau stainless steel cocok untuk air. Perlu diperhatikan bahwa cairan akan keluar dari plug ketika dilepas.- Bagian struktural penting dari model baja sudah dipanaskan agar lebih tahan lama dan awet.- Tersedia dalam berbagai bahan, ukuran, dan bentuk yang cocok untuk berbagai alat.atribut:
- Material: Steel SS41
- Packing: NBR SG-720
- NITTO KOHKI Sp-V Coupler Typea SocketDeskripsi:For inert gas / vacuum
- NITTO KOHKI Mini Coupler Socket SH Type (for Rubber Hose Mounting)atribut:
- Dimension A (mm): 29
- Maximum Working Pressure (MPa): 0.7 [7kgf/cm2)
- Operating Temperature Range (°С): -20 to +80
- Body Material: brass
- Installation Shape: hose nipple
- Material (Seal): Nitrile rubber
- Socket or Plug: socket
- Use: Hose intermediate use
- Valve Structure: With valve
- Chiyoda Seiki Gas Cutting Torch Set CA Acet Glitteratribut:
- Type: Torch Mixing
- Cuts Capacity (mm): 0-50
- Gas: Acetylene
- Length (mm): 525
- NITTO KOHKI Sp-V Coupler Typea PlugDeskripsi:For inert gas / vacuum
- NITTO High CouplerDeskripsi:The body material, size, and mounting shape are standardized so that it can be used in a wide range of applications, from factory air piping to pneumatic tool hoses. Can be connected to the Nitto High Coupler series.atribut:
- Operating Temperature Range: -20 to 80 ° C
- Maximum Working Pressure (MPa): 1.0
- Pressure Resistance (MPa): 1.5
- Opposite Side Mounting Size: Rc1 / 8
- Fluid Used: air, water
- Compatible coupler: Nitto Koki High Coupler Series
- NITTO Sp Coupler Type Aatribut:
- Operating Temperature Range: -20 to 80 ° C
- Applicable coupler: Nitto Koki SP-A coupler series
- NITTO KOHKI HI Cupla Socket Male ThreadDeskripsi:From factory air line to pneumatic tool connection, available in various body materials, sizes and end configurations. Excellent durability.• An excellent general purpose coupling for connecting factory air supply to pneumatic tools.• Steel coupling is suitable for air. Brass or stainless steel is suitable for water. Note that fluid will come out from the plug when disconnected.• Critical structural parts of steel models are heat-treated for increased strength giving greater durability and resistance to wear.
- NITTO KOHKI TSP Coupler Plugatribut:
- Operating Temperature Range: Compliant with socket
- Fluid: Air, mineral hydraulic fluid
- Valve Structure: No valve
- Socket or Plug: plug
- Installation Shape: Male thread
- Compatibility: If it is the same size, you can connect the socket and plug regardless of the mounting shape
- NITTO KOHKI Sp Coupler Type A Plug (Brass, Fluorine Rubber Seal)atribut:
- Compatibility: Connections can not be made if the sizes are different.
- Body Material: brass
- Fluid: Water, hydraulic oil, water vapor, chemicals, air, gas
- Material (Seal): Fluoro rubber (FKM)
- Socket or Plug: plug
- Valve Structure: With valve
- NITTO KOHKI Sp Coupler Type A Socket (Made Of Brass, Fluorine Rubber Seal)Deskripsi:UseableMedium pressure, general purpose typeatribut:
- Compatibility: Connections can not be made if the sizes are different.
- Body Material: brass
- Fluid: Water, hydraulic oil, water vapor, chemicals, air, gas
- Material (Seal): Fluoro rubber (FKM)
- Valve Structure: With bubble
Daftar Harga nitto kohki cupla Terbaru January 2026
| NITTO KOHKI Hsu Coupler Socket | Rp1.999.900 |
| NITTO KOHKI Zero Spill Coupler Plug | Rp169.900 |
| NITTO KOHKI SP Coupler Type A Socket | Rp279.900 |
| NITTO KOHKI SP Coupler Type A Plug | Rp149.900 |
| NITTO KOHKI Super Coupler Plug | Rp61.900 |
| NITTO KOHKI Mini Cupla | Rp119.900 |
| NITTO KOHKI Hi Cupla NBR SG-720 Steel SS41 | Rp32.900 |
| NITTO KOHKI Micro Cupla | Rp36.900 |
| NITTO KOHKI Sp-V Coupler Typea Socket | Rp429.900 |
| NITTO KOHKI Dust Cap | Rp9.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





























































































































































/P102834259-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Chiyoda%20Seiki%20Gas%20Cutting%20Torch%20Set%20CA%20Acet%20Glitter/gmP103709598-1.jpg)





/P102829567-1.jpg)
/P102829558-1.jpg)
/P102831191-1.jpg)