NITTO KOHKI Mold Coupler Fluoro Rubber Socket (for Hose Attachment) (Kopler)

Sebelum PPN:
Rp389.900 - Rp459.900
Spesifikasi
Dimension A (mm)29
Dimension N (mm)16.8
FluidWater, hot oil
Installation ShapeFor hose mounting
Material (Seal)Fluoro rubber
Maximum Working Pressure (MPa)1
Pressure resistance1.5MPa [15kgf/cm2)
Valve StructureWith valve
Body Materialbrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Space saving design that can also be used for molds with narrow water spacing. Socket is a long sleeve system. It can be detached with the plug embedded in the mold.UseableFor low pressure, general purpose type, mold cooling water inlet

Ulasan Produk

Tidak ada ulasan