NITTO KOHKI Coupler Mold Plug (for Female Thread Mounting) (Kopler)

Sebelum PPN:
Rp61.900 - Rp139.900
Spesifikasi
Dimension C (mm)15
Maximum Working Pressure (MPa)1
Operating Temperature Range (°С)-20 to +80
Body Materialbrass
Material (Seal)Nitrile rubber
Pressure resistance1.5MPa [15kgf/cm2)
Socket or Plugplug
Valve StructureNo valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Fluid flow direction: Fluid can flow from either socket side or plug side.
- Vacuum application compatibility: It can not be used for vacuum application both when single unit and when connecting.
Feature
Mold exchanging single thoroughly pursue! It is strong against rust, abundant variations.

Ulasan Produk

Tidak ada ulasan