NITTO KOHKI Hi Coupler BL Sh-BL Type (for Hose Mounting)

Sebelum PPN:
Rp149.900 - Rp169.900
Spesifikasi
Valve StructureOne-way opening / closing type
Pressure resistance2.0MPa [20kgf/cm2)
Material (Seal)Nitrile rubber
Operating Temperature Range-20 to +80℃
Maximum Working Pressure1.5MPa
Installation ShapeFor hose mounting
Fluidair
Socket or Plugsocket
Body MaterialSteel (chrome plating)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Steel compatible with air only
Feature
Groove in sleeve, stopper on socket body.  .Just turn the sleeve after connecting the coupler, easy and secure lock.UseableFor low pressure

Ulasan Produk

Tidak ada ulasan