Beli nitchi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITCHI Electric Chain Hoist 3F (Katrol Rantai Elektrik)
    Mulai

    Rp109.999.900

    NITCHI Electric Chain Hoist 3F (Katrol Rantai Elektrik)
    atribut:
    • Load Capacity (t): 5
    • Hook Weight (kg): 13.5
    • Length of Power Source Cable (m): 5
    • Length of Push Button Cable S (m): 3.8
    • Chain Length (m): 25
    • Lifting Speed (m/minute): 2.6
  2. TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp12.999.900

    TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Lifting Motor Frequency (Hz): 50
    • Lifting Motor Rotary Speed (m/minute): 1440
    • Running Motor Frequency (Hz/s): 50
    • Running Motor Rotary Speed (m/minute): 1440
  3. ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  4. KRISBOW Professional Spirit Level Blue (Waterpass)
    Mulai

    Rp309.900

  5. TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)
    Mulai

    Rp14.999.900

    TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)
    atribut:
    • Power Supply (V-Hz): 380-50
    • ED Rate (%): 40
    • Phase: 3 Phase
  6. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  7. Shunda Plavon Ceiling Panel PVC Interior (Plafon PVC)
    Mulai

    Rp86.900

    Shunda Plavon Ceiling Panel PVC Interior (Plafon PVC)
    atribut:
    • Material: PVC (Polyvinyl Chloride)
  8. Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)
    Mulai

    Rp18.999.900

    Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)
    Deskripsi:
    Our new Torcon overload protection device is a slip clutch style. In the event of an overload, the device actuates and prevents the hoist from continuing to lift. This mechanism protects the hoist from damage.MAS series motorized trolley, three phase, single speed, slower traversing speed, for combination with the FA series electric chain hoistsMAF series motorized trolley, three phase, single speed, faster traversing speed, for combination with the FA series electric chain hoistsMB series motorized trolley, three phase, dual speed, for combination with the FA series electric chain hoistsTrolleys come with pivoting adapter for hook to hook type suspension or lug type suspension
    atribut:
    • Load Capacity (t): 0.5
  9. GEA Vending Machine Spiral System (Mesin Penjual Otomatis)
    Mulai

    Rp53.999.900

    GEA Vending Machine Spiral System (Mesin Penjual Otomatis)
    Deskripsi:
    Mesin jual otomatis yang dapat mengeluarkan produk yang diinginkan seperti makanan ringan, soft drink, air minum dalam kemasan, dll. Dengan kemudahan sistem pembayaran elektronik (e-payment). Terintegrasi dengan OS Android untuk daya dukung mobile phone. Dilengkapi tombol layar sentuh (touch screen) demi kenyamanan dalam bertransaksi.
    atribut:
    • Capacity: 300
    • Power (W): 520
    • Voltage (V/Hz): 220/50 1P
    • Temperature (°C): +4 to +8
    • Refrigerant: R134a
    • Number of Shelf: 6
    • Dimensions (LxWxH) (cm): 118x85x194
  10. FLUKE Industrial Multimeter Service Combo Kit (Multitester)
    Mulai

    Rp18.999.900

    FLUKE Industrial Multimeter Service Combo Kit (Multitester)
    Deskripsi:
    This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, combined with the i400 AC current clamp. Together they provide the resolution and accuracy to efficiently troubleshoot any electrical system. The kit includes special accessories to make you even more productive on the job and will save over 15% compared with the individually priced items. Plus, you'll be working with the most trusted tools in the world.Fluke-87V Multimeter has true-rms accuracy and advanced functionality to give you the results you need- True-rms accuracy with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording- Efficiently troubleshoot motor drives, plant automation, power distribution, and electromechanical equipment even in loud, high-energy, and high-altitude locations- A low pass filter supports accurate frequency measurements on VFDs and captures intermittents as fast 250 µSFluke-i400 AC 400A Current Clamp turns the 87V into a clamp meter- The current clamp provides accurate current measurements up to 400 A ac without breaking electric circuits- Allows taking measurements safely with industry standard safety ratingsSelect accessories like temperature probe, test leads and alligator clips- The 80BK-A DMM Temperature Probe plugs into the 87V's voltage jacks and allows temperature measurements from -40 °C to 260 °C (-40 °F to 500 °F)- TL75 Test Leads and AC175 Alligator Clips complete this versatile kit.Key safety features- Safety rated CAT III 1000 V, CAT IV 600 V meter to get you home safely from the job.- Designed to withstand spikes of more than 8000 V. Audible Input Alert warning against wrong use of input jacks.
    atribut:
    • Display: 6000 counts updates 4/Sec; 19999 counts in high–resolution mode
    • Analog Bar Graph: 32 segments, updates 40/sec
    • Battery Type: Alkaline
    • Battery Life (hour): 400 typical, without backlight
    • Size (mm): 201x98x52 (with holster) (87V)
    • Operating Temperature (°C): -20 to +55
    • AC Current Range: 0.1μA to 10A
    • AC Voltage Range: 0.1mV to 1000V
    • Capacitance Range: 0.01nF to 9999μF
    • DC Current Range: 0.1μA to 10A
    • DC Voltage Range: 0.1mV to 1000V
    • Frequency Range: 0.5Hz to 200kHz
    • Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C - 55°C)
    • Maximum Conductor Diameter (mm): 32 (Fluke i400)
    • Maximum Duty Cycle (%): 99.9
    • Nominal Current Range (A): 400 (Fluke i400)
    • Operating Altitude (m): 2000
    • Output Cable Length (m): 1.5 (Fluke i400)
    • Resistance Range: 0.1Ω to 50MΩ
    • Storage Temperature (°C): -40 to + 60
  11. 3M Peltor TM Earmuffs Headband Type X Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    3M Peltor TM Earmuffs Headband Type X Series
    atribut:
    • Material: (Cushion cover) Polyurethane, vinyl chloride, ABS resin, (Cup) ABS resin, thermoplastic resin
    • Standard: ANSI S3. 19-1974
    • Standards Approvals: CE Approved
    • Thickness (mm): 46 (Cup)
    • Type: Headband type
  12. Nansin Jack Caster (Scaffolding Caster) (Roda Caster Berulir)
    Mulai

    Rp1.499.900

    Nansin Jack Caster (Scaffolding Caster) (Roda Caster Berulir)
    atribut:
    • Certification Number: 14-09-188
    • Caster Type: Screw-in type freewheel caster
    • Stopper: Rotation stopper
    • Finishing (Metal Compatibletings): Unichrome plating
    • Material (Wheel): Steel plate wheel Rubber wound wheel (bearing entering)
    • Shape: FLEXIBLE S
    • Wheel Type: Single wheel
  13. AVON Woven Polyester Strapping
    Mulai

    Rp3.099.900

    AVON Woven Polyester Strapping
    Deskripsi:
    Woven polyester strapping with almost the strength of steel banding and unaffected by extremes of temperature. Can be re-used when secured with metal buckles. Core size: 78mm. Images are for illustration purposes only
    atribut:
    • Material: Polyester
  14. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  15. Fuji Electric Push Button Switch Φ22 AR22 / DR22 (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp93.900

    Fuji Electric Push Button Switch Φ22 AR22 / DR22 (Saklar Tombol/Saklar Tekan)
    atribut:
    • Electrical Durability: 500,000 times or more (at AC220V 6A), 1 million times or more (at AC220V 3A)
    • Insulation Resistance (MΩ): Between live parts and earth/between live parts of different polarities: 100 or more (DC500V megger)
    • Protection Class: IP65/IP65F
    • Rated Frequency (Hz): 50/60
    • Rated Insulation Voltage (V): AC/DC600
    • Short Circuit Protection Device: Fuse 15A
    • Standard: UL,CSA,TUV
    • Storage Temperature (°C): -40~80
    • Terminal Shape: Screw terminal
    • Terminal screw: M3.5 Phillips/Slotted Double Screw with Square Washer (Self-Lifting Type)
    • Type: Non-illuminated type
  16. JFE Advantech Digital Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp45.999.900

    JFE Advantech Digital Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material st, Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material storage tanks, piping, hull, thinning, corrosion tests such as factory equipment. Construction machinery wear, reduced meat inspection. Corrosion inspection of boilers cooling pipe. Corrosion inspection of the lighting pole, road sign pole.
    atribut:
    • Reproducibility (mm): ±0.1
    • Accessories: Probe, couplant, 5mm thick standard piece for Calibration (attached to body), portable box
    • Dimensions (mm): 69x30x144
    • Measurement Method : Ultrasonic pulse reflection method
    • Minimum Display Unit (mm): 0.1
    • Power: AA batteryx1 (included for test)
    • Probe Cable Length (m): 1 (with LEMO connector)
    • Used Frequency (MHz): 5
  17. KRISBOW Spirit Level Torpedo (Waterpass)
    Mulai

    Rp159.900

    KRISBOW Spirit Level Torpedo (Waterpass)
    atribut:
    • Dimensions (LxWxH)(mm): 230x40x20
  18. Joyko Correction Pen Liquid (Tipex Cair)
    Rating:
    100% of 100
    (15)
    Mulai

    Rp1.900

Daftar Harga nitchi Terbaru October 2026
NITCHI Electric Chain Hoist 3F (Katrol Rantai Elektrik)Rp109.999.900
TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)Rp12.999.900
ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Rp959.900
KRISBOW Professional Spirit Level Blue (Waterpass)Rp309.900
TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)Rp14.999.900
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
Shunda Plavon Ceiling Panel PVC Interior (Plafon PVC)Rp86.900
Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)Rp18.999.900
KRISBOW Spirit Level (Waterpass)Rp88.900
GEA Vending Machine Spiral System (Mesin Penjual Otomatis)Rp53.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)