Beli nepel angin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
- Vone Double Nepel Stainlessatribut:
- Finishing: Stainless
- Dimensions (inch): 1/2x1/2
- JIA RONG Double Nepel Krumatribut:
- Size (inch): 1/2
- TRUSCO Hose NippleDeskripsi:Use:Connection of equipment and hoseatribut:
- Fluid Temperature (°C): -50 to 150
- Working Pressure (MPa): 3.45
- monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)Deskripsi:It is a rust-resistant stainless steel diametrical hexagonal nipple.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Screw Type: PT screw
- RoHS Directive: Correspondence
- Maximum Working Pressure (MPa): 1
- Dimension L (mm): 39
- Dimension SW (mm): 25.8
- Material: Stainless steel (SUS 304)
- Nominal Diameter A: 15 x 10
- Nominal Diameter B: 1/2 x 3/8
- Shape: Different diameter hex nipple
- monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: Nipple
- Standard: JIS B2302
- Maximum Working Pressure (MPa): 1
- Screw Type: PT screw
- TEKIRO Double End Flare Nut WrenchDeskripsi:TEKIRO Wrench, Flare Nut (Kunci Nepel)-Material chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- ASOH Hose Jointatribut:
- Fluid Temperature (°C): -50 to 150
- Working Pressure (MPa): 3.45
- Finishing Material: Brass (C3604)
- Mr. Flex Quick Coupler One Touch SH Type (Kopler)Deskripsi:Application :-Pneumatic Tools-Air Piping-Air Pressure Equipmentatribut:
- Maximum Pressure (MPa): 2
- Type: Hose End
- Working Pressure (MPa): 1.5
- Thread: PT
- Temperature Range (°C): -20 -+80
Daftar Harga nepel angin Terbaru March 2026
| monotaro Hose Nipple (Nepel Selang) | Rp11.900 |
| ALDO Nepel Double Drat | Rp9.900 |
| Vone Double Nepel Stainless | Rp15.900 |
| JIA RONG Double Nepel Krum | Rp12.900 |
| WAKASA Nepel Angin Rem | Rp309.900 |
| Vone Nepel Chrome | Rp17.900 |
| TRUSCO Hose Nipple | Rp159.900 |
| monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel) | Rp67.900 |
| monotaro Long Nipple (Hot Dip Galvanizing) (Nepel) | Rp16.900 |
| TEKIRO Double End Flare Nut Wrench | Rp39.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)






/P102229675-1.jpg)
%20(Nepel)/P101568539-1.jpg)

%20Lurus/ASOH%20Hose%20Joint/14P105411040-1.jpg)
/6qP107912242-1.jpg)