Beli nepple di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TSP Iron Pipe Fittings Nipple (Nipel Reduksi Besi)
    Mulai

    Rp12.900

  2. Mesin HL Nepple
    Mulai

    Rp4.900

  3. TRUSCO Hose Nipple
    52%
    Mulai

    Rp98.900

    TRUSCO Hose Nipple
    atribut:
    • Working Pressure (MPa): 3.45
    • Fluid: Water, air, oil
    • Hose Inside-Diameter (phi mm): 9
    • Dimensions r: 2013/01/04
    • Fluid Temperature (°C): -50 - 150
  4. Non Brand Chemical-Resistant PTFE Gasket Sheet
    Mulai

    Rp769.900

    Non Brand Chemical-Resistant PTFE Gasket Sheet
    Deskripsi:
    These food-grade ePTFE gasket sheets are made of expanded PTFE which is a more compressible form of PTFE that provides a tighter seal. They meet FDA standards for use in food, beverage, and pharmaceutical applications.
    atribut:
    • Backing Type: Plain
    • Binder Material: None
    • Color: White
    • FDA Approved: Yes
    • For Piping System: Food and Beverage
    • Form: Sheet
    • Metal Detectable: No
    • Reinforced: No
    • X-Ray Detectable: No
  5. AMD Double Nipple Brass (Nipel Ganda)
    Mulai

    Rp72.900

    AMD Double Nipple Brass (Nipel Ganda)
    atribut:
    • Material: Brass
  6. INSPIRE Stainless Steel Single Soap Dispenser
    Mulai

    Rp419.900

    INSPIRE Stainless Steel Single Soap Dispenser
    atribut:
    • Material: Stainless Steel
  7. TSP Screw Fitting Double Nipple Galvanized
    Mulai

    Rp10.900

    TSP Screw Fitting Double Nipple Galvanized
    Deskripsi:
    Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beaded
    atribut:
    • Coating: Galvanized
    • Elongation (%): Min. 10
    • Hardness: Max. 150 HB
    • Hydrostatic Design Test Pressure (bar): 100
    • Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
    • Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
    • Tensile Strength (N/mm²): Min. 350
  8. monotaro Hose Nipple (Nepel Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    monotaro Hose Nipple (Nepel Selang)
    Deskripsi:
    For fittings for hoses
    atribut:
    • Material: brass
    • Working Pressure (MPa): 3
    • Shape: hose nipple
    • Types of Hozardous Materials: Non-dangerous goods
  9. TRUSCO Hose Nipple
    74%
    Mulai

    Rp51.900

    TRUSCO Hose Nipple
    Deskripsi:
    Use:Connection of equipment and hose
    atribut:
    • Fluid Temperature (°C): -50 to 150
    • Working Pressure (MPa): 3.45
  10. TRUSCO Bushing (Busing/Bos)
    Mulai

    Rp26.900

    TRUSCO Bushing (Busing/Bos)
    atribut:
    • Fluid Temperature (°C): -20 to 100
    • Fluid Used: Water/air/oil
    • Material: Brass (plated)
    • Maximum Working Pressure (MPa): 3.5
  11. KRISBOW Nozzle Semprot Putar 6 in 1
    Mulai

    Rp409.900

    KRISBOW Nozzle Semprot Putar 6 in 1
    Deskripsi:
    CHANGEOVER NOZZLE 6 IN 1- Equipped with 6 varaint nozzle
    atribut:
    • Type: Multipurpose tool
    • Dimensions (cm): 13.3x16x6.2
  12. Onda Double Nipple (Sambungan Nepel)
    14%
    Mulai

    Rp23.900

    Onda Double Nipple (Sambungan Nepel)
    Deskripsi:
    Sebagai penyambung/konektor pipa yang memiliki drat
    atribut:
    • Material: Brass
  13. G Iron Pipe Fittings V. Nepple
    Mulai

    Rp13.900

    G Iron Pipe Fittings V. Nepple
    atribut:
    • Material: Iron
Daftar Harga nepple Terbaru October 2026
ASOH Hose NippleRp8.900
Mesin HL Nepple for HLC 208Rp11.900
monotaro Different Diameter Union Straight (Sok Selang Lurus)Rp17.900
SCA Union PU (Sambungan Union)Rp1.900
TSP Iron Pipe Fittings Nipple (Nipel Reduksi Besi)Rp12.900
Mesin HL NeppleRp4.900
TRUSCO Hose NippleRp98.900
Non Brand Chemical-Resistant PTFE Gasket SheetRp769.900
AMD Double Nipple Brass (Nipel Ganda)Rp72.900
INSPIRE Stainless Steel Single Soap DispenserRp419.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)