Beli fitting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PISCO Minimal Fittings Minimal Nippleatribut:
- Material: Body: brass+electroless nickel plating
- Shape: Nipple
- PISCO Minimal Fitting Minimal StraightDeskripsi:Ultra-compact fitting for general piping. - Ideal for piping of the vacuum apparatus by the combination of the vacuum tube - Best small equipment, the piping space-saving Useable: Connection of the screw and tube.atribut:
- Shape: straight
- Type: Barb type
- Operating Temperature Range: 0 to 50°C (without freezing)
- Maximum Working Pressure: 0.5, when using vacuum tube (UD): 0.4MPa
- Fluid: air
- Vacuum Pressure: -100kPa
- Ikeuchi COOL Jetter Kit Industrial Fan Misting System (Kit Kipas Embun Industri)Deskripsi:-Can be easily installed in the factory fan on hand.-With stainless steel nozzle adoption, durability against ultraviolet rays etc is improved. -Livestock farmers, livestock houses, large warehouses, factories, event venues, temporary tents type and so on. -Water Tank (20L) -With Drought Water Sensor (to prevent idle operation)atribut:
- Power: Single Phase 100V
- Spray Amount: 0.105L/min
- Water Tank Capacity: 20L
- Noise Level: 65dB
- Number of Nozzles: 6
- PISCO Minimal Fittings Minimal NippleDeskripsi:Ultra-compact fitting for general piping. Ideal for piping of the vacuum apparatus by the combination of the vacuum tube. Best small equipment, the piping space-savingUseable: Connection of the tube and the tubeatribut:
- Type: Barb type
- Operating Temperature Range: 0 to 50°C (without freezing)
- Maximum Working Pressure: 0.5, when using vacuum tube (UD): 0.4MPa
- Fluid: air
- Material (Gasket): POM
- Material (metal hood)/Processing: Brass (electroless nickel plating)
- RoHS Directive: Yes
- Vacuum Pressure: -100kPa
- AEROQUIP Splicer Hose FittingDeskripsi:These tool sets fit into the radial grooves of shafts and holes in a vehicle and are sprung to ensure they remain securely in place. E-clip tool sets are dual-operation tools: one end of the tool releases the e-clip while the other end installs it. Each tool locks into the handle provided.atribut:
- UNSPSC: 40141734
- For use with: Splicer
- Material: Steel
- Maximum Working Pressure (Psi): 500
- Min. Burst Pressure (PSi): 2000
- Package Quantity: 1
- Product Type: Splicer Hose Fitting
- Refrigerant Type: 134A; MP39; MP66; R12; R22; R404A; R502
- Standards: SAE J2064
- SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)Deskripsi:Most popular type. For pipe fitting to same direction from female screw part.
- ASOH Hose Joint Double End (Sambungan Selang)atribut:
- Material: Brass
- Type: Hose fittings
- Shape: Nipple
- Suitable fluid: Water, air, oil
- Maximum Operating Pressure (MPa): 3.45
- Maximum Operating Pressure (kgf/cm²): 35
- ANEST IWATA Needle Fitting Packing Set (Aksesoris Alat Semprot Cat)Deskripsi:For Iwata W101/200, LPH100, LPH101
- PISCO Stop Fitting Straight (Sambungan Lurus)Deskripsi:General pneumatic piping stop valve function built-in one-touch fitting. When removing the tube will stop air. In conducting a two-stage structure, easy attachment and detachment of the tubeUseable: Connection of the screw and tubeatribut:
- Shape: straight
- Type: Built-in stop valve type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Maximum Working Pressure: 0.9MPa
- Fluid: air
- Vacuum Pressure: -100kPa
- Tsukiji Works Barbed Hose Fitting Nipple Hn Susatribut:
- Jagged Hose Nipple, Outer Dia. (Φmm): 38
- Material: SUS
- Nominal Diameter B: 1-1/2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shape: Hose nipple
- ULVAC KF-25 Adapteratribut:
- Material: Brass + plating
- PISCO Minimal Fitting Minimal Different Diameter Nippleatribut:
- Material: Body: brass+electroless nickel plating
- Shape: Different diameter nipple
- Effective Sectional Area: 0.9mm²
- Orifice Diameter: 1.2φ mm
- Dimension B: 14mm
- Dimension E: 6mm
- Dimension P: 5mm
- Inner and Outside Diameter of Compatible Tube (Hose): 3x2/4x2.5φ mm of Compatible Tube (hose)
- TRUSCO Number: 442-6592
- Ikeuchi Yamagata Fan-shaped Nozzle (Nosel Spray / Nosel Air)Deskripsi:A fan-shaped spray with a chevron flow distribution that is strong in the center and gradually weakens toward both ends is generated. Easy attachment/detachment reduces maintenance time. The knurled shape with a brim makes it easy to apply force when putting on and taking off. A structure that prevents the tip and packing from falling off after removal.Cleaning and sprayingatribut:
- Material: PP (nozzle tip), PPS (adapter), FEPM (packing)
- Screw Size: R1/8
- Spraying Angle: Classification: 115, 115 (at standard pressure)
- Standard Operating Pressure (MPa): 0.3
- Hosho Mfg Coupling Medium Metal Fitting (Kopler)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Pressure: 1.6
- Main Material: CAC203
- Opening Diameter (A): 40
- Part Number: S400103
- Broco Fitting Plafon Besar New Standard Line (Fitting Lampu)atribut:
- Series: Standard Line
- TRUSCO Joint Fitting 25Deskripsi:Usage:Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.atribut:
- Hole Diameter (phi mm): 8
- Hole Pitch (mm): 25
- Long Hole (mm): 8x16
- Purpose of Use: Connecting metal fitting.
- Width (mm): 25
- Tozen Flexible Rubber Joint Oflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)Deskripsi:Single flexible rubber joints with corrugated flanges.
- Yamawa Spiral Fluted Tap (M) SP (Tap Ulir)Deskripsi:Suitable for blind hole tapping of middle carbon steel in low and middle speed tapping area.
Daftar Harga fitting Terbaru November 2026
| PISCO Minimal Fittings Minimal Nipple | Rp10.900 |
| RUCIKA Sambungan Pipa Tee D-DT | Rp9.900 |
| PISCO Minimal Fitting Minimal Straight | Rp9.900 |
| Ikeuchi COOL Jetter Kit Industrial Fan Misting System (Kit Kipas Embun Industri) | Rp27.999.900 |
| PISCO Minimal Fittings Minimal Nipple | Rp9.900 |
| AEROQUIP Splicer Hose Fitting | Rp879.900 |
| SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H) | Rp50.900 |
| YUTA Solenoid Valve SCR BR UM Water | Rp969.900 |
| ASOH Hose Joint Double End (Sambungan Selang) | Rp109.900 |
| ANEST IWATA Needle Fitting Packing Set (Aksesoris Alat Semprot Cat) | Rp459.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%20Lurus/PISCO%20Minimal%20Fittings%20Minimal%20Nipple/P102537693-1.jpg)

%20Lurus/PISCO%20Minimal%20Fitting%20Minimal%20Straight/P102532166-1.jpg)
/bjP102607415-3.jpg)
%20Lurus/PISCO%20Minimal%20Fittings%20Minimal%20Nipple/P102532209-1.jpg)

%20Lurus/SMC%20Half%20Union%20Kq2H%2C%20Sealant%2C%20Metric%20Size%20(Fitting%20Pneumatic%20Kq2H)/0kP102078020-3.jpg)

%20Selang/ASOH%20Hose%20Joint%20Double%20End%20(Sambungan%20Selang)/idP110261661-1.jpg)
/ioP110245672-1.jpg)
%20Lurus/PISCO%20Stop%20Fitting%20Straight%20(Sambungan%20Lurus)/P102533475-1.jpg)
%20Khusus%20Lain/Tsukiji%20Works%20Barbed%20Hose%20Fitting%20Nipple%20Hn%20Sus/k4P110962724-1.jpg)

%20Lurus/PISCO%20Minimal%20Fitting%20Minimal%20Different%20Diameter%20Nipple/P102537709-1.jpg)
/elP110752525-1.jpg)
/4rP110524171-1.jpg)
/P102058015-1.jpg)
%20Penguat/TRUSCO%20Joint%20Fitting%2025/P102009949-2.jpg)
/5iP103565198-3.jpg)
%20SP%20(Tap%20Ulir)/9yP103154358-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)