Beli nailer gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Pneumatic Naileratribut:
- Gauge: 18
- Nail Head Width (mm): 2 mm
- Thickness (mm): 1.05
- Width (mm): 1.25
- BOSTITCH Air-Powered Nail GunDeskripsi:Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.atribut:
- UNSPSC: 27131506
- Built-In Light: No
- Minimum Hose Size (inch): 1/4
- Power Source: Air Powered
- Standards: ANSI
- MILWAUKEE Nail GunDeskripsi:These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.atribut:
- Power Source: Air Powered
- Handle Type: Pistol Grip
- Collation Angle (°): 21
- Collation Style: Strip
- Collation Type: Wire
- Depth Control: Yes
- Features: Reload Indicator
- For Nail Gauge (ga): 11
- For Nail Head Style: Standard Round
- For Nail Length Range (inch): 2 to 3 1/2
- For Nail Penny Size: 16d
- For Nail Shank Diameter (inch): 0.113 to 0.148
- Housing Material: Magnesium
- Nail Capacity: 64 to 72
- Standards: UL Listed
- Tip: Nonmarring
- TEKIRO Air NailerDeskripsi:Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mmatribut:
- Size (mm): 1.05x1.25
- Material: Aluminium
- Dimension 2 (mm): 206
- Dimension 1 (mm): 233
- Dimension 4 (mm): 42
- Dimension 3 (mm): 183
- STANLEY Brushed Finish NailerDeskripsi:LED illuminates your desktop and flashes during congestion for added user safety. No applicator contact mark avoids marking the workpiece and improves the workmanship finishRear storage holds 100 nails easy access and quick to load for increased productivity.atribut:
- Voltage (V): 20
- Content: SCN616 20V cordless pinner, Battery 2Ah SB202, Charger 1.25A SC125, Suitcase
- Euro Nail GunDeskripsi:Air Nail Gun EuroNail Gun Berkualitas dari Euro yang pastinya awet dan kuat, bisa untuk paku dengan ukuran 10-30 mm.atribut:
- Brad Size (mm): 10-30
- Load Capacity (pcs): 100
- Operating Pressure (MPa) : 0.4-0.7
- Copy Paper Blue Copy Paper A4 75gsm (Kertas HVS / Fotocopy)atribut:
- Size: A4
- Max Air Naileratribut:
- H x W x Total Length (mm): 254x68x284
- Compatible Staple Shoulder Width x Length (mm): 4x19 to 38
- Staple Loading Quantity: 84pcs
- Working Pressure (MPa): 0.05 to 0.85
- Working Temperature Range (°C): 5 to 60
- Specifications: With duster function, With free plug
- INGCO Air Brad Naileratribut:
- Load Capacity (pcs): 100
- DEWALT Nail Gun AccessoriesDeskripsi:Service kits include replacement parts for repairing nail guns. They are commonly used when a nailer won't fire or its driver fails to return after driving a nail.
Daftar Harga nailer gun Terbaru March 2026
| Max Coil Nailer For Wooden Package and Pallet | Rp7.999.900 |
| Makita Pneumatic Nailer | Rp949.900 |
| BOSTITCH Air-Powered Nail Gun | Rp4.299.900 |
| MILWAUKEE Nail Gun | Rp9.999.900 |
| TEKIRO Air Nailer | Rp459.900 |
| STANLEY Brushed Finish Nailer | Rp2.899.900 |
| KRISBOW Mesin Paku Tembak Medium | Rp639.900 |
| Euro Nail Gun | Rp469.900 |
| Copy Paper Blue Copy Paper A4 75gsm (Kertas HVS / Fotocopy) | Rp46.900 |
| Wipro Air Nailer | Rp649.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)



























































































































































/clP103673453-6.jpg)