Beli nail gun cordless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Cordless Brad Naileratribut:
- Voltage (V): 20
- MILWAUKEE Nail Gun (Paku Tembak)Deskripsi:These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.atribut:
- Power Source: Air Powered
- Handle Type: Pistol Grip
- Collation Angle (°): 21
- Collation Style: Strip
- Collation Type: Wire
- Depth Control: Yes
- Features: Reload Indicator
- For Nail Gauge (ga): 11
- For Nail Head Style: Standard Round
- For Nail Length Range (inch): 2 to 3 1/2
- For Nail Penny Size: 16d
- For Nail Shank Diameter (inch): 0.113 to 0.148
- Housing Material: Magnesium
- Nail Capacity: 64 to 72
- Standards: UL Listed
- Tip: Nonmarring
- TEKIRO Air Nailer Gun (Mesin Paku Tembak)Deskripsi:Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mmatribut:
- Size (mm): 1.05x1.25
- Material: Aluminium
- Dimension 2 (mm): 206
- Dimension 1 (mm): 233
- Dimension 4 (mm): 42
- Dimension 3 (mm): 183
- SENCO Nail GunDeskripsi:Air-powered siding nailers drive nails through hard materials such as fiber cement board. They typically are more powerful than roofing nailers to drive larger nails through harder material and to hold siding securely in place while working.
- BOSTITCH Air-Powered Nail GunDeskripsi:Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.atribut:
- UNSPSC: 27131506
- Built-In Light: No
- Minimum Hose Size (inch): 1/4
- Power Source: Air Powered
- Standards: ANSI
- MILWAUKEE Staple Gun (Paku Tembak)Deskripsi:These cordless staplers are powered by a compatible Milwaukee battery. Staple guns hold U-shaped fasteners to secure thin material to wood. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.atribut:
- Voltage (V): 12 DC
- Cordless Tool Kit Contents: (1) Bare Tool
- Battery Series: M12 Redlithium
- Overall Length (inch): 7 1/4
- Overall Width (inch): 2 1/2
- Series: M12
- Clinch Direction: None
- Features: Adjustable Belt Hook, Compact and Ergonomic Design
- Firing Mode: Combination
- For Staple Leg Length (inch): 1/4 to 9/16
- For Staple Type: Crowned
- For Staple Width (inch): 3/8
- Green Environmental Attribute: Product is Rechargeable
- Housing Material: Plastic
- Overall Height (inch): 7 1/4
- Power Source: Cordless
- Standards: UL Listed
- Staple Capacity: 89
- Makita Pneumatic Naileratribut:
- Gauge: 18
- Nail Head Width (mm): 2 mm
- Thickness (mm): 1.05
- Width (mm): 1.25
- Euro Nail GunDeskripsi:Air Nail Gun EuroNail Gun Berkualitas dari Euro yang pastinya awet dan kuat, bisa untuk paku dengan ukuran 10-30 mm.atribut:
- Brad Size (mm): 10-30
- Load Capacity (pcs): 100
- Operating Pressure (MPa) : 0.4-0.7
- STANLEY Brushed Finish Nailer (Mesin Paku Tembak)Deskripsi:LED illuminates your desktop and flashes during congestion for added user safety. No applicator contact mark avoids marking the workpiece and improves the workmanship finishRear storage holds 100 nails easy access and quick to load for increased productivity.atribut:
- Voltage (V): 20
- Content: SCN616 20V cordless pinner, Battery 2Ah SB202, Charger 1.25A SC125, Suitcase
- Makita Cordless Pin Naileratribut:
- Capacity Length (mm): Length: 15-50 (5/8-2inch) Gauge: 18 Ga 110 w/ BL1840B: 1,300 1.5-2
- Magazine Capacity (mm): 28 (1-1/8inch)
- Dimensions (LxWxH) (mm): 294x97x318 (11-5/8x3-13/16x12-1/2inch)
- Sound Pressure Level (dBA): 79
- Vibration Level (m/s²): 2.5 or less
- AEROQUIP Crimp Hydraulic Hose Fitting with JIC Connection (Sambungan Lurus)Deskripsi:Crimp hose fittings with metric connection are used in general purpose applications with petroleum-based fluids, gasoline, fuel, lubricating oils, and other industrial fluids. They connect Eaton Aeroquip series hydraulic hoses to compatible equipment or hoses that have metric threads. Made of steel or carbon steel, these crimp fittings are impact- and wear-resistant, conductive, and durable. They are suitable for environments where corrosion is not a concern. They are secured using an Eaton crimping device for a permanent connection.atribut:
- Hose Fitting A Connection Type: JIC
- Hose Fitting B Connection Type: Crimp
- Thread Type: JIC
- INGCO Concrete NailDeskripsi:INGCO Concrete Nail (25 mm) // Isi Refill Nailer Paku Tembak Beton Tembok Semen Nail Pneumaticatribut:
- Suitable For: ACN18641
- Nail Head (mm): 6.4x2.2
- Shank Diameter (mm): 2.2
- DEWALT Nail Gun AccessoriesDeskripsi:Service kits include replacement parts for repairing nail guns. They are commonly used when a nailer won't fire or its driver fails to return after driving a nail.
- Makita Nail GunDeskripsi:Air-powered pin nailers drive small nails in fine detailing and finishing applications in cabinetry and woodworking such as applying decorative trim. Pin nailers drive smaller nails than finish and brad nailers.
Daftar Harga nail gun cordless Terbaru October 2026
| INGCO Cordless Brad Nailer | Rp2.799.900 |
| MILWAUKEE Nail Gun (Paku Tembak) | Rp9.999.900 |
| KRISBOW Mesin Paku Tembak Medium | Rp689.900 |
| TEKIRO Air Nailer Gun (Mesin Paku Tembak) | Rp529.900 |
| Max Coil Nailer For Wooden Package and Pallet | Rp7.999.900 |
| SENCO Nail Gun | Rp3.599.900 |
| BOSTITCH Air-Powered Nail Gun | Rp5.199.900 |
| MILWAUKEE Staple Gun (Paku Tembak) | Rp5.699.900 |
| Makita Pneumatic Nailer | Rp1.099.900 |
| BITEC Tacker | Rp749.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/0nP107292023-1.jpg)

/6tP103683245-2.jpg)



/i2P107300650-1.jpg)



/5tP107285209-1.jpg)
/b6P107798402-1.jpg)

%20Lurus/AEROQUIP%20Crimp%20Hydraulic%20Hose%20Fitting%20with%20JIC%20Connection%20(Sambungan%20Lurus)/7rP109541279-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)