Beli muffle furnace di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. B-ONE Mini Muffle Furnace
    Mulai

    Rp56.999.900

    B-ONE Mini Muffle Furnace
    atribut:
    • Temperature Sensor: K-Type Thermocouple
    • Heating Rate (°C/minute): ±10
    • Chamber Size (mm): 100x100x100
    • Dimensions (mm): 255x280x385
    • Maximum Temperature (°C): 1200
    • Power (W): 1000
    • Temperature Range (°C): 1100
    • Voltage (V/Hz): AC 220/50
  2. B-ONE Ceramic Fiber Muffle Furnace
    Mulai

    Rp46.999.900

    B-ONE Ceramic Fiber Muffle Furnace
    atribut:
    • Accuracy (°C): 2
    • Temperature Range (°C): 100-1200
  3. Thermo Scientific Thermolyne Benchtop Muffle Furnaces
    Mulai

    Rp37.999.900

    Thermo Scientific Thermolyne Benchtop Muffle Furnaces
    Deskripsi:
    Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.
    atribut:
    • Voltage (V): 240
    • Frequency (Hz): 50/60
  4. SH SCIENTIFIC Muffle Furnace
    Mulai

    Rp90.999.900

    SH SCIENTIFIC Muffle Furnace
    atribut:
    • Continuous Running Temperature (°C): 1000
    • Controller: Digital PID controller
    • Sensor: K type
    • Heating Element: KANTAL A-1
    • Insulation: Ceramic
    • Maximum Temperature (°C): 1200
  5. B-ONE Ceramic Muffle Furnace (Front Door)
    Mulai

    Rp62.999.900

    B-ONE Ceramic Muffle Furnace (Front Door)
    atribut:
    • Voltage (V/Hz): 220/50
    • Temperature Range (°C): 100-1200
    • Timer (minute): 0-9999
  6. Snol Muffle Furnace
    Mulai

    Rp109.999.900

    Snol Muffle Furnace
    Deskripsi:
    High accuracy electric muffle furnace SNOL 8.2/1100 is a universal laboratory furnace, firing up to 1100°C and designed for material testing and heat treatment such as hardening, loosening, normalising ceramic and stoneware samples. To eliminate gases or smokes that are released during thermal processing, an exhaust system may be additionally installed in the product. The furnace is an excellent fit for scientific laboratories, educational institutions, ceramic studios, medicine and industry.
    atribut:
    • Volume (L): 8.2
    • Maximum Temperature (°C): 1100
    • Continuous Operating Temperature (°C): T+10-1100
    • Power (W): 1.8
    • Rated Supply Voltage (V): 230
    • Number of Phases: 1
    • Airflow: Natural
    • Chamber Depth (mm): 310
    • Chamber Height (mm): 135
    • Chamber Material: Fiber Muffle
    • Chamber Width (mm): 195
    • Maximum Heating-up Time without Charge (minute): 50
    • Overall Depth (mm): 660
    • Overall Height (mm): 495
    • Overall Width (mm): 445
    • Rated Frequency (Hz): 50/60
    • Temperature Stability: 1
    • Temperature Uniformity: 10°C
  7. AS ONE Economy Electric Furnace
    Mulai

    Rp27.999.900

    AS ONE Economy Electric Furnace
    Deskripsi:
    It is an easy-to-handle compact personal type general-purpose electric furnace. You can set the temperature and check the furnace temperature on the digital display. A high-performance type that heats up to the maximum temperature in about 15 minutes.
    atribut:
    • AS ONE Part Number: 1-5921-01
    • Current (A): 5
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Mass (kg): about 5
    • External Dimensions (mm): 210×260×290
    • Furnace Internal Dimensions (mm): 90×110×70
    • Material: (Exterior) Steel heat-resistant paint finish, (Furnace) Ceramic fiber
    • Power Cord: 2m with 2P plug
    • Resolution: Temperature; 1°C, Time setting; 1 minute
    • Safety Mechanism: Sensor error detection, overheat prevention relay, overcurrent fuse
    • Sensor: Type K thermocouple
    • Temperature Control Method: PIDs
    • Temperature Setting Range (°C): 100-900
    • Timer: ON, OFF, SV timer
  8. Maskot High Temperature Ceramic Muffle Furnace
    Mulai

    Rp179.999.900

    Maskot High Temperature Ceramic Muffle Furnace
    atribut:
    • Safety device: Overtemperature Alarm, Leakage protection, Door opening heating
    • Temperature Accuracy (°C): ±1
  9. BioBase Muffle Furnace
    Mulai

    Rp149.999.900

    BioBase Muffle Furnace
    atribut:
    • Maximum Temperature (°C): 1200
    • Temperature Rising Time (empty/minute): <30
    • Temperature Accuracy (°C): ±1
    • Capacity (L): 16
    • Consumption (kW): 6
    • External Size (WxDxH) (mm): 600x895x700
    • External/Internal Material: Cold-rolled steel with anti-bacterial powder coating/Imported high density ceramic fiber
    • Heating Rate (°C): 60
    • Internal Size (WxDxH) (mm): 400x250x160
    • Package Size (WxDxH) (mm): 730x985x830
    • Power Supply (V/Hz): 220/380 ±10% (50/60)
  10. BioBase Drying Oven
    Mulai

    Rp34.999.900

    BioBase Drying Oven
    atribut:
    • Timing Range (minute): 1 to 9999
  11. PRIO Muffle
    Mulai

    Rp44.999.900

  12. AS ONE Small Program Electric Furnace
    Mulai

    Rp44.999.900

    AS ONE Small Program Electric Furnace
    Deskripsi:
    Up to 4 patterns of 16-step programs can be set. PID control with high temperature control accuracy can be used for heat treatment and temperature testing. It has a built-in safety circuit that cuts off the heater in the event of temperature anomalies, and a burnout function that detects sensor anomalies. Although it is lightweight and compact, the inside of the furnace is designed to be spacious. A temperature gradient can be set. By adopting a 4-sided heater, the heating time is shortened.
    atribut:
    • Temperature Setting Unit: 1
    • Time Setting Unit: 1 minute
    • Type: no window
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Control Method: PID control
    • AS ONE Part Number: 1-6032-01
    • Accessories: Ceramic board, tweezers (240mm)
    • External dimensions (width W x depth D x height H) (mm): 240×251×351
    • Finish Material: Exterior: Steel paint finish Interior: Ceramic fiber
    • Furnace Internal Dimensions (Width W X Depth D X Height H) (mm): 120×170×100
    • Heater Power (W): 800 (4-side heater)
    • Mass (kg): 7
    • Power Cord: 2P plug, 2m
    • Program Function: 16 steps, 4 patterns
    • Sensor: Type K thermocouple
    • Set Temperature (°C): 100-900
  13. PRIO Furnace
    Mulai

    Rp14.999.900

    PRIO Furnace
    Deskripsi:
    Prio Box Furnace Model BF2-12 adalah model terbaru dengan slide opening. Furnace model ini lebih aman bagi operator pada saat pengambilan wadah sample dengan penjepit setelah pembakaran, karena posisi tutup furnace yang panas menghadap kedepan berlawanan dengan posisi operator sehingga tangan operator dapat leluasa menggerakan penjepit tanpa khawatir lengannya terkena bagian pintu yang panas.
  14. NABERTHEM Muffle Furnace
    Mulai

    Rp139.999.900

    NABERTHEM Muffle Furnace
    atribut:
    • Certification: Yes
    • Electrical Connection: 1-phase
    • Maximum Temperature (°C): 1100
  15. Memmert Laboratory Oven
    Mulai

    Rp52.999.900

    Memmert Laboratory Oven
    Deskripsi:
    Universal cabinet UN30 +20...+300°C, 32 ltr. natural air circulation.
  16. B-ONE Furnace 2020 (Top Door)
    Mulai

    Rp59.999.900

    B-ONE Furnace 2020 (Top Door)
    atribut:
    • Voltage (V/Hz): 220/50
    • Temperature Range (°C): 300-1200
    • Timer (minute): 0-9999
Daftar Harga muffle furnace Terbaru March 2026
B-ONE Mini Muffle FurnaceRp56.999.900
B-ONE Ceramic Fiber Muffle FurnaceRp46.999.900
Thermo Scientific Thermolyne Benchtop Muffle FurnacesRp37.999.900
SH SCIENTIFIC Muffle FurnaceRp90.999.900
B-ONE Ceramic Muffle Furnace (Front Door)Rp62.999.900
Snol Muffle FurnaceRp109.999.900
ADVANTEC Electric Muffle FurnaceRp129.999.900
AS ONE Economy Electric FurnaceRp27.999.900
Maskot High Temperature Ceramic Muffle FurnaceRp179.999.900
BioBase Muffle FurnaceRp149.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)