Beli motorola scanner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DATALOGIC Barcode Scanner Handheld (Tembakan Harga)Deskripsi:GRYPHON GPS4400, 2D, RS232/USB BLACKatribut:
- Image Capture: BMP, JPEG, TIFF; Greyscale: 256, 16, 2
- Included Accecories: No
- Included Cables: Unit Only
- Zebra Technologies Barcode Scanner (Tembakan Harga)Deskripsi:Scans 1D, 2D and PDF417 barcodes on paper, mobile phones and computer displaysThe Motorola DS9208 general purpose presentation scanner delivers the blazing speed typical of laser scanners on both 1D and 2D barcodes, accommodating 2D barcodes without sacatribut:
- Connection: USB
- Form Factor: Presentation
- Scanner Capability: 2D
- Scanner Type: Imager
- Connectivity: Corded
- Ruggedness: General Purpose
- Scan Pattern: Area
- Included Cables: USB
- PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)Deskripsi:PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
- DATALOGIC Barcode Scanner 2D (Tembakan Harga)atribut:
- Dimensions (cm): 16.6x6.8x10.9
- Color: Black
- Decoding Capability: 1D, 2D, Postal, Stacked, Digital Watermarking
- Current Operating (mA): <200 (@ 12V)
- Current Standby/Idle (mA): <90 (@ 5V), <50 (@ 12V)
- Input Voltage (V): 5 DC
- Ambient Light (lux): 1-100,000
- ESD Protection (kV): 16 (Air Discharge)
- Humidity (%): 0 - 95 (non-Condensing)
- Imager Sensor: 1 Megapixel (1280x800pixels)
- Included Accecories: No
- Included Cables: Unit Only
- Interfaces: USB only
- Light Source: Red Laser 650nm (Aiming), Warm White; Hyper Red LED for Digimarc (Illumination)
- Motion Tolerance: 35 IPS
- Operating Temperature (°C): 0 to 50
- Particulate and Water Sealing: IP52
- Print Contrast Ratio (Minimum): 15%
- Reading Angle (°): ±65 (Pitch), ±360 (Roll (Tilt)), ±65 (Skew (Yaw))
- Storage Temperature (°C): -40 to 70
- PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)Deskripsi:PRJ-222 (B) Laser Barcode Scanner 1D tanpa stand.(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Ergonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
- Zebra Technologies Barcode Scanner (Tembakan Harga)Deskripsi:Hands free Omni Directional ScannerThe DS9208 1D scanneratribut:
- Scanner Capability: 1D
- Form Factor: Presentation Scanner
- Taffware Barcode Scanner Wireless (Tembakan Harga)Deskripsi:Barcode scanner ini berfungsi sebagai alat yang mampu membaca informasi di dalam barcode. Biasa digunakan seorang kasir pada toko atau swalayan saat pelanggan hendak membayar barang belanjaan. Alat ini mampu melakukan scan dengan kecepatan 120/detik dan mampu membaca berbagai jenis barcodeatribut:
- Dimensions (mm): 90x160
- Operating System Compatibility: EAN-8, EAN-13, UPC-A, UPC-E, Code 39, Code 93, Code 128, EAN128, Code128A, Code128B, Code128C, industrial 2 of 5, Interleave 2 of 5, Matrix 2 of 5, MSI
- Laser Type: Pemindai Kode Batang Nirkabel
- Scan Capability (Line/s): 120
- Material: Plastik
- Wave Length: 650+-8 nm Laser Merah
- DATALOGIC Barcode Scanner Handheld QuickScan (Tembakan Harga)atribut:
- Dimensions: 16.3x9.1x4.1cm
- Field of View: 56° ±2°
- Light Source: Red LED 610-650nm
- Reading Angle: Pitch: ±65°; Roll (Tilt): ±45° Skew (Yaw): ±70°
- Voltage: 4.75-14 VDC +/-10%
- Ambient Light: 0-120,000 lux
- Included Cables: Scanner Only with Cable
- Interface: Keyboard Wedge /OEM (IBM) USB /RS-232 /USB
- Temperature: Operating: 0 to 50 °C /32 to 122 °F Storage/Transport: -40 to 70 °C /-40 to 158 °F
- DATALOGIC Barcode Scanner Handheld PowerScan (Tembakan Harga)Deskripsi:PowerScan PD9530 High Performance 5VDC, USB Kit (Kit inc. Scanner and Cable CAB-524.)atribut:
- Image Capture: BMP, JPEG, TIFF; Greyscale: 256, 16, 2
- DATALOGIC Barcode Scanner (Tembakan Harga)Deskripsi:QuickScan QD2400 2D imager secara khusus dibuat untuk memenuhi kebutuhan retailer dan memenuhi permintaan pasar dengan kinerja membaca omnidirectional yang luar biasa pada hampir semua kode dengan harga yang terjangkau. Detail desain elegan.atribut:
- Decoding Capability: 1D & 2D
- Imager Sensor: Wide VGA: 752x480pixels
- Interface: RS-232/USB/Keyboard Wedge Multi Interface
- Light Source (nm): 468
- Light Source for Aiming: Blue LED
- Pitch Radius (°): 65
- Print Contrass (%): 15
- Skew Radius (°): 65
- Tilt Radius (°): 360
- KASSEN Barcode Scanner RF Series (Tembakan Harga)Deskripsi:The Kassen RF-2400 is a wireless barcode scanner capable of reading 1D / 2D barcodes with a large battery capacity of up to 2200 mAh. The RF-2400 scanner is also capable of scanning at a distance of 400 meters in open areas. It is suitable for Supermarket, retail, warehouse, logistic, library, medical, Etc.
- Zebra Technologies Barcode Scanner Set (Tembakan Harga)Deskripsi:The affordable Symbol LS2208 handheld barcode scanner provides fast, reliable scanning in an ergonomic, lightweight form. The wide working range - from near-contact to 17 inches - makes this device ideal for retail, hospital, education or government settings. Multiple on-board interfaces ensure integration with a variety of host systems.Includes: USB Kit 1 unit LS2208-SR20007R Scanner, CBA-U01-S07ZAR cable,20-61019-02R Stand and SW-6107atribut:
- Scanner Type: Bi-directional
- Voltage and Current: 5 volts +/- 10% at 130 mA typical, 175 mA max
- Light Source: 650 nm visible laser diode
- Scan Rate: 100 scans per second typical
- Decode Capability: UPC/EAN, UPC/EAN with Supplementals, UPC/ EAN 128, Code 39, Code 39 Full ASCII, Code 39 TriOptic, Code 128, Code 128 Full ASCII, Codabar, Interleaved 2 of 5, Discrete 2 of 5, Code 93, MSI, Code 11, IATA, GS1 DataBar (formerly RSS) variants, Chinese 2 of 5
- IWARE Barcode Scanner (Tembakan Harga)Deskripsi:Barcode Scanner Iware BS-R8S merupakan scanner yang dapat membaca Barcode 1 Dimensi (batang/garis) dan 2 Dimensi (QR CODE & PDF 417) seperti yang terdapat pada e-faktur pajak, QR Code pada Sparepart Mobil/Motor, Buku/Majalah.Barcode scanner ini juga dapat membaca barcode atau QR Code/PDF 417 di layer, HP, Tablet, maupun monitor PC dengan tingkat akurasi dan kehandalan yang tinggi. Barcode ini cocok untuk pengunaan sehari2 di supermarket, warehouse, maupun untuk kegiatan2 lainnya.Kelengkapan : - 1 Unit BS-R8S. - 1 Set Stand. - Kabel USB.atribut:
- Interface: USB
- Kana Barcode Scanner Handheld (Tembakan Harga)Deskripsi:Barcode Scanner milik Logic QR-80 ini dapat membaca tipe barcode Two Dimensional (2D, seperti QRCode dan Data Matrix) One Dimensional (1D, seperti tipe barcode UPC-A, UPC-E, Industrial 2 of 5, EAN 8, EAN 13, Code 128, Code 39, Code 93, Codabar 125, MSI/Plessey, dll). Logic QR-80 ini dapat membaca resolusi garis barcode hingga lebih dari 5,5 mil (1 mil = 0,0254 mm) atau setara dengan 0,1397 mm. Barcode Scanner Logic QR-80 menggunakan sensor CMOS dengan resolusi kamera 752*480 yang masih dapat membaca barcode rusak dengan tingkat kerusakan 60%. Media yang dapat dibaca oleh barcode scanner Logic QR-80 adalah di layar elektronik, kertas dan plastik. Penggunaan praktis hanya dengan menyambungkan kabel USB dari barcode scanner ke PC/Laptop, driver akan otomatis ter-install tanpa harus meng-install manual. Terdapat beberapa default mode scan pada Logic QR-80, antara lain, Automatic, dimana laser pembaca akan menyala ketika ada barcode di depannya. Ada juga mode manual scan (trigger) yang harus menekan tombol terlebih dahulu, serta mode Continuous dimana laser pembaca barcode akan tetap menyala tanpa ditekan tombolnya. Handle pada barcode scanner juga nyaman digenggam di tangan. Berbahan plastik ABS + PC yang biasa digunakan untuk bahan barang elektronik karena tahan bentur dan jatuh dari ketinggian 1,5 meter. Dengan tambahan stand untuk dudukan barcode scanner.atribut:
- Type: Handhled Barcode Scanner
- Interface Support: USB
- Drop Test (m): 1.5
- Resolution (mil): ≥ 5.5
- Photo Sensor: CMOS 752x480
- Depth Of Field (mm): 10-400
- Mode Scan: Trigger/Continous
- Scan Rate (scan/s): 300
- DATALOGIC Barcode Scanner Magellan Handheld (Tembakan Harga)Deskripsi:MAGELLAN USB KIT, STRAIGHT CABLE 8-0734-10atribut:
- Dimensions (cm): 6.0x7.5x13.8
- Image Capture: 1 MP; 1280 x 800 pixels; Graphic Formats: JPEG, BMP
- Reading Angle: Pitch: +/- 65°; Roll (Tilt): 0 - 360°; Skew (Yaw): +/- 75°
- Resolutions: 0.130 mm / 5 mils
- Interfaces: USB Keyboard; USB COM; OEM (IBM) USB; RS-232
- Color: Black
- Zebra Technologies Barcode Scanner (Tembakan Harga)Deskripsi:Affordable Next-Generation Scanning Technology for Today's Mobile World. Whether you need a barcode scanner that can be used on paper labels or mobile barcodes on the screen of a mobile phone, with the Zebra DS9208, you'll be ready. You get the versatility to scan any 1D or 2D barcode-from the printed labels in retail that identify product and pricing at the register to mobile coupons, mobile gift and loyalty cards, boarding passes and even theatre tickets. And the DS9208 barcode scanner provides all the features you need to keep your workers productive: industry-leading scanning speed; true point-and-shoot scanning simplicity-no need to align barcode and scanner; and hands-free and handheld flexibility. Boost Customer Service, Loyalty and Revenues with Mobile Bar Codes. - Convenience is driving your customers to store boarding passes, event tickets, mobile gift and loyalty cards as well as mobile coupons on their cell phones, where they are always available and easy to find-unlike their physical counterparts. But if you can't scan the mobile bar codes, convenience turns into a hassle that could result in a lostcustomer. With the DS9208, you are ready to complete the mobile bar code transaction chain, able to scan virtually any mobile bar code on any type of display-protecting service levels and customer loyalty. A Go Anywhere Design And Tiny Footprint. - Maybe your retail store has a trendy decor. Or maybe your counter space is extremely limited. The DS9208 sports a new sleek contemporary design that is at home in either environment. And with the most compact footprint in this class, the DS9208 can fit in the most space constrained areas-from the POS in a boutique to the ticket windowat a train station. A Smart Investment and A Low Total Cost Of Ownership (TCO). - The DS9208 not only helps you make money, it helps you save money. The device is so intuitive that training-and training-related costs-are virtually eliminated. Right out of the box, the DS9208 can read the most common 1D and 2D bar codes on a wide variety of surfaces-from paper labels to cell phone displays.atribut:
- Dimensions (HxWxD) (cm): 14x8.21x8
- Dimensions (HxWxD) (inch): 5.512x3.232x3.150
- Color: White
- Voltage and Current Idle (V): 5 ± 10% DC (@150ma average)
- Voltage and Current Scanning (V): 5 ± 10% DC (@230ma average)
- Operating Temperature (°C): 0 to 40
- Drop Specs: Withstands multiple 5ft./1.5m drops to concrete
- Graphics Format Support: Images can be exported as Bitmap, JPEG or TIFF
- Humidity (%): 5 to 85 RH (non-condensing)
- Image Quality (PPI): 120 on a 4x6inch/10.2x15.2cm document (@ 4.7inch/11.9cm)
- Imager Field of View (°): 46 (Horizontal) x 29.5 (Vertical)
- Included Accecories: No
- Included Cables: Unit Only
- Interfaces Supported: USB, RS-232, RS-485 (IBM 46xx Protocols), Keyboard Wedge
- Light Source (nm): 625 LED, Single Dot (Aiming pattern), 630 LED (Illumination)
- Pitch (°): ± 65
- Print Contrast: 25% minimum reflective difference
- Roll (°): 360
- Swipe Speed (Vertical Read Rate): Up to 90inch/2.3m per second
- Yaw (°): ± 60
- HPRT Desktop Thermal Barcode Printeratribut:
- Resolution (dpi): 203
- Printing Method: Thermal Transfer
- Maximum Print Speed (mm/s): 152
- Maximum Print Width (mm): 108
- Maximum Print Length (mm): 1200
- CPU: 32-bit RISC
- Dimensions (mm): 308x250x180
- Power Input: AC 100-240V, 50/60Hz
- Power Output: DC 24V/2A
- Ribbon Type: Wax, Wax/Resin, Resin
- Ribbon Width (mm): 50 ~ 118
Daftar Harga motorola scanner Terbaru March 2026
| DATALOGIC Barcode Scanner Handheld (Tembakan Harga) | Rp1.199.900 |
| Zebra Technologies Barcode Scanner (Tembakan Harga) | Rp3.199.900 |
| PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga) | Rp699.900 |
| DATALOGIC Barcode Scanner 2D (Tembakan Harga) | Rp3.499.900 |
| PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga) | Rp239.900 |
| Zebra Technologies Barcode Scanner (Tembakan Harga) | Rp4.099.900 |
| HONEYWELL Barcode Scanner (Tembakan Harga) | Rp1.299.900 |
| Taffware Barcode Scanner Wireless (Tembakan Harga) | Rp279.900 |
| DATALOGIC Barcode Scanner Handheld QuickScan (Tembakan Harga) | Rp2.499.900 |
| DATALOGIC Barcode Scanner Handheld PowerScan (Tembakan Harga) | Rp9.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/8hP102540305-7.jpg)
/P102084120-1.jpg)
/fxP107025573-1.jpg)
/blP104852417-4.jpg)
/k3P107024723-11.jpg)
/P102084113-1.jpg)
/gyP102093610-7.jpg)
/1wP107927068-1.jpg)
/P102540332-1.jpg)
/9hP102540341-4.jpg)
/fyP101002574-3.jpg)
/66P107051222-1.jpg)
/45P102047149-2.jpg)
/2mP105931094-3.jpg)
/88P103939296-1.jpg)
/8qP102540314-3.jpg)
/bcP104852408-1.jpg)
/mhP105788809-14.jpg)