DATALOGIC Barcode Scanner Handheld (Tembakan Harga)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Reading IndicatorsTop illumination, Good Read Spot, Beep
Maximum Scan Rate (frames/s)60
ColorBlack
Active Imager Size (µm)3896x2453 (HxV)
Active Pixels (HxV)1280x800
Ambient Light Up to (lux)100000
ESD Protection16 KV
Operating Temperature (°C)0 to + 50
Optical Format (inch)1/4
Power SupplyQD2590: 5 VDC +/- 5%
Protection ClassIP52
Storage Temperature (°C)-40 to + 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Consumtion:
Operating (Typical): <450mA@5V
Standby/Idle (Typical): <90mA@5V

Illumination System:
LED source
Red Emission (Wavelength - 617nm)
LED source
Blue Emission (Wavelength - 470nm)

Ulasan Produk

Tidak ada ulasan