Beli motor induksi 3 phase di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Bonzer Induction Motor/Dinamo Motor B3 (Bearing NSK) Foot Mounting B3atribut:
- Phasa: 3Phase
- Voltage (V): 220/380-380/660
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- ABB Electric Motor 3000RPM 2 Pole B3 Foot Mountedatribut:
- Voltage (V): 400
- Phase: 3
- Insulation class: ICLF
- IP Class: IP55
- Speed (rpm): 3000
- IM Class: IMB3 IM1001
- Number of Poles (High): 2
- Two Speed Motor: No
- Voltage Code: D
- ABB Electric Motor 1500RPM 4 Pole B3 Foot Mountedatribut:
- Voltage (V): 400
- Insulation class: ICLF
- IP Class: IP55
- Speed (rpm): 1500
- Number of Poles (High): 4
- IM Class: IMB3 IM1001
- Phase: 3
- Two Speed Motor: No
- Voltage Code: D
- Orientalmotor Induction Motor BHI62FT Seriesatribut:
- Mounting Angle Dimension (mm): 104
- Capacitor: Product name: CH400CFAUL2, Capacitance: 40μF, Rated voltage: 250VAC
- Overheat Protector Type: Thermal protector
- Output Power (W): 200
- Starting Torque (Motor Shaft) (mN.m): Single-phase 110V/60Hz: 0.88; Single- phase 115V/60Hz: 0.98
- Rated Torque and Speed for Motor Shaft (N m/rpm): Single-phase 110V/60Hz: 1.27/1500; Single-phase 115V/60Hz: 1.27/1500
- Time Rating: Continue
- Type: With terminal box
- Voltage/Frequency/Current (V/Hz/A): Single phase 110/60/3; Single phase 115/60/3
- Sumitomo Heavy Industry Cyclo reducer 6000 SeriesDeskripsi:The "curved plate" is the heart of the Cyclo reducer. Unlike involute gears, it has a unique smooth curve (epitrochoid parallel curve).The internal gear also uses a unique arc tooth profile, which allows for smooth rolling contact without tooth breakage.The combination of the internal planetary gear mechanism and this unique arc tooth profile allows for a high reduction ratio with fewer reduction stages, which means that it is possible to achieve both high efficiency and a high reduction ratio.The meshing ratio is 2 to 3 times higher than that of involute gears, and even if shock loads occur, they are dispersed and absorbed by many teeth, making it a tough reducer with a long life.The material used for the reducer section is high carbon, high chromium bearing steel, which is highly resistant to wear and fatigue.atribut:
- Number of Poles: 4P
- ADK Electric Motor (Aluminium) Foot and Flange Mounted B35 3Phase 1000RPMatribut:
- Number of Pole: 6
- Voltage (V): 220/380 or 380/660
- Phase: 3.0
- Frequency (Hz): 50.0
- Material: Aluminium Casing
- Working Speed (rpm): 1000.0
- Bonzer Dinamo Motor (Elektro Motor) Foot Mounting B3atribut:
- Phasa: 3Phase
- Frequency (Hz): 50/60
- Bologna Dinamo B5 3 Phase 2 Poleatribut:
- Number of Pole: 2 Pole
- Number of Phase: 3 Phase
- Mounting: B5
- TECO Electric Motor 3 Phase Foot Mounted (B3) 4 PoleDeskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 4
- HITACHI Motor Induksiatribut:
- Number of Phase: 2P
- Power (HP): 10
- Power (W): 7.5
- Flange size: FF265
- Frame Size: 132S
- Insulation: B
- Dimension IG (mm): 20
- Dimension LB (mm): 230
- Dimension LC (mm): 300
- Dimension LE (mm): 4
- Dimension La (mm): 265
- Dimensions d (mm): 250
- Dimensions lz (mm): 14.5
- Flag No.: 5
- Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1500.00
- Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
- Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
- Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- Sumitomo Heavy Industry Cyclo Speed Reducer 6000 series 3-phaseatribut:
- Reduction Ratio: 59
- Series: 6000
- Frame Number: 6090
- Power Supply: Three-phase
- Output (kW): 0.2
- Motor Capacity Symbol: 2
- Number of Motor Poles (P): 4
Daftar Harga motor induksi 3 phase Terbaru January 2026
| Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor) | Rp319.900 |
| Bonzer Induction Motor/Dinamo Motor B3 (Bearing NSK) Foot Mounting B3 | Rp1.299.900 |
| Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor) | Rp1.399.900 |
| ABB Electric Motor 3000RPM 2 Pole B3 Foot Mounted | Rp1.799.900 |
| ABB Electric Motor 1500RPM 4 Pole B3 Foot Mounted | Rp1.799.900 |
| Orientalmotor Induction Motor BHI62FT Series | Rp4.099.900 |
| Sumitomo Heavy Industry Cyclo reducer 6000 Series | Rp48.999.900 |
| ADK Electric Motor (Aluminium) Foot and Flange Mounted B35 3Phase 1000RPM | Rp1.099.900 |
| Bonzer Dinamo Motor (Elektro Motor) Foot Mounting B3 | Rp709.900 |
| Bologna Dinamo B5 3 Phase 2 Pole | Rp889.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/P102120101-1.jpg)
%20Foot%20Mounting%20B3/kbP105441731-1.jpg)
/ftP104661569-1.jpg)




%20Foot%20and%20Flange%20Mounted%20B35%203Phase%201000RPM/p9P104856909-1.jpg)
%20Foot%20Mounting%20B3/idP105441661-1.jpg)

%204%20Pole/h7P107985619-1.jpg)

%201500rpm(4Pole)%20(Dinamo%20Motor)/P102120149-1.jpg)
%201000rpm(6Pole)%20(Dinamo%20Motor)/P102120125-1.jpg)
/P102046852-1.jpg)
/3eP103773122-5.jpg)
%202Pole%20(Dinamo%20Motor)/P102120132-1.jpg)
%201500rpm(4Pole%20(Dinamo%20Motor)/P102120170-1.jpg)
%204P%20(1500%20RPM)/j9P105378693-1.jpg)