FLUKE Two-Pole Voltage and Continuity Tester

Sebelum PPN:
Rp3.299.900 - Rp6.699.900
Spesifikasi
Safety RatingCAT II 690V, CAT III 600V
Power Requirement2-AAA batteries
Continuity Threshold (kΩ)0 - 400
Frequency (Hz)0 / 40 - 400
Response Time (LED Indicator) (s)< 0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fluke T90 Basic Voltage and Continuity Tester
The compact Fluke T90 Voltage and Continuity Tester gives you fast test results the way you need them in a slim design. Large, easy-to-use buttons, bright backlit LED indicators and clear audible indicator give quick results in any work situation.

How do we test our new and improved Two-Pole Voltage and Continuity Testers?
Two-pole voltage and continuity testers measure voltage, but just as important is when a two-pole tester tells you that there is NOT voltage present before working on any circuit.  For you to rely on your two-pole tester, it has to be the most rugged and reliable tester you can find. That's what Fluke's redesigned two-pole testers give you.Fluke knows the cable assembly is often where failures occur. The cable on any Two-Pole voltage and continuity tester is its weakest point- it is repeatedly bent, twisted, wrapped and put under constant strain. If the cable were to break, it could place you at an increased safety risk. Industry standards call for the cable to be tested to withstand a forty-five-degree bend, and still work after 5000 bend cycles. Fluke puts our testers through three times what the standard demands, flexing the cable over 150 degrees in each direction. This is why we can offer you our strongest voltage and continuity testers warranty ever.

Other useful features
- Dual insulated cable tested to 3x the required bend angle provides increased reliability and durability.
- Switchable load: avoid display of ghost voltages allowing you to draw more current from the circuit under test and avoid trip residual-current devices (RCDs)
- Backlit graduated scale and backlit indicators
- Built in electric torch for use in dark areas. (T110, T130, T150)
- Resistance testing to 1999 ohms. (T150)
- Audio on/off for testing in quiet areas. (T110, T130, T150)
- Improved probe docking for secure storage.
- Phase rotation indicator for 3-phase systems. (T110, T130, T150)
- Display hold freezes reading on display until your can view it comfortably. (T130, T150)
- Single-pole phase test offers fast identification of live conductors.
- Push-on probe tips, probe tip protector and storage accessory.
- Tip protector serves as an extra hand when opening UK electrical safety outlets.
- Low battery indicator.
Feature
Fluke's two-pole voltage and continuity testers are built to work the way you work. They give you the best combination of safety, ease-of-use and fast answers available anywhere.
- Designed according to IEC EN 61243-3:2014 to verify the absence of voltage-even with discharged batteries.
- CAT IV 600 V, CAT III 690 V safety rating
- With 4 ways to indicate the presence of voltage-LED indicator, LCD display, audible tone or tactile feedback, always know if hazardous voltage is present (digital display on T130, T150, vibration indicator on T110, T130, T150)

Ulasan Produk

Tidak ada ulasan