Beli motor fan radiator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Thermaltake TOUGHFAN 12 High Static Pressure Radiator Fan (Single Fan Pack)
    Mulai

    Rp319.900

    Thermaltake TOUGHFAN 12 High Static Pressure Radiator Fan (Single Fan Pack)
    Deskripsi:
    TOUGHFAN 12 High Static Pressure Radiator Fan (Single Fan Pack)CL-F117-PL12BL-AThermaltake TOUGHFAN PWM-controlled high static pressure fan features an optimized structure to maximize high-end cooling needs.Unparalleled Cooling PerformanceThe TOUGHFAN is a PWM controlled fan which is designed to perform at a maximum operating speed of up to 2000 RPM allowing unparalleled cooling performance.Exceptional Blade DesignFeaturing high tensile strength and low thermal expansion coefficient materials, the fan blade is built with special liquid crystal polymer (LCP), a compound which minimizes vibration when the fan is operating at full speed.Metal-Reinforced Motor HubThe TOUGHFAN’s center is constructed with a full steel motor hub providing enhanced stability and durability.The 2nd Generation Hydraulic BearingThe 2nd generation hydraulic bearing incorporates a new shaft design with inside etches allowing preservation of lubricant on both sides whilst reducing noise during operation. Lowering audible levels and extending lifespan.Built for Superior CoolingThe TOUGHFAN is designed for all cooling applications. It’s your perfect go to solution whether your using it as radiator fan or on a air cooler. Level up with the TOUGHFAN for superior cooling performance.Anti-Vibration Mounting SystemThe in-mold injection anti-vibration rubber pads dampen the vibration of the fan allowing the fan to spin at higher levels without compromising noise levels. The fan is designed with 80% coverage for all corners, maintaining low noise levels when in operation.
    atribut:
    • Color: Black
    • P/N: CL-F117-PL12BL-A
    • Fan Dimensions (mm): 120x120x25
    • Fan Started Voltage (V): 9.0
    • Fan Rated Voltage (V): 12
    • Rated Current (A): 0.12
    • Bearing Type: Hydraulic Bearing Gen. 2
    • Connector: 4 Pin PWM
    • Fan Speed (rpm): 500 ~ 2000 With L.N.C PWM 500~1500
    • Input Power (W): 1.44
    • Life Expectation (hour): 40000 at 25°C
    • Max. Static Pressure (mm-H2O): 2.41
    • Maximum Air Flow (cfm): 58.35
    • Noise Level (dBa): 22.3 (without L.N.C), 19.2 (with L.N.C)
  2. ASPIRA Ban Depan Tubeless Sportivo
    Mulai

    Rp199.900

    ASPIRA Ban Depan Tubeless Sportivo
    Deskripsi:
    Aspira Premio Sportivo menawarkan pengalaman baru berkendara bagi para penggemar touring. Didukung teknologi Duo Massimo yang membedakan tapak ban depan dan belakang sesuai fungsinya. Desain pattern ban depan mengarah ke belakang dengan alur memanjang unt
  3. SanACE AC Fan (With Plug Cord)
    Mulai

    Rp999.900

    SanACE AC Fan (With Plug Cord)
    atribut:
    • Angular Dimension (mm): □120
    • Expected Life (hour): 25000
    • Rated Voltage (V): AC100
    • Air Volume (m³/minute): 2.9 (60Hz)
    • Finishing Material: Frame: aluminum die,cast, Blade: Resin (PPHOX)
    • Sound Pressure Level (dBA): 45 (60Hz)
    • Static Pressure (Pa): 68.7 (60Hz)
    • Thickness (mm): 38
  4. AISIN Water Pump
    Mulai

    Rp479.900

    AISIN Water Pump
    Deskripsi:
    AISIN takes pride in being the No. 1 Water Pump supplier to Japanese automobile manufactures. Utilizing the experience and knowledge gained throughout the years of cooperation directly with automotive manufacturers, AISIN is able to employ a technological advantage in manufacturing and supplying the best in quality and the most durable of products. With this momentum, AISIN is increasing the development, manufacturing and supply for European and American automobile manufacturers.AISIN Water Pumps provide optimal cooling without creating excess load to the engine. AISIN’s advanced aluminium die-casting technology allows for size and weight reductions without sacrificing cooling performance. The highest quality materials are used, creating stronger body design and resistance to corrosion. Advanced technological design produces smooth coolant flow channels, efficient rotors, ball bearings, and carbon ceramic mechanical sealing for optimum cooling performance and longevity.
    atribut:
    • OEM Number: 16100-87249/87508
    • Car Model: Xenia New VVT-i '07-,Sirion (Long)
  5. DENSO Klakson Disc untuk Mobil (Horn)
    Mulai

    Rp129.900

    DENSO Klakson Disc untuk Mobil (Horn)
    Deskripsi:
    Klakson Disc 12V Set. - Menggunakan vibrator untuk memperkuat suara sesuai resonansinya - Desain pipih sehingga celah udara sempit memiliki karakteristik frekuensi yang tinggi dalam ukuran yang kecil. Warna suara yang khas dan sangat efektif untuk memberikan peringatan. Pemakaian:Untuk kendaraan penumpang dan truk ringan.
  6. SanACE AC Fan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    SanACE AC Fan
    Deskripsi:
    The heat source of the device and the inside of the control panel are forcibly cooled by the blower of the fan. By controlling the temperature rise of parts, the life of the equipment is extended. Simply connect an AC power supply to operate easily (2 wires). Cooling heat sources for communication equipment, control equipment, power supplies, etc. Air blowing, circulation, diffusion.
  7. DENSO Oil Filter Automotive (Saringan Oli Mobil)
    Mulai

    Rp22.900

    DENSO Oil Filter Automotive (Saringan Oli Mobil)
    Deskripsi:
    Oil Filter berkualitas tinggi dengan penyaringan yang lebih efisien, mencegah kebocoran dengan gasket teknologi tinggi, aliran oli yang baik menyebabkan konsumsi BBM lebih baik, diproduksi sesuai standard OE Manufacturer.
  8. IRC Ban Tubeless
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    IRC Ban Tubeless
    Deskripsi:
    Desain telapak ban yang kokoh dan elegan dengan fungsi kenyamanan berkendara yang optimal pada saat traksi, pengereman dan manuver di jalan
  9. DENSO Spark Plug Iridium Power IK Series for Car (Busi Mobil)
    Mulai

    Rp119.900

    DENSO Spark Plug Iridium Power IK Series for Car (Busi Mobil)
    Deskripsi:
    - 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.
    atribut:
    • Thread Size: 14mm
    • Thread Pitch: 1.25mm
    • Seat Type: Gasket
    • Hex size: 16mm
    • Resistor Value: 5000ohm
    • Torque Specs: Cast iron: 26-30lb.Ft., Aluminium: 15-22lb.Ft.
    • Overall Height: ISO
  10. Thermaltake Radiator Fan Toughfan 12
    Mulai

    Rp339.900

    Thermaltake Radiator Fan Toughfan 12
    Deskripsi:
    Thermaltake TOUGHFAN PWM-controlled high static pressure fan features an optimized structure to maximize high-end cooling needs.
    atribut:
    • Connector: 4 PIN PWM
    • Fan Dimensions (mm): 120x120x25
    • Life Expectation (hour): 40000 (25C)
  11. TOYAMA AC Cleaner
    Mulai

    Rp50.900

    TOYAMA AC Cleaner
    Deskripsi:
    AC CLEANER TOYAMA adalah cairan / foam pembersih AC Mobil ataupun AC Rumah (AC Split) dari debu dan kotoran yang disebabkan oleh jamur, kuman dan bakteri yg menempel di kisi-kisi evaporator AC.
    atribut:
    • Useable: Car and Split AC
    • Volume (ml): 400
  12. ESCO Part Tray
    Mulai

    Rp48.900

    ESCO Part Tray
    atribut:
    • Material: Polystyrene
    • Outer Dimensions (mm): 87x88x55(H)
    • Inner Dimensions (mm): 84x84x54(H)
    • External Dimensions (WxDxH) (mm): 87x88x55
  13. OPENBUILDS Eccentric Spacer
    Mulai

    Rp22.900

    OPENBUILDS Eccentric Spacer
    atribut:
    • Inner Diameter (ID) (mm): 5 (M5)
    • Material: Carbon Steel
  14. Fort AC-Axial Blower Fan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

    Fort AC-Axial Blower Fan
    atribut:
    • Voltage (V): AC 220-240
    • Frequency (Hz): 50/60
Daftar Harga motor fan radiator Terbaru March 2026
Thermaltake TOUGHFAN 12 High Static Pressure Radiator Fan (Single Fan Pack)Rp319.900
ASPIRA Ban Depan Tubeless SportivoRp199.900
SanACE AC Fan (With Plug Cord)Rp999.900
HITACHI Motors (Dinamo motor/Elektric Motor)Rp2.099.900
AISIN Water PumpRp479.900
DENSO Klakson Disc untuk Mobil (Horn)Rp129.900
SanACE AC FanRp729.900
DENSO Oil Filter Automotive (Saringan Oli Mobil)Rp22.900
IRC Ban TubelessRp169.900
IRC Ban Motor TubetypeRp159.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)