Spesifikasi
| Color | Black |
|---|---|
| P/N | CL-F117-PL12BL-A |
| Fan Dimensions (mm) | 120x120x25 |
| Fan Started Voltage (V) | 9.0 |
| Fan Rated Voltage (V) | 12 |
| Rated Current (A) | 0.12 |
| Bearing Type | Hydraulic Bearing Gen. 2 |
| Connector | 4 Pin PWM |
| Fan Speed (rpm) | 500 ~ 2000 With L.N.C PWM 500~1500 |
| Input Power (W) | 1.44 |
| Life Expectation (hour) | 40000 at 25°C |
| Max. Static Pressure (mm-H2O) | 2.41 |
| Maximum Air Flow (cfm) | 58.35 |
| Noise Level (dBa) | 22.3 (without L.N.C), 19.2 (with L.N.C) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TOUGHFAN 12 High Static Pressure Radiator Fan (Single Fan Pack)
CL-F117-PL12BL-A
Thermaltake TOUGHFAN PWM-controlled high static pressure fan features an optimized structure to maximize high-end cooling needs.
Unparalleled Cooling Performance
The TOUGHFAN is a PWM controlled fan which is designed to perform at a maximum operating speed of up to 2000 RPM allowing unparalleled cooling performance.
Exceptional Blade Design
Featuring high tensile strength and low thermal expansion coefficient materials, the fan blade is built with special liquid crystal polymer (LCP), a compound which minimizes vibration when the fan is operating at full speed.
Metal-Reinforced Motor Hub
The TOUGHFAN’s center is constructed with a full steel motor hub providing enhanced stability and durability.
The 2nd Generation Hydraulic Bearing
The 2nd generation hydraulic bearing incorporates a new shaft design with inside etches allowing preservation of lubricant on both sides whilst reducing noise during operation. Lowering audible levels and extending lifespan.
Built for Superior Cooling
The TOUGHFAN is designed for all cooling applications. It’s your perfect go to solution whether your using it as radiator fan or on a air cooler. Level up with the TOUGHFAN for superior cooling performance.
Anti-Vibration Mounting System
The in-mold injection anti-vibration rubber pads dampen the vibration of the fan allowing the fan to spin at higher levels without compromising noise levels. The fan is designed with 80% coverage for all corners, maintaining low noise levels when in operation.
CL-F117-PL12BL-A
Thermaltake TOUGHFAN PWM-controlled high static pressure fan features an optimized structure to maximize high-end cooling needs.
Unparalleled Cooling Performance
The TOUGHFAN is a PWM controlled fan which is designed to perform at a maximum operating speed of up to 2000 RPM allowing unparalleled cooling performance.
Exceptional Blade Design
Featuring high tensile strength and low thermal expansion coefficient materials, the fan blade is built with special liquid crystal polymer (LCP), a compound which minimizes vibration when the fan is operating at full speed.
Metal-Reinforced Motor Hub
The TOUGHFAN’s center is constructed with a full steel motor hub providing enhanced stability and durability.
The 2nd Generation Hydraulic Bearing
The 2nd generation hydraulic bearing incorporates a new shaft design with inside etches allowing preservation of lubricant on both sides whilst reducing noise during operation. Lowering audible levels and extending lifespan.
Built for Superior Cooling
The TOUGHFAN is designed for all cooling applications. It’s your perfect go to solution whether your using it as radiator fan or on a air cooler. Level up with the TOUGHFAN for superior cooling performance.
Anti-Vibration Mounting System
The in-mold injection anti-vibration rubber pads dampen the vibration of the fan allowing the fan to spin at higher levels without compromising noise levels. The fan is designed with 80% coverage for all corners, maintaining low noise levels when in operation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/6vP106361247-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
